Buy more than* S$200* and get FREE SHIPPING

Paper Bag Shoulder Type

5.00 (2)
Wedge (mm)
100
Paper Thickness (g/m2)
120
Height (mm)
420
Material
Unbleached kraft paper
Specification
With top and bottom ball, and eyelet
...see all>
Product Options
ADD TO CART
Hand Strap Mass (g/sheet) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hand Strap Mass (g/sheet) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic straight lace 140 520 1Pack(10Sheet) 1 Craft 35652023 -
Discontinued
[x]
Acrylic straight laces 159 600 1Pack(10Sheet) 1 Craft 35652032 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Item packing
5
From Japan
On 2015-09-29 18:07:09
Size and texture are also good, very easy to use and satisfied, because the length of the handle tape can also be shoulder-clad. Repeat ☆
This review is about item#35652032.
For the sale of a solo exhibition
5
From Japan
On 2014-05-12 17:29:18
When holding this solo exhibition "Futto painting", I was looking for a cheap and stylish paper bag to put in the purchased frame, where this item was found and it was very handy. I think that it was good because it can be carried around shoulder just fine and well. I will also order when selling pictures!
This review is about item#35652032.

Related Products