Buy more than* S$200* and get FREE SHIPPING

Color Flat Bags With Cover

2.75 (4)
Paper Thickness (g/m2)
50
Material
Unbleached kraft paper
...see all
Product Options
ADD TO CART
Mass (g/sheet) Height (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Height (mm) Color Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.1 330 Red 250 1Pack(200Sheet) 1 Red 35652626 32.76 SGD
In stock
3 180 Red 140 1Pack(200Sheet) 1 Red 35652601 13.12 SGD
In stock
7 290 Dark Brown 215 1Pack(200Sheet) 1 Dark brown 35652732 24.22 SGD
Shipped after 2017-04-03
1.9 150 Red 105 1Pack(200Sheet) 1 Red 35652592 10.03 SGD
In stock
7 290 Navy Blue 215 1Pack(200Sheet) 1 Navy Blue 35652653 22.40 SGD
In stock
3 180 Dark Brown 140 1Pack(200Sheet) 1 Dark brown 35652723 13.12 SGD
In stock
9.1 330 Navy Blue 250 1Pack(200Sheet) 1 Navy Blue 35652662 32.76 SGD
Shipped after 2017-04-03
3 180 Navy Blue 140 1Pack(200Sheet) 1 Navy Blue 35652644 13.12 SGD
In stock
7 290 Red 215 1Pack(200Sheet) 1 Red 35652617 24.22 SGD
Shipped after 2017-04-03
1.9 150 Dark Brown 105 1Pack(200Sheet) 1 Dark brown 35652714 10.03 SGD
In stock
9.1 330 Green 250 1Pack(200Sheet) 1 Green 35652705 32.76 SGD
In stock
7 290 Green 215 1Pack(200Sheet) 1 Green 35652696 24.22 SGD
In stock
1.9 150 Navy Blue 105 1Pack(200Sheet) 1 Navy Blue 35652635 10.03 SGD
In stock
1.9 150 Green 105 1Pack(200Sheet) 1 Green 35652671 10.03 SGD
In stock
3 180 Green 140 1Pack(200Sheet) 1 Green 35652687 13.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
We use to give out a lot of sample
3
From Japan
On 2017-02-16 16:56:18
In terms of cheapness I am satisfied, but I think the position of the tongue is that it is the opposite. By closing the lid, it becomes a feeling that there is a sense of discomfort.
This review is about item#35652592.
You put the candy ...
2
From Japan
On 2016-01-13 14:35:50
I saw in anywhere review, but funny Belo orientation. Since the easy-to-use bag, it should be by all means improve.
This review is about item#35652592.
Packaging bags of goods sold
5
From Japan
On 2013-02-22 12:59:12
Durable and reputation thanks to the color also may be an elegant
This review is about item#35652723.
For promotional goods packing
1
From Japan
On 2011-12-07 11:32:58
Belo is on the opposite side of the ride fee in the case where the seal to have the glue cost side, is looking on both sides is bad. Such bag is one side should be a beautiful state there is no glue rates and sealed, Belo should arrive on the side with no glue fee. Since there is no way we cut work Vero, but took extra time and effort.
This review is about item#35652635.

Related Products