Buy more than* S$200* and get FREE SHIPPING

Rainy Poly

5.00 (2)
Caution
Paper bags not included.
Thickness (mm)
0.03
Material
Polyethylene (LDPE)
...see all
Product Options
ADD TO CART
Wedge (mm) Mass (g/sheet) Height (mm) Width (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wedge (mm) Mass (g/sheet) Height (mm) Width (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 6.8 350 230 (Gusset width is not included) SS (for use with 21-12) 1Pack(50Sheet) 1 - 35653046 -
Discontinued
[x]
60 10 410 340 (Gusset width not included) S (for 3 year olds) 1Pack(50Sheet) 1 - 35653055 -
Discontinued
[x]
60 13 510 340 (Gusset width is not included) M (for 2-year-old) 1Pack(50Sheet) 1 - 35653064 -
Discontinued
[x]
75 17 650 400 (Gusset width is not included) L-2 (for custom) 1Pack(50Sheet) 1 - 35653073 -
Discontinued
[x]
110 20 520 470 (Gusset width is not included) LL (for 45-1) 1Pack(50Sheet) 1 - 35653082 -
Discontinued
[x]
90 26 580 620 (Gusset width is not included) 3 L (for 60-2) 1Pack(50Sheet) 1 - 35653091 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cover to your purchase goods in rainy weather
5
From Japan
On 2014-11-07 13:17:58
Large is good I vinyl fabric also does not is cut or easily have firmly.
This review is about item#35653082.
Because it is the product sales, it will be applied on top of the bag at the time of rainy weather
5
From Japan
On 2013-08-20 13:34:39
We have a product sales. Rainy weather, found just the right size to be applied to the shopping bag (paper bag), has come in handy. Length be made of a little longer, I think that good.
This review is about item#35653046.

Related Products