Buy more than* S$200* and get FREE SHIPPING

Stylish Pole

4.50 (2)
Caution
On factory shipment, sometimes the powder of the glass fiber has come in contact with the surface of the bar. Avoid handling with bare hands during setup, please use the gloves.
Crossbar (mm)
850
Color
Green
Dimension (mm)
1600 - 3000
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 - 37566751 42.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Store promotion activities
5
From Japan
On 2016-08-12 10:07:08
Thank you for responding quickly.
This review is about item#37566751.
In publicity display!
4
From Japan
On 2012-06-11 16:12:47
Although it is a difficult point to be vulnerable to rust, it is sprayed with rust stop at the time of assembly, the low price is good
This review is about item#37566751.

Related Products