Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rotary Stopper

4.29 (14)
Purpose
For 22mm diameter pole only
Compatible Pole Outer Diameter (mm)
22
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 35603023 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
Prevent tangle of climbing flag
5
From Japan
On 2018-05-31 15:05:31
I should have used it earlier. Even if the wind blows, the flag does not get caught and it is very good.
This review is about item#35603023.
Support of Novoli
5
From Japan
On 2018-04-02 17:41:10
AIR GOO (magic air) for Novoli was wrapped around and the pole broke, so I tried purchasing it. Without winding, there is no doubt that customers will be flooded with this.
This review is about item#35603023.
Amusement park noboli
5
From Japan
On 2018-03-06 16:06:08
I am patronizing the flag of the amusement park so that it does not turn over. Although it is safe after a strong wind, there are cases where the climbing flag can be broken, so let's take off when typhoon etc.
This review is about item#35603023.
Store ramp
5
From Japan
On 2017-11-13 16:03:18
It's easy to install, and it's solid for making the price. I think that it is not necessary to buy other hundreds of yen things.
This review is about item#35603023.
Used for climbing bar
5
From Japan
On 2017-06-14 19:10:04
It is obvious at climbing sticks when there is a nursery rhyme when there is a strong wind. The price is reasonable, so buy it and give it a big right answer.
This review is about item#35603023.
Mandatory items for raising climbers
5
From Japan
On 2017-06-12 14:54:03
Especially None None None None None None None None None None in particular
This review is about item#35603023.
A clasp of a climb
4
From Japan
On 2017-03-23 20:15:16
Even when the wind was strong, the climb stopped rolling. Easy to install and satisfied because the price is also cheap. Because it is made of resin, I do not know how long it will have a lifetime so I will keep it as four stars.
This review is about item#35603023.
Climb holder
2
From Japan
On 2017-03-16 14:45:00
The attaching process is quite troublesome. I think that it is unsuitable for stores that replace dozens of frequently. We expect to release something like "Kacha with one touch". For the time being, I made a purchase of only one and it was a correct answer.
This review is about item#35603023.
Flag fastener
5
From Japan
On 2015-10-29 14:45:32
I am happy that the price is cheaper than the other stores.
This review is about item#35603023.
Is it?
3
From Japan
On 2015-10-26 16:58:50
Ordinary upper class
This review is about item#35603023.

Related Products