Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pole Block

4.50 (2)
Caution
Pole not included.
Base Dimensions (mm)
(during storage) 330x330x180, (at time of deployment)500x500x205
Compatible Size (phi mm)
Up to 25
Tank Capacity (L)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Water injection pole stand blue / yellow 35603032 54.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
On the foundation of a rising flag
5
From Japan
On 2017-10-16 20:19:22
Transport is light and easy. It is excellent in ease of use. It is also easy to store.
This review is about item#35603032.
The stature
4
From Japan
On 2016-04-28 16:53:04
I can use it in a futsu.
This review is about item#35603032.

Related Products