Buy more than* S$200* and get FREE SHIPPING

Tack Label

3.90 (10)
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gold phi 18 Matte foil paper 1Pack(192PC) 1 - 35602156 2.99 SGD
In stock
Silver phi 14 Matte foil paper 1Pack(440PC) 1 - 35602052 2.99 SGD
In stock
Silver phi 18 Matte foil paper 1Pack(192PC) 1 - 35602165 2.99 SGD
In stock
Red phi 5 Mirror coated paper 1Pack(2000PC) 1 - 35601736 2.99 SGD
In stock
Blue phi5 Mirror coated paper 1Pack(2000PC) 1 - 35601745 2.99 SGD
In stock
Green phi5 Mirror coated paper 1Pack(2000PC) 1 - 35601754 2.99 SGD
In stock
Yellow phi5 Mirror coated paper 1Pack(2000PC) 1 - 35601763 2.99 SGD
In stock
Orange phi5 Mirror coated paper 1Pack(2000PC) 1 - 35601772 2.99 SGD
In stock
Water phi 5 Mirror coated paper 1Pack(2000PC) 1 - 35601781 2.99 SGD
In stock
Pink phi 5 Mirror coated paper 1Pack(2000PC) 1 - 35601797 2.99 SGD
In stock
Black phi5 Mirror coated paper 1Pack(2000PC) 1 - 35601806 2.99 SGD
Shipped after 2018-02-21
White phi5 Mirror coated paper 1Pack(2000PC) 1 - 35601815 2.99 SGD
In stock
Gold phi 5 Matte laminated paper 1Pack(1200PC) 1 - 35601824 2.99 SGD
In stock
Silver phi 5 Matte laminated paper 1Pack(1200PC) 1 - 35601833 2.99 SGD
In stock
Red phi 9 Mirror coated paper 1Pack(1680PC) 1 - 35601842 2.99 SGD
In stock
Blu phi 9 Mirror coated paper 1Pack(1680PC) 1 - 35601851 2.99 SGD
In stock
Green phi 9 Mirror coated paper 1Pack(1680PC) 1 - 35601867 2.99 SGD
In stock
Yellow phi 9 Mirror coated paper 1Pack(1680PC) 1 - 35601876 2.99 SGD
In stock
Orange phi 9 Mirror coated paper 1Pack(1680PC) 1 - 35601885 2.99 SGD
In stock
Water phi 9 Mirror coated paper 1Pack(1680PC) 1 - 35601894 2.99 SGD
In stock
Pink phi 9 Mirror coated paper 1Pack(1680PC) 1 - 35601903 2.99 SGD
In stock
Black phi 9 Mirror coated paper 1Pack(1680PC) 1 - 35601912 2.99 SGD
In stock
White phi 9 Mirror coated paper 1Pack(1680PC) 1 - 35601921 2.99 SGD
In stock
Gold phi 9 Matte laminated paper 1Pack(1008PC) 1 - 35601937 2.99 SGD
In stock
Silver phi 9 Matte laminated paper 1Pack(1008PC) 1 - 35601946 2.99 SGD
In stock
Red phi 14 Mirror coated paper 1Pack(680PC) 1 - 35601955 2.99 SGD
In stock
Blu phi 14 Mirror coated paper 1Pack(680PC) 1 - 35601964 2.99 SGD
In stock
Green phi 14 Mirror coated paper 1Pack(680PC) 1 - 35601973 2.99 SGD
In stock
Yellow phi 14 Mirror coated paper 1Pack(680PC) 1 - 35601982 2.99 SGD
In stock
Orange phi 14 Mirror coated paper 1Pack(680PC) 1 - 35601991 2.99 SGD
In stock
Water phi 14 Mirror coated paper 1Pack(680PC) 1 - 35602007 2.99 SGD
In stock
Pink phi 14 Mirror coated paper 1Pack(680PC) 1 - 35602016 2.99 SGD
In stock
Black phi 14 Mirror coated paper 1Pack(680PC) 1 - 35602025 2.99 SGD
In stock
White phi 14 Mirror coated paper 1Pack(680PC) 1 - 35602034 2.99 SGD
In stock
Gold phi 14 Matte laminated paper 1Pack(440PC) 1 - 35602043 2.99 SGD
In stock
Red phi18 Mirror coated paper 1Pack(360PC) 1 - 35602061 2.99 SGD
In stock
Blu phi 18 Mirror coated paper 1Pack(360PC) 1 - 35602077 2.99 SGD
In stock
Green phi18 Mirror coated paper 1Pack(360PC) 1 - 35602086 2.99 SGD
In stock
Yellow phi18 Mirror coated paper 1Pack(360PC) 1 - 35602095 2.99 SGD
In stock
Orange phi18 Mirror coated paper 1Pack(360PC) 1 - 35602104 2.99 SGD
In stock
Water phi18 Mirror coated paper 1Pack(360PC) 1 - 35602113 2.99 SGD
In stock
Pink phi18 Mirror coated paper 1Pack(360PC) 1 - 35602122 2.99 SGD
In stock
Black phi 18 Mirror coated paper 1Pack(360PC) 1 - 35602131 2.99 SGD
In stock
White phi18 Mirror coated paper 1Pack(360PC) 1 - 35602147 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Envelope seal closure
5
From Japan
On 2017-08-12 16:43:03
It was a sticky, but sticky but weak product, excellent usability.
This review is about item#35602034.
A mark for distinguishing products
4
From Japan
On 2017-02-18 21:31:01
I have been using it for a while since I bought it with Monotaro. The goods themselves are very good. However, the position of the glue on the folded back portion of the package bag is bad from the time when the release paper is white or the current yellow color, and even if the folded back portion is extended, the edges remain stuck, and it is difficult to remove the seal. Please improve by all means.
This review is about item#35602061.
I use it for the original educational material for teaching.
4
From Japan
On 2016-08-08 23:42:46
I bought it because there was a colorful seal that can not be seen by other companies. I was making original educational materials for education and when I was looking for colorful seals to use there I found a tack label. I was particularly attracted by the good coloring of orange and light blue. It is saved when the size is also 25 mm and other colors are complete. I am looking forward to making various works using this stick this time.
This review is about item#35602061.
Dough abnormality mark
3
From Japan
On 2016-05-27 08:43:35
It is well conspicuous and easy to understand
This review is about item#35601851.
Used in color coding of products
4
From Japan
On 2015-12-03 11:34:59
The red color of HEIKO company is bright and clearly recognized as red. Because other company's red is blackish or it looks like an orange,
This review is about item#35601842.
Schedule management
5
From Japan
On 2015-02-09 21:26:43
We manage the schedule so as to correspond with work for each color. I bought various color items, but I am very satisfied. Also, it was a product I wanted to buy next time as well. I think that the price is cheap and good.
This review is about item#35601736.
A landmark
2
From Japan
On 2014-10-02 13:30:44
I would like to increase 15 mm.
This review is about item#35601955.
Write a note and mark it
4
From Japan
On 2013-12-18 13:48:14
Please make a little larger.
This review is about item#35602095.
Write a letter and mark it
4
From Japan
On 2013-12-18 13:46:12
It is almost satisfactory, but if the adhesion is a bit stronger, it is full mark.
This review is about item#35602095.
To display the color of the item in the box
4
From Japan
On 2013-06-18 13:48:07
The price was also cheap and the number of sheets was large so it was good.
This review is about item#35602104.

Related Products