Buy more than* S$200* and get FREE SHIPPING

Umbrella Holder Poly

4.00 (2)
Dimensions (Width W x Height H) (mm)
115x750
Weight (g)
2/sheet
Thickness (mm)
0.012
Material
HDPE
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100Sheet) 1 - 35685413 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I use it in a bus.
5
From Japan
On 2016-01-29 19:41:41
It will be Gushagusha if you leave it in a stretched state, so it is nice if you can also sell something like a case.
This review is about item#35685413.
The original purpose is, of course, it is used as a temporary cover of a long object.
3
From Japan
On 2013-07-03 10:56:00
Although it is with a fishing strap, this hole position is inappropriate and will not break if it does not pull strongly when used. Also the tear of the hole becomes bigger and it is annoying. I would like to insert a perforation or change the hole position.
This review is about item#35685413.

Related Products