Buy more than* S$200* and get FREE SHIPPING

Plastic Shopping Bag

3.75 (4)
Caution
Size and pattern may be slightly different even they are the same standard name.
Color
Checker
Material
HDPE
...see all
Product Options
ADD TO CART
Wedge (mm) Weight (g) Height (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wedge (mm) Weight (g) Height (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 1.2 / sheets 340 0.013 150 1Pack(100Sheet) 1 No. 6 35685526 5.30 SGD
In stock
110 2.7-/sheet 400 0.014 190 1Pack(100Sheet) 1 No. 12 35685535 6.55 SGD
In stock
140 5.8 / piece 500 0.018 260 1Pack(100Sheet) 1 No. 30 35685544 11.64 SGD
In stock
150 8.3/sheet 550 0.021 300 1Pack(100Sheet) 1 No. 45 35685553 14.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Food storage, gift
5
From Japan
On 2017-01-12 18:42:02
Is pretty cute pattern. It is perfect for gifts and the like. Also the size of affordable.
This review is about item#35685526.
In folding, they are using the trash hook the plastic shopping bag.
5
From Japan
On 2016-10-17 11:36:37
White plastic shopping bag of supermarket, a seedy, tried a variety of color plastic bags of. It will depend also on the atmosphere of the room, but the plastic bags of the white pattern was cool most.
This review is about item#35685553.
When you throw away the empty cans
2
From Japan
On 2016-08-14 15:46:47
What the size of the representation of the plastic shopping bag is bought not eventually know well was too small
This review is about item#35685544.
Garbage bag
3
From Japan
On 2014-04-04 13:17:26
Is the size was just right.
This review is about item#35685553.

Related Products