Buy more than* S$200* and get FREE SHIPPING

Non-Woven Fabric Bags

5.00 (3)
Thickness (g/m2)
105
...see all>
Product Options
ADD TO CART
Size Color Material Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Material Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL Salmon pink PP non-woven fabric 450x600 1Pack(10Sheet) 1 - 35617346 -
Discontinued
[x]
L Red PP non-woven fabric 300x500 1Pack(10Sheet) 1 - 35617267 -
Discontinued
[x]
M Salmon pink PP non-woven fabric 250x400 1Pack(10Sheet) 1 - 35617242 -
Discontinued
[x]
S Salmon pink PP non-woven fabric 180x300 1Pack(10Sheet) 1 - 35617197 -
Discontinued
[x]
L Salmon pink PP non-woven fabric 300x500 1Pack(10Sheet) 1 - 35617294 -
Discontinued
[x]
S Brown Non woven PP cloth 180x300 1Pack(10Sheet) 1 - 35617181 -
Discontinued
[x]
M Red Non woven PP cloth 250x400 1Pack(10Sheet) 1 - 35617215 -
Discontinued
[x]
M Brown Non woven PP cloth 250x400 1Pack(10Sheet) 1 - 35617233 -
Discontinued
[x]
L Brown Non woven PP cloth 300x500 1Pack(10Sheet) 1 - 35617285 -
Discontinued
[x]
LL Red Non woven PP cloth 450x600 1Pack(10Sheet) 1 - 35617312 -
Discontinued
[x]
LL Brown Nonwoven fabric made from PP 450x600 1Pack(10Sheet) 1 - 35617337 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For shopping wrapping
5
From Japan
On 2015-09-25 03:37:44
Both color, size, and thickness were very satisfying and satisfied, but it seems that the sale ended, so it is very shocking only to what I finally found. It can be just a different color, S, M size, so I strongly hope for resale! It is very difficult to use such as when you are sending a letter pack, so I'd like you to treat this flat bag type by all means. Please! It is! It is!
This review is about item#35617233.
For wrapping products
5
From Japan
On 2014-12-18 13:53:16
We use it for wrapping products. I am handy because the size and texture are very easy to use. I am glad that there are some more color variations!
This review is about item#35617233.
wrapping
5
From Japan
On 2014-04-16 13:09:05
It looks luxurious for the price. We strongly hope to resell more colors and things not currently on sale.
This review is about item#35617181.

Related Products