Buy more than* S$200* and get FREE SHIPPING

Squareuares Content Imitation Paper

5.00 (2)
Basis Weight (g/m2)
81.4
Color
White
Dimension (mm)
1091 x 788
Material
High-quality paper
Specification
With Grid
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2Sheet) 1 - 35684844 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Creating on an Expedition
5
From Japan
On 2013-05-20 15:32:09
Since the squares are included, calligraphy is writing with a brush and it is true and it is very easy to write very easily. The ink ride is also good.
This review is about item#35684844.
Posting of conference topics etc
5
From Japan
On 2013-02-15 13:51:58
Because of the squares, writing is extremely easy. Moreover, the quality of paper is also familiar well with writing.
This review is about item#35684844.

Related Products