Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

4.11 (66)
Materials (Blade)
Carbon steel, Carbon steel
Blade Width (mm)
18, 18
Material (Body)
resin, Resin
Overall Length (mm)
160, 160
Thickness (mm)
16, 16
Width (mm)
45 (body maximum)
Specification
With lock mechanism, With lock mechanism, With lock mechanism
Accessories
Three blade (body mounted one, two rear housing portion)
...see all>
Product Options
ADD TO CART
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
L type, L type yellow, Yellow 1PC 1 SX-70 Yellow 35598717 3.99 SGD
Shipped after 2018-04-23
L type, L-type Red, Red 1PC 1 SX-70 Red 35598726 3.99 SGD
Shipped after 2018-04-23
L type, L type Blue, Blue 1PC 1 SX-70 Blue 35598735 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 38
4 star 8
3 star 11
2 star 7
1 star 2
Review Rating: 4.11
66 Customer Reviews
The reviews are automatic translation.
Refitting Shoji Shoji
5
From Japan
On 2018-03-22 09:55:05
It is cheap and easy to use as well as a famous manufacturer's thing
This review is about item#35598717.
Cutting of cardboard
5
From Japan
On 2018-02-16 15:38:24
Making cheap is solid. The comfort is also good.
This review is about item#35598735.
Package opening etc.
3
From Japan
On 2017-12-23 23:51:25
The spare blade can be stored on the back, easy to put in and take out the blade, easy to use, but making the part that stops the blade of the back (the part that breaks the blade of the cutter) is miscellaneous, easily disconnected. Easy to handle, but the making is sloppy, ☆ made two negative.
This review is about item#35598726.
When packing is opened
5
From Japan
On 2017-12-20 16:54:31
Because it is a big size, it is hard to lose, and the yellow color opens up.
This review is about item#35598717.
Opening of cardboard luggage
5
From Japan
On 2017-12-03 17:52:32
I ordered to make it free shipping, but something useful if it is on the desk.
This review is about item#35598735.
Cut the cardboard
5
From Japan
On 2017-10-23 14:12:40
Olfa's product that I used before was broken. I bought a new one. Since the blade can be used smoothly and safely I am satisfied with it as a monotaro brand.
This review is about item#35598735.
Tool stock
5
From Japan
On 2017-09-16 16:51:46
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#35598726.
For work
4
From Japan
On 2017-08-02 10:45:15
We were able to obtain cheaply by simultaneous purchase at the time of ordering other materials.
This review is about item#35598717.
For warehousing work
5
From Japan
On 2017-07-12 16:37:49
It is easy to put in and out the blade, and we are satisfied with both quality and price.
This review is about item#35598735.
Unpacking operation
3
From Japan
On 2017-07-05 08:33:31
About the same as 100 Plastic that folds the blade reaching the buttocks There is a high possibility that it is easy to escape in a skusca and disappears during work The included blade also gets rattled immediately
This review is about item#35598717.

Related Products