Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

3.58 (31)
Thickness (mm)
16
...see all>
Product Options
ADD TO CART
Material (Body) Color Width (mm) Type Accessories Blade Width (mm) Overall Length (mm) Materials (Blade) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Color Width (mm) Type Accessories Blade Width (mm) Overall Length (mm) Materials (Blade) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 18 160 - 1 pc 1 SX-28-1 Blue 21788278 3.99 SGD
Shipped after 2018-04-23
- - - - - 18 160 - 1 pc 1 SX-28-1 Red 21788262 3.99 SGD
Shipped after 2018-04-23
resin, Resin yellow, Yellow 45 (body maximum) L type, L type Blade (body mounted one) 18, 18 160, 160 Carbon steel, Carbon steel 1PC 1 SX-28-1 Yellow 35598744 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 10
4 star 8
3 star 6
2 star 4
1 star 3
Review Rating: 3.58
31 Customer Reviews
The reviews are automatic translation.
For warehouse work
5
From Japan
On 2018-02-27 16:12:43
It is sharp bumps. It is safe to secure your teeth securely.
This review is about item#35598744.
Used when car repair
4
From Japan
On 2018-02-21 17:17:44
Since it deals with a large car, it is used when cutting a rubber pipe or the like. It is a good product because it can be cut cleanly.
This review is about item#21788262.
Wood work
3
From Japan
On 2017-08-01 16:23:48
I want to make it possible to store one disposable replacement blade with good grip feeling and easy to use.
This review is about item#35598744.
When curing sheet is cut (Maintenance of air conditioner)
1
From Japan
On 2017-07-31 19:46:58
The slide did not move firmly, when looking closely, the right side of the lower part of the metal fitting hit the rail part strongly. After chamfering the corners of that part, it began to move smoothly.
This review is about item#35598744.
Used normally as a cutter
3
From Japan
On 2017-04-03 14:22:29
100 It is not the same quality as the one of the same quality ... It is difficult to put out a blade, it is difficult to put in after work. I bought three at the same time and it all looked like this, so it is not an individual difference.
This review is about item#21788262.
Cutting of various objects
1
From Japan
On 2017-01-18 00:12:03
Overall construction is sloppy and crappy. The gap of the sending part of the blade is too wide, and the blade snaps playing. When putting in and out of the blade, turn the screw of the lock many times and loosen completely and the movement of the slide will be restless and it will be caught, so if you do not take care, it is dangerous to cut your hand. Like Olfa, it does not move smoothly. Also, if you loosen the screw a number of times and loosen it completely, the click of the slide does not work very much this time, too much rattling will move and it will move. The feeling of use is very bad. Even if it is 200 yen higher, it is better to buy olfa.
This review is about item#21788278.
Product opening
2
From Japan
On 2016-11-14 16:26:54
Cutter blade is somewhat caught. It was still good if a spare blade entered.
This review is about item#21788262.
Auto Repair
1
From Japan
On 2016-11-11 19:42:31
I bought two, but both of us are irritated as the black cap comes off during work. I will not buy it anymore.
This review is about item#35598744.
Opening and cutting
3
From Japan
On 2016-05-26 15:26:38
It is an ordinary feeling of use. You need to be careful not to mistake the size of the replacement blade.
This review is about item#35598744.
Waterwork construction etc.
5
From Japan
On 2016-02-22 21:38:52
Well, quality is good as it can be used normally. But excessive packaging is done too much (angry) The cutter was wrapped in bubble wrap even though it was in the packaging container. All other goods are all so. When one box is opened, garbage must be recycled in large quantities.
This review is about item#35598744.

Related Products