Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife

4.02 (50)
Materials (Blade)
Carbon steel, Carbon steel
Blade Width (mm)
9, 9
Material (Body)
resin, Resin
Color
yellow, Yellow
Overall Length (mm)
135, 135
Type
S-type, S type
Specification
With lock mechanism, With lock mechanism, With lock mechanism
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SX-71N Yellow 35598753 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 11
3 star 8
2 star 2
1 star 4
Review Rating: 4.02
50 Customer Reviews
The reviews are automatic translation.
Opening cardboard and bag
5
From Japan
On 2017-12-13 10:41:35
Even though it is cheaper than 100 yen uniform, things were by far the best. Adjustment of blades is also narrow at intervals, so you can use the blade without putting out too much. It is even better if the clasp (black part) is a little harder to disengage.
This review is about item#35598753.
For cardboard only
5
From Japan
On 2017-11-20 15:37:58
It was cheap so I did not count on it, but it's easy to grasp and easy to use.
This review is about item#35598753.
Office work
5
From Japan
On 2017-11-08 09:57:39
I use it when opening packages that are packed. It is easy to carry · easy to use and is very active. Also, this type of large type cutter is durable and easy to use against reasonable price.
This review is about item#35598753.
For in-vehicle tools
4
From Japan
On 2017-10-25 02:36:33
Purchased as an on-board tool. Easy to grasp when using it for trial, user friendliness was good, even for home purchase additional.
This review is about item#35598753.
Cut out the document
4
From Japan
On 2017-10-21 17:40:55
It can not be helped because the price is cheap As I slide a bit, I feel somewhat that there is rubber slip or something like slip prevention
This review is about item#35598753.
It is used to unpack the packing product.
5
From Japan
On 2017-10-18 14:35:48
We will need it for each department at the site, so it is cheap and saved.
This review is about item#35598753.
Used in office work at office work or used for deburring of plastic products at site work
5
From Japan
On 2017-09-29 15:00:16
Low price, usability is also no problem. It is saved because it is low price when you need a number for on-site work staff.
This review is about item#35598753.
Used to open paper, bags.
4
From Japan
On 2017-08-04 17:14:43
It is low price, user-friendly, good sharpness. The question is how much durability it has.
This review is about item#35598753.
Everyday use
3
From Japan
On 2017-07-26 13:39:58
Although there is big, I purchased it because it is convenient to have a small one, I think it is normal as a product.
This review is about item#35598753.
Adjustment of fine blades with narrow ticking spacing
4
From Japan
On 2017-07-17 14:21:40
Since the interval between the ticks is narrow, fine blade adjustment can be done, so fine work and It is easy to use for opening.
This review is about item#35598753.

Related Products