Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Pvc Brush For Car Washing

4.36 (58)
Purpose
For car wash. Suspension. Mat cleaning.
Trim Length (mm)
60
Weight (g)
165
Color
Blue
Overall Length (mm)
375
Material
PVC brush
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M2004PVC 35598787 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 32
4 star 16
3 star 9
2 star 1
1 star 0
Review Rating: 4.36
58 Customer Reviews
The reviews are automatic translation.
Automotive car wash
4
From Japan
On 2016-04-23 13:00:02
it is normal.
This review is about item#35598787.
For exchange
5
From Japan
On 2016-03-29 06:14:30
It could be used without problems.
This review is about item#35598787.
For car wash
4
From Japan
On 2016-02-11 02:26:17
Hair softer. Pattern of thickness, even length just good, easy to use. You can brushing while applying the water if connect the hose to the base of the handle.
This review is about item#35598787.
car wash
5
From Japan
On 2015-11-18 15:33:53
Used to wash the car. It is for the cleaning of aluminum wheel.
This review is about item#35598787.
work
3
From Japan
On 2015-09-09 16:27:48
usually
This review is about item#35598787.
Car wash worker
5
From Japan
On 2014-01-09 09:44:01
Because it does not change in comparison with other products, buy here in terms of cost.
This review is about item#35598787.
Tire wash
3
From Japan
On 2013-12-27 16:59:46
Well these kind of things
This review is about item#35598787.
Snow payment of car
5
From Japan
On 2013-12-17 17:24:17
Keep putting in the trunk, you can use when the snow had piled up. Paying glass around and snow around the door you got into the car. Since a few times a year, and use it as a car wash When spring arrives.
This review is about item#35598787.
Car wash truck
5
From Japan
On 2013-12-12 13:42:21
I feel that was also used did not feel particular problem. Anyway, very happy with cheap price.
This review is about item#35598787.
Wheel car wash
5
From Japan
On 2013-11-08 13:22:45
Commercial and change without available. Schedule of price is also cheaper continued purchase.
This review is about item#35598787.

Related Products