Buy more than* S$200* and get FREE SHIPPING

Welding Wire

4.27 (11)
Caution
Mild steel and the 50kg class high tension steel wire which can be used with CO2 and the mixed gas.
Purpose
For joint of all position of mild steel, high strength steels, sheet auto body, canning, thin-walled pipes
Outer Diameter x Width x Hole Diameter (mm)
200x55x52
AWS Standards
A5.18ER70S-6
Main Ingredient
C, Mn, S, P, Fc
JIS Standard
Z331212YGW compatability
...see all
Product Options
ADD TO CART
Current Range (A) Wire Diameter (phi mm) Voltage (V) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Range (A) Wire Diameter (phi mm) Voltage (V) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
All positions: 30-100 0.6 12-14 (3.5-14-/minute) 30-100 (3.5-14-m/minute) 1Box(5kgRoll) 1 EC-LW1-6-0.6 35618335 109.90 SGD
Shipped after 2017-02-27
All positions: 50-180 0.8 14-22 (3.5-14m/minute) 50-180 (3.5-14m/minute) 1Box(5kgRoll) 1 EC-LW1-6-0.8 35618344 88.93 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Sheet
2
From Japan
On 2015-12-15 08:46:09
We are using at 2mm ~ 6mm. I tried for the first time low-cost goods. It is generally good, but I feel many also kick back and sputtering at the time of the rise compared to the domestic leading manufacturer genuine products. I tried the configuration changes with a variety of conditions is the sound there is unusually large finish intensity anxiety at the time of tack. Is a daily necessities level it if the problem is not the production of the manufacture of, but delivery of the audience is It will remain uneasy. The inexpensive I think very good. Domestic genuine I think also how expensive too, but ...
This review is about item#35618344.
Mild steel welding
5
From Japan
On 2015-05-21 18:53:47
Use feeling well, but had continued purchase since has excellent COSPA, it is very sorry to have been in steep price hikes.
Iron plate welding
4
From Japan
On 2015-02-09 14:15:00
Cheap, because normally use, it was good.
This review is about item#35618335.
Used in the fabrication of the jig or the like
4
From Japan
On 2015-01-16 14:59:47
Welder of setting conditions (current, wire speed) the weldment to meet a given condition can surely Dasere if there is no problem in normal welding.
This review is about item#35618344.
Automotive sheet metal
5
From Japan
On 2014-11-06 15:18:45
It is recommended to use not the same as expensive goods. This satisfaction can be a good buy.
This review is about item#35618335.
Welding operation of a motor vehicle
5
From Japan
On 2014-09-08 08:20:01
Use the thin plate welding. I tried to weld it was a good feeling. I think that it is good when there is a 10 km
This review is about item#35618335.
Automotive sheet metal
5
From Japan
On 2014-03-31 17:14:41
Not feel the difference with other products we use routinely.
This review is about item#35618344.
Welding of basketball goal ring of Stay
2
From Japan
On 2013-07-05 13:15:44
For use in the little bit of welding as a hobby, 5kg is too many. 100g even is enough. Please consider also the sale of a small amount.
This review is about item#35618344.
Welding operation
5
From Japan
On 2013-06-20 18:57:41
Is a cheap and good products
This review is about item#35618344.
Welding of the muffler and a vehicle outside the plate
5
From Japan
On 2013-06-10 18:01:54
Melt is also good, is easy to use because the repelling even less.
This review is about item#35618335.

Related Products