Buy more than* S$200* and get FREE SHIPPING

Flower Wrap

4.50 (4)
Width (cm)
65
Length (m)
20
Material
Polyester nonwoven fabric
...see all>
Product Options
ADD TO CART
Color Purpose Weight (g/pc) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Purpose Weight (g/pc) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Flower and gift wrapping, display 520 1PC 1 Black 35614652 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 17 salmon pink 88634707 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 72 Sakura 88634725 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 48 Royal Blue 88634716 22.99 SGD
Shipped after 2018-04-27
Coral Flower and gift wrapping, display 520 1PC 1 Coral 35614607 22.99 SGD
Shipped after 2018-04-27
Yellow Flower and gift wrapping, display 520 1PC 1 Yellow 35614582 22.99 SGD
Shipped after 2018-04-27
Pink Flower and gift wrapping, display 520 1PC 1 Pink 35614591 22.99 SGD
In stock
- Flower and gift wrapping, display - 1Roll 1 F lap 86 Orange 88634822 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 84 Peach Pink 88634804 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 79 Sky Blue 88634795 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 30 young bamboo 88634655 22.99 SGD
Shipped after 2018-04-26
- Flower and gift wrapping, display - 1Roll 1 F lap 9 lemon 88634646 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 24 Peach 88634743 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 19 plum 88634734 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F wrap 3 cream 88634691 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 74 Cherry 88634761 24.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 73 Bridal Pink 88634752 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 43 tea 88634682 24.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 32 dark green 88634664 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 39 red beans 88634673 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 85 Rose Red 88634813 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 78 Plum 88634786 22.99 SGD
Shipped after 2018-04-27
- Flower and gift wrapping, display - 1Roll 1 F lap 75 Pure Red 88634777 22.99 SGD
Shipped after 2018-04-27
Violet Flower and gift wrapping, display 520 1PC 1 Violet 35614634 22.99 SGD
Shipped after 2018-04-27
Red - 520 1PC 1 Red 35614616 22.99 SGD
Shipped after 2018-04-27
Ms. - 520 1PC 1 Ms 35614643 21.99 SGD
Shipped after 2018-04-27
White Flower and gift wrapping, display 520 1PC 1 White 35614564 21.99 SGD
In stock
Apricot Flower and gift wrapping, display 520 1PC 1 Apricot 35614573 22.99 SGD
Shipped after 2018-04-27
Muscat Flower and gift wrapping, display 520 1PC 1 Muscat 35614625 22.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For wrapping items
5
From Japan
On 2017-09-11 12:38:01
I use it for the wrapping of goods. Because it is a nonwoven fabric, we use a sealer to make bags of the size that matches the product and use it. It is rich in color variation and it is saved. If we mention the difficulty, inside is transparent through only one sheet because it is thin. Since it is slightly different from the original use, I give up and use it in two piles.
This review is about item#88634664.
For wrapping items
3
From Japan
On 2017-02-02 13:22:43
Although it is not a flower, it is used for wrapping products. I think that this is good for the original use, but because it is thinner than I thought, inside would be transparent only with one piece if I wrapped the product. I use it conveniently. I am satisfied.
This review is about item#88634682.
Flower gift wrapping
5
From Japan
On 2013-06-22 00:43:50
I already knew what kind of goods, so ordering. There was no doubt the real thing.
This review is about item#35614573.
Packing at the time of shipment (inside cardboard)
5
From Japan
On 2012-06-27 12:40:52
Because it is beautiful thin purple, I use it as if I wrap the whole product when packing the product inside cardboard. The reputation is good from both women and men. I like it because it is a luxurious material.
This review is about item#35614634.

Related Products