Buy more than* S$200* and get FREE SHIPPING

OP Film

4.50 (2)
Length (m)
20 (volume)
Color
Transparent
Thickness (mm)
0.025
Material
OPP
...see all
Product Options
ADD TO CART
Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
273 500 1PC 1 Transparent 35686025 16.43 SGD
In stock
328 600 1PC 1 Transparent 35686034 20.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Packing of flower lease etc
5
From Japan
On 2016-07-18 16:41:47
The size is just fine and the film is solid and easy to use. I have been repeating many times.
This review is about item#35686025.
Protective packaging of goods
4
From Japan
On 2013-09-06 15:55:31
It was thinner than the competitor's products that we used before. There is no problem with quality, but it was a bit frustrating for our application at our company.
This review is about item#35686025.

Related Products