Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non-Woven Flat Bag

4.50 (2)
Color
White
...see all>
Product Options
ADD TO CART
Mass (g/sheet) Material Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Material Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 Non-woven fabric (PP material) - 1Pack(20Sheet) 1 White 35614783 -
Discontinued
[x]
8 Non-woven fabric (PP material) - 1Pack(50Sheet) 1 White 35614801 -
Discontinued
[x]
9 NON-WOVEN FABRIC (PP MATERIAL) 450x500 1Pack(20Sheet) 1 White 35614792 -
Discontinued
[x]
3.3 Nonwoven fabric (PP material) 250x330 1Pack(50Sheet) 1 White 35614826 -
Discontinued
[x]
0.85 Nonwoven fabric (PP material) 125x170 1Pack(100Sheet) 1 White 35614871 -
Discontinued
[x]
0.59 Nonwoven fabric (PP material) 95x155 1Pack(100Sheet) 1 White 35614887 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for inner bags when wrapping expensive items
5
From Japan
On 2014-06-23 14:57:47
We use properly according to the size of the product. I like it because it increases luxury when wrapping it. I think whether there is a pattern that is becoming a watermark of floral prints. Since it is acceptable even if it comes in 100 sheets, I hope the price will go down as it is handled by the Monotaro original. I have a pleasant expectation.
This review is about item#35614826.
Packing at the time of shipment of goods
4
From Japan
On 2013-10-19 03:33:16
We sell pet beds on the net handmade. When shipping items to customers, I was looking for flat bags of nonwoven fabrics when putting them in a cardboard box, I found this nonpapier bag and purchased it. For the goods, I was satisfied because the size and thickness were just fine, so I thought that it was better if there were vertical bags instead of oblong bags of the same size, if possible, if possible. Besides the shape of the bag, it is very pleasant to have a flat bag that can be used for wrapping as it is, pastel color objects etc as it is.
This review is about item#35614783.

Related Products