Buy more than* S$200* and get FREE SHIPPING

Clear Box, Body, Lid Cover Model

4.62 (24)
...see all>
Product Options
ADD TO CART
Type Inner Dimensions (phi x H mm) Inner Dimensions (Width x Depth x Height)(mm) Mass (g/piece) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Inner Dimensions (phi x H mm) Inner Dimensions (Width x Depth x Height)(mm) Mass (g/piece) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lease L - 245x245x80 116 0.3 PVC 1Pack(5Box) 1 - 35615614 45.99 SGD
In stock
C Series - 165x210x100 89 0.3 PVC 1Pack(5Box) 1 - 35615562 33.99 SGD
In stock
C Series - 250x330x25 88 0.3 PVC 1Pack(5Box) 1 - 35615544 26.99 SGD
In stock
C Series - 85x85x25 - - PVC 1Pack(10Box) 1 - 35615404 15.99 SGD
In stock
C Series - 100x100x50 24 - PVC 1Pack(10Box) 1 - 35615447 -
Discontinued
[x]
C Series - 150x150x25 30 - PVC 1Pack(5Box) 1 - 35615456 -
Discontinued
[x]
C Series - 250x330x40 110 - PVC 1Pack(5Box) 1 - 35615553 33.99 SGD
Shipped after 2018-05-01
C Series - 85x150x25 20 - PVC 1Pack(10Box) 1 - 35615422 17.99 SGD
In stock
C Series - 100x130x25 20 - PVC 1Pack(10Box) 1 - 35615431 17.99 SGD
In stock
Lease S - 170x170x70 64 - PVC 1Pack(5Box) 1 - 35615596 28.99 SGD
In stock
C Series - 120x200x50 46 - PVC 1Pack(5Box) 1 - 35615483 17.99 SGD
In stock
C Series - 125x225x25 38 - PVC 1Pack(5Box) 1 - 35615492 12.99 SGD
In stock
C Series - 250x330x50 114 - PVC 1Pack(5Box) 1 - 35615571 33.99 SGD
In stock
C Series - 120x200x25 32 - PVC 1Pack(5Box) 1 - 35615474 12.99 SGD
In stock
C Series - 125x225x50 52 - PVC 1Pack(5Box) 1 - 35615501 32.99 SGD
Shipped after 2018-05-01
C Series - 80x120x25 - - PVC 1Pack(10Box) 1 - 35615413 -
Discontinued
[x]
C Series - 150x150x50 30 - PVC 1Pack(5Box) 1 - 35615465 17.99 SGD
In stock
- -, -, - 80x120x25, 80x120x25, 80x120x25 16, 16, 16 0.3, 0.3, 0.3 PVC, PVC, PVC 1pack(10box) 1 - 24890434 -
Discontinued
[x]
- -, -, - 150x150x25, 150x150x25, 150x150x25 30, 30, 30 0.3, 0.3, 0.3 PVC, PVC, PVC 1pack(5box) 1 - 24890443 11.99 SGD
In stock
- -, -, - 100x100x50, 100x100x50, 100x100x50 24, 24, 24 0.3, 0.3, 0.3 PVC, PVC, PVC 1pack(10box) 1 - 24890452 24.99 SGD
In stock
C Series - 175x260x50 71 - PVC 1Pack(5Box) 1 - 35615535 26.99 SGD
In stock
C Series - 50x50x25 8 - PVC 1Pack(10Box) 1 - 35615395 12.99 SGD
In stock
C Series - 250x330x80 142 - PVC 1Pack(3Box) 1 - 35615587 29.99 SGD
In stock
C Series - 155x260x25 48 0.3 PVC 1Pack(5Box) 1 - 35615517 16.99 SGD
In stock
C series - 175x260x25 52 0.3 PVC 1Pack(5Box) 1 - 35615526 15.99 SGD
In stock
Lease M - 210x210x75 88 0.3 PVC 1Pack(5Box) 1 - 35615605 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 18
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
Used as an inner box for paper craft production products
3
From Japan
On 2018-04-17 14:37:33
I bought 2 packs, but only 1 box of 1 pack, it got glued one corner of the lid and it broke.
This review is about item#35615605.
Packing your own goods
5
From Japan
On 2018-04-05 21:50:50
I bought it to make flower stone with knobs and let me use it at exhibition sale. It's transparent and lightweight so it's easy to carry and it's pretty to display.
This review is about item#35615483.
Packing cookie
5
From Japan
On 2018-03-29 20:47:55
I use it for icing cookie's gift. Transparent, the contents look beautiful, the box is also solid.
This review is about item#35615474.
Packing goods
4
From Japan
On 2017-10-16 21:03:09
Everything is clear, goods can be seen well, but thank you for having a bit more strength.
This review is about item#35615465.
Item packing
4
From Japan
On 2017-09-25 21:07:29
Since everything is clear, goods can be seen from all sides.
This review is about item#35615465.
Used as a cover for exhibiting workpieces (miniature garments).
5
From Japan
On 2017-09-20 23:00:43
The size is perfect, because of the cover formula it looks good from anywhere looking good. We were able to decorate the workpiece beautifully because it can prevent invasion of dust.
This review is about item#35615614.
Parlor bead work
5
From Japan
On 2017-08-19 17:29:23
I bought it for containing parlor beads (order code 24890443). Since the work is about 14 cm, I could put it in a box with a size of 15 cm and a height of 2 and 5 cm. Since it is a lid covering anything, it is easy to put in and take out. If it is an assembly formula, you can see the part folded on the side, but since this product has no folded part, it looks clear anywhere the work is seen. The piece made with the plate (L) of the parlor bead entered perfectly. The price is also cheap and it looks great, so I am very satisfied. I will purchase a new work if I can.
This review is about item#24890443.
For wrapping
5
From Japan
On 2017-08-13 21:46:05
I met a case of just size. It was good that the contents of a cylinder were put and the contents looked beautiful. I am looking for it now wanting 5 × 5 + 23 5 × 5 × 18 sizes
This review is about item#24890452.
wrapping
5
From Japan
On 2017-05-08 15:43:38
I used it for wrapping icing cookie. I think that I would appreciate it if you can buy it from 1 piece.
This review is about item#35615474.
Icing cookie wrapping
5
From Japan
On 2017-04-13 19:39:48
I am using it for wrapping icing cookie. It has five cookies, which is great for gifts.
This review is about item#24890443.

Related Products