Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hand Strap Color Material Wedge (mm) Mass (g/sheet) Paper Thickness (g/m2) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hand Strap Color Material Wedge (mm) Mass (g/sheet) Paper Thickness (g/m2) Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maruhimo Plainwhite Bleached kraft paper 100 36 100 310 260 1Pack(50Sheet) 1 WhiteSolid Color 35651673 -
Discontinued
[x]
Maruhimo BrownSolid Color Unbleached kraft paper 100 36 100 310 260 1Pack(50Sheet) 1 BrownSolid Color 35651786 -
Discontinued
[x]
Maruhimo BrownSolid Color Unbleached kraft paper 180 52 120 285 260 1Pack(50Sheet) 1 BrownSolid Color 35651795 43.99 SGD
In stock
Maruhimo WhiteSolid Color Katatsuya kraft paper 180 52 120 285 260 1Pack(50Sheet) 1 WhiteSolid Color 35651682 44.99 SGD
In stock
Maruhimo Plainwhite Bleached kraft paper 120 26 80 250 210 1Pack(50Sheet) 1 WhiteSolid Color 35651664 21.99 SGD
In stock
- - - 100 36 80 310 260 1pack(50sheet) 1 Brown solid 26896126 21.99 SGD
Shipped after 2018-04-26
- - - 100 36 80 310 260 1pack(50sheet) 1 White plain 26896117 28.99 SGD
In stock
Straight laces Plain white Glazed craft paper 60 15 80 165 180 1Pack(50Sheet) 1 Plain white 35651646 15.99 SGD
In stock
Straight laces Plain brown Unbleached kraft paper 60 15 80 165 180 1Pack(50Sheet) 1 Plain brown 35651752 14.99 SGD
In stock
Round string Plain brown Unbleached kraft paper 105 21 80 220 180 1Pack(50Sheet) 1 Plain brown 35651761 26.99 SGD
In stock
Round string Plain white Bleached kraft paper 105 21 80 220 180 1Pack(50Sheet) 1 Plain white 35651655 26.99 SGD
In stock
Round string Plain brown Unbleached kraft paper 120 25 80 250 210 1Pack(50Sheet) 1 Plain brown 35651777 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Put two take-out drinks in a cup holder.
5
From Japan
On 2017-09-08 15:52:19
I was looking for a paper bag containing two drinks. It was good with just the right size.
This review is about item#35651752.
Bag that brings items back home
5
From Japan
On 2016-06-29 15:23:05
I purchased exactly the same thing else from before. Since small items are often put in, small bags are saved. I happened to have something to buy in a separate matter at Monotaro, and as a free shipping preparation, I found it and bought it.
This review is about item#35651752.
For gifts to customers for gifts
5
From Japan
On 2015-12-24 14:15:16
From the price pears that say no more than this.
Takeaway
5
From Japan
On 2015-10-26 17:34:44
It's pretty nice.
This review is about item#35651664.
When handing items purchased
4
From Japan
On 2014-05-20 10:42:15
Because it is plain, it is easy to process even after purchase, I think that it is easy to use because it is not amusing to have it regardless of age.
This review is about item#35651752.
In packaging when you purchase your own product.
4
From Japan
On 2013-03-19 13:37:33
I am very satisfied with texture and strength. If one request is raised, it is the point that you want a bag with a wider gore, while keeping the height etc as it is. If it is this size it will definitely be a gore, it will be a thin gauze, but because it is a small bag, I feel that I want a little sense of stability and a sense of stability. No matter which product you are looking for, you can not find a bag with a small gauze with a small bag.
This review is about item#35651752.

Related Products