Buy more than* S$200* and get FREE SHIPPING

51100 Series Single Direction Thrust Ball Bearing

4.33 (40)
...see all>
Product Options
ADD TO CART
Standard Dynamic Load Rating Cr (N) Dimension d1(phi mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Thickness T (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width T (mm) Dimention D1 (phimm) Inside Diameter d (phi mm) Standard Dynamic Load Rating (kN) Chamfer Dimensions r (mm) Standard static Load Rating (kN) Outside Diameter D (phi mm) Type JIS Grade Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating Cr (N) Dimension d1(phi mm) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Thickness T (mm) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Width T (mm) Dimention D1 (phimm) Inside Diameter d (phi mm) Standard Dynamic Load Rating (kN) Chamfer Dimensions r (mm) Standard static Load Rating (kN) Outside Diameter D (phi mm) Type JIS Grade Standard Static Rating Load Cor (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
93100 - 4300 - 2800 16 - 55 - 0.6 - 78 - 0 34800 1pc 1 51111 17661857 13.99 SGD
In stock
41400 - 4000 - 2600 17 - 60 - 1 - 85 - 0 113000 1pc 1 51112 17661866 15.99 SGD
In stock
- (Max)47 - 11 - - (Min)32 30 20.4 (Min)0.6 42 47 Single direction thrust ball bearing - - 1PC 1 51106 39325806 6.99 SGD
In stock
- (Max)65 - 14 - - (Min)47 45 27.9 (Min)0.6 69 65 Single direction thrust ball bearing - - 1PC 1 51109 35628817 8.99 SGD
In stock
- (Maximum) 24 - 9 - - (Minimum) 11 10 10.0 (Minimum) 0.3 14.0 24 Single type thrust ball bearings - - 1PC 1 51100 35628731 4.99 SGD
In stock
- (Maximum)26 - 9 - - (Minimum)13 12 10.3 (Minimum)0.3 15.4 26 Single type thrust ball bearings - - 1PC 1 51101 35628747 4.99 SGD
In stock
- (Maximum) 28 - 9 - - (Minimum) 16 15 10.5 (Minimum)0.3 16.8 28 Single type thrust ball bearings - - 1PC 1 51102 35628756 4.99 SGD
In stock
- (Maximum) 30 - 9 - - (Minimum) 18 17 10.8 (Minimum)0.3 18.2 30 Single type thrust ball bearings - - 1PC 1 51103 35628765 5.99 SGD
In stock
- (Maximum) 35 - 10 - - (Minimum) 21 20 14.2 (Minimum)0.3 24.7 35 Single type thrust ball bearings - - 1PC 1 51104 35628774 5.99 SGD
In stock
- (Maximum) 42 - 11 - - (Minimum) 26 25 19.6 (Minimum) 0.6 37.0 42 Single type thrust ball bearings - - 1PC 1 51105 35628783 5.99 SGD
In stock
- (Maximum) 52 - 12 - - (Minimum) 37 35 20.4 (Minimum) 0.6 44.5 52 Single type thrust ball bearings - - 1PC 1 51107 35628792 6.99 SGD
Shipped after 2018-06-05
- (Maximum) 60 - 13 - - (Minimum) 42 40 26.9 (Minimum) 0.6 63.0 60 Single type thrust ball bearings - - 1PC 1 51108 35628801 7.99 SGD
In stock
- (Maximum) 70 - 14 - - (Minimum) 52 50 28.8 (Minimum) 0.6 75.5 70 Single type thrust ball bearings - - 1PC 1 51110 35628826 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 5
3 star 2
2 star 2
1 star 3
Review Rating: 4.33
40 Customer Reviews
The reviews are automatic translation.
During product manufacture
5
From Japan
On 2018-04-09 15:20:32
Excellent cost performance. Durability is recommended, too.
This review is about item#35628817.
Repair
2
From Japan
On 2018-03-14 09:13:45
It has two thrust bearing surfaces and it can not be used. It can not be domestically produced. I had my replacement but I could not use the drill board for a week. Leave it as a ball bearing only. Since correspondence is good, it did a little
This review is about item#35628765.
Maintenance of drilling machine KIRA
2
From Japan
On 2018-02-22 08:01:11
Thank you for your help. It was my 2nd NG product this time. The thrust bearings had two identical races and both were press-fitted sides. It was not used as expected, so we had to replace it. Although it may be combined with human hands, it is rare that the drill machine can not be used for one week. I just complained somewhat because Monotaro san's correspondence is good. Last time NG items were SUS made cheese (female screw was cut into triangle shape)
This review is about item#35628765.
Machine shaft shaft
1
From Japan
On 2018-02-08 20:53:28
Although ordering 4 pieces of the same size, size difference was mixed and it became a situation where machine production stops because it is not usable.
This review is about item#35628817.
Mechanical repair
5
From Japan
On 2017-11-02 16:58:30
Even compared with products of the same model number of major manufacturers, it is possible to use without problems.
This review is about item#35628765.
Bike Front Fork
5
From Japan
On 2017-10-15 13:19:05
I like this price ^ o ^ I think that the function does not change with other manufacturers.
This review is about item#35628731.
Used for spring compressor
5
From Japan
On 2017-06-13 15:16:30
I put it in the screw part of the spring compressor used for replacing the suspension of the car. Thanks to that, I am satisfied that I could shrink the spring with light force.
This review is about item#35628756.
Replacement of mechanical parts
5
From Japan
On 2017-06-10 22:47:21
It was cheaper than major manufacturers, but there was no problem with the product.
This review is about item#35628783.
Bike Front Fork
5
From Japan
On 2017-01-24 21:01:05
The price is cheap but it is a good product. I also want to purchase if there is opportunity to use it.
This review is about item#35628731.
Motorbike restoration before World War II · (Outside the gearbox)
5
From Japan
On 2016-12-06 18:30:45
Although there are no problems with the product itself, we would like you to consider shipping packaging etc, letter pack and other methods. I feel unnecessary because this one comes in a big box.
This review is about item#35628792.

Related Products