Buy more than* S$200* and get FREE SHIPPING

Tapered Roller Bearing 30200 Series

4.88 (25)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Thickness T (mm) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Dimensions C (mm) Standard Dynamic Load Rating (kN) Dimensions a (mm) Standard static Load Rating (kN) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Thickness T (mm) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Dimensions C (mm) Standard Dynamic Load Rating (kN) Dimensions a (mm) Standard static Load Rating (kN) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 0 113000 94600 5200 3900 22.75 55 - 18 - 20.7 - 21 1pc 1 4T-30211 17661832 19.99 SGD
In stock
85 - - - 6000 4300 20.75 45 (min)1.5 16 68.5 18.3 79.5 19 1PC 1 4T-30209 39325912 12.99 SGD
In stock
110 0 127000 106000 4700 3500 23.75 60 - 19 - 21.9 - 22 1pc 1 4T-30212 17661848 24.99 SGD
In stock
90 0 91700 76500 5700 4300 21.75 50 - 17 - 20.1 - 20 1pc 1 4T-30210 17661823 16.99 SGD
Shipped after 2018-05-23
40 - - - 13000 9500 13.25 17 (Minimum) 1 11 20.1 9.7 19.9 12 1PC 1 4T-30203 39325894 4.99 SGD
In stock
47 - - - 11000 8000 15.25 20 (Minimum) 1 12 27.9 11.0 28.5 14 1PC 1 4T-30204 35628835 5.99 SGD
In stock
52 - - - 9000 7000 16.25 25 (Minimum) 1 13 32 12.7 35 15 1PC 1 4T-30205 35628844 5.99 SGD
In stock
62 - - - 8000 6000 17.25 30 (Minimum) 1 14 43 13.9 47.5 16 1PC 1 4T-30206 35628853 7.99 SGD
In stock
72 - - - 7100 5300 18.25 35 (Minimum) 1.5 15 54 15.0 59.5 17 1PC 1 4T-30207 35628862 8.99 SGD
In stock
80 - - - 6300 4800 19.75 40 (Minimum) 1.5 16 63.5 16.6 70 18 1PC 1 4T-30208 39325903 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.88
25 Customer Reviews
The reviews are automatic translation.
Trailer hub bearing
5
From Japan
On 2018-04-19 16:56:12
I bought it for a light trailer hub bearing with low load. Especially I am satisfied without play.
This review is about item#35628844.
Repair of trailer type engine compressor
5
From Japan
On 2018-01-16 08:01:55
It's cheap and fast delivery so it is very much appreciated. There is no problem with accuracy.
This review is about item#39325903.
Mechanical repair
5
From Japan
On 2017-11-02 16:57:48
Even compared with products of the same model number of major manufacturers, it is possible to use without problems.
This review is about item#35628844.
Motorbike restoration
5
From Japan
On 2017-10-02 19:46:39
I used it for the stem bearing of a motorcycle. It is surprisingly cheap compared to genuine products and exclusive items.
This review is about item#35628844.
Maintenance of machine
5
From Japan
On 2017-05-20 23:14:30
Since it can be used cheaply and without problems, I will purchase it if there is another opportunity.
This review is about item#39325903.
maintenance
5
From Japan
On 2016-11-23 18:22:09
I always purchase it. I think that it is easy to purchase and the price is cheap.
This review is about item#35628844.
Machine maintenance
5
From Japan
On 2016-11-20 00:45:31
It was good that we could purchase the same kind at a low price. It is satisfactory as it seems that there is no problem with goods.
This review is about item#35628862.
For motorcycle axle
5
From Japan
On 2016-11-07 20:50:19
Compared to other manufacturers, it was inexpensive, rotational performance, precision etc was also no problem. Since the bearing is a consumable item, I think that it is better to check with a feeling of replacing regularly.
This review is about item#35628844.
Boat trailer
5
From Japan
On 2015-11-24 22:43:56
It was perfect for hub of boat trailer.
This review is about item#35628844.
Used for self-made machine tools
5
From Japan
On 2015-11-09 22:15:44
The trial run will be in the future, but it will go well
This review is about item#35628853.

Related Products