The reviews are automatic translation.
Used by being incorporated in machine parts
From Japan
On 2018-04-11 16:41:09
In some cases it is necessary to have a minimum outer diameter relative to the shaft diameter, and desire a small diameter as much as possible from the design. (Example: double row ball)
Trying to make the same as a certain remodeled uncle
From Japan
On 2018-04-09 15:14:04
Bearing impression is also the best in bingo! !
Low price Banzai! !
Motor maintenance
From Japan
On 2016-12-26 20:32:15
Although I was a bit uneasy at a very cheap price, there is no problem in use at all. After that it is only a comparison of lifespan, but that later.
Printing machine bearings
From Japan
On 2016-12-09 21:02:19
It is not inferior to the brand name. I am happy that the price is cheap.
Used for manufacturing experimental equipment
From Japan
On 2016-07-24 22:33:55
At this price delivery time is also early and I appreciate it very much. It is GOOD without extra packaging.
Machine maintenance
From Japan
On 2015-08-09 11:27:06
Since it is used for parts where severe specifications are not required, Osaka soul brand has no problem at all. Bearing maker products, MONOTARO's PB items and usage, depending on the location, we use properly.
As a pedal bearing
From Japan
On 2012-01-31 11:03:00
It was not inferior to any well-known enterprise item at all. I am satisfied with the price.
As a bearing for a model
From Japan
On 2011-10-14 13:08:27
It can be used normally.
Machine bearings
From Japan
On 2011-07-25 19:19:31
I can not get over the domestic product if I get some grease.
We are using it for production / modification / maintenance of company / private electric parts.
From Japan
On 2011-04-17 14:18:35
It is saved because there are a lot of items to investigate Iloilo prices or to think of parts to use.