Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Eco Friendly Rubber Roll 1m

5.00 (5)
Color
Black
Material
Special synthetic rubber
...see all>
Product Options
ADD TO CART
Thickness (mm) Dimensions (Width x Length) (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Dimensions (Width x Length) (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50x1000 About-30 to 120 1Sheet 1 KGR001 35634146 5.99 SGD
Shipped after 2018-05-01
- 100x1000 About-30 to 120 1Sheet 1 KGR006 35634191 30.99 SGD
Shipped after 2018-05-01
- 50x1000 About-30 to 120 1Sheet 1 KGR003 35634155 9.99 SGD
Shipped after 2018-05-01
- 50x1000 About-30 to 120 1Sheet 1 KGR005 35634164 15.99 SGD
Shipped after 2018-05-01
3 100x1000 About -30 to 120 1Sheet 1 KGR004 35634182 21.99 SGD
Shipped after 2018-05-01
1 100x1000 About -30 to 120 1Sheet 1 KGR002 35634173 9.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used to adjust clamp thickness
5
From Japan
On 2018-04-15 16:40:55
Easy to adjust because scissors can easily be cut.
This review is about item#35634164.
Maintenance of farm equipment
5
From Japan
On 2018-02-21 23:50:40
Although it is not used yet, it is equivalent to what is currently used, and work is necessary, but I am satisfied.
This review is about item#35634173.
Vehicle maintenance
5
From Japan
On 2015-09-09 17:10:42
It is a quick, cheap, delicious (high quality) elegance with all three elements. It is recommended.
This review is about item#35634146.
Water drainage, water return, etc.
5
From Japan
On 2015-03-05 17:52:26
Rubber is soft, it is very easy to process and install, and it was good with almost no odor peculiar to rubber.
This review is about item#35634173.
Weight equipment underlay
5
From Japan
On 2015-02-02 11:34:33
It is softer than I thought, very easy to use for now.
This review is about item#35634164.

Related Products