Buy more than* S$200* and get FREE SHIPPING

Eco Friendly Rubber Adhesive Width 30mmx Length 300mm

5.00 (1)
Dimensions (Width x Length) (mm)
30x300
Material
[Body] special synthetic rubber, [adhesive acrylic
...see all
Product Options
ADD TO CART
Operating Temperature Range (deg C) Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Color Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About-30 to 120 White - 1Sheet 1 KGN006 35634252 8.20 SGD
In stock
About-30 to 120 White - 1Sheet 1 KGN004 35634234 5.22 SGD
In stock
About-30 to 120 White - 1Sheet 1 KGN005 35634243 6.69 SGD
Shipped after 2017-01-25
About -30 to 120 Black 1 1Sheet 1 KGN001 35634207 4.36 SGD
In stock
About -30 to 120 Black 3 1Sheet 1 KGN002 35634216 5.77 SGD
In stock
About -30 to 120 Black 5 1Sheet 1 KGN003 35634225 7.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bunk bed ladder cushioning material
5
From Japan
On 2016-01-11 18:21:45
Use in cushioning material of the ladder of the bunk bed of bright colors. While stuck in the metal part with R There is also pressure-sensitive adhesive force, finish good. Peace of mind in an environment-friendly, smell also do not mind.
This review is about item#35634234.

Related Products