Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Rubber Sheet

5.00 (1)
Outer Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Color Thickness (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1 Yaku 30 over 120 1Sheet 1 KGS016 35634261 2.99 SGD
Shipped after 2018-06-26
- 5 - 1sheet 1 KGS018 35634286 6.99 SGD
Shipped after 2018-06-26
- 1 - 1sheet 1 KGS019 35634295 4.99 SGD
Shipped after 2018-06-26
- 5 - 1sheet 1 KGS021 35634313 6.99 SGD
Shipped after 2018-06-26
- 3 - 1sheet 1 KGS017 35634277 5.99 SGD
Shipped after 2018-06-26
- 3 - 1sheet 1 KGS020 35634304 5.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sheet material
5
From Japan
On 2017-10-11 18:50:46
It was a very good material. I also wanted to buy it if I had a chance.
This review is about item#35634261.

Related Products