Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low Resilience Urethane Foam

4.86 (7)
Color
Black
Material
Urethane foam
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x100 20 1Sheet 1 PUF-01 35634401 3.99 SGD
In stock
100x100 30 1Sheet 1 PUF-04 35634435 5.99 SGD
In stock
200x200 20 1Sheet 1 PUF-02 35634417 12.99 SGD
In stock
300x300 20 1Sheet 1 PUF-03 35634426 26.99 SGD
In stock
200x200 30 1Sheet 1 PUF-05 35634444 19.99 SGD
In stock
300x300 30 1Sheet 1 PUF-06 35634453 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
volleyball
5
From Japan
On 2018-03-18 13:46:47
Usage is different from work, but in order to hit the pelvis well with volleyball, use it for preventing bruises. It is very easy to use because it can cut to the size you like with just good thickness with scissors!
This review is about item#35634417.
Parts transport
5
From Japan
On 2017-04-09 04:21:02
It was used for carrying parts. It was a good item as I expected.
This review is about item#35634401.
Packing of commemoration distribution tools
5
From Japan
On 2015-10-20 14:37:16
Because the tool to be distributed at the event moves in the delivered box, I purchased it as a cushion. It feels good and soft and it is saved because it absorbs the impact sufficiently. The thickness was cut to the size you liked easily with a cutter. In the case of using a lot, I thought that it would be saved if there was a larger size and there were few end pieces.
This review is about item#35634417.
Impact absorber in helmet
5
From Japan
On 2015-10-15 21:59:14
It is also attached to the helmet doubling as sound insulation It was good that the size was smaller than I thought
This review is about item#35634401.
Bike self-made seat
5
From Japan
On 2015-08-24 14:59:31
I bought a bike seat to make it yourself! It is! It was ideal with both thickness and elasticity (^ ^) /
This review is about item#35634426.
Used as a car seat mat
4
From Japan
On 2014-10-27 14:18:13
The hardness and thickness were as you thought, so ○. I think that it is easy to process variously if there is a slightly bigger size.
This review is about item#35634426.
For nursing care
5
From Japan
On 2014-10-11 03:49:50
I have my hands contracted and gripped by them. The pressure is dispersed well, it is just right to prevent pressure wear.
This review is about item#35634401.

Related Products