Buy more than* S$200* and get FREE SHIPPING

PE Sponge Sheet

4.43 (7)
Color
Black
Material
Polyolefin foam
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200x200 5 1Sheet 1 PES-02 35634471 2.99 SGD
In stock
100x100 10 1Sheet 1 PES-04 35634496 1.99 SGD
In stock
100x100 5 1Sheet 1 PES-01 35634462 0.99 SGD
In stock
300x300 5 1Sheet 1 PES-03 35634487 6.99 SGD
In stock
200x200 10 1Sheet 1 PES-05 35634505 4.99 SGD
In stock
300x300 10 1Sheet 1 PES-06 35634514 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Fishing pincushion
5
From Japan
On 2017-08-19 09:10:23
Processing is easy and very useful. I could have stayed a bit harder.
This review is about item#35634487.
Inner helmet attachment
5
From Japan
On 2017-08-04 14:44:11
Since the helmet was big, I pasted it on the top of the head and the back of the head with inner sticking. It is perfect and I am very satisfied. Thank you very much.
This review is about item#35634514.
Repair of junior seat
4
From Japan
On 2017-01-08 22:05:22
It was slightly rigid with no glue and it was exactly right. Afterwards it is the best if there is durability.
This review is about item#35634514.
To adjust the helmet
3
From Japan
On 2015-07-08 19:25:46
I bought it for adjustment of motorcycle helmet. It was harder than I expected and could not be used. I do not think that it is useless because it is not the way I said so.
This review is about item#35634505.
I set it as an underlay to place things carefully.
5
From Japan
On 2013-12-16 14:43:57
It was cheap and the feeling of use was also very good.
This review is about item#35634462.
Cushioning material
5
From Japan
On 2013-07-25 13:30:32
It was not spongy compared to the price, it was suitable. I am very satisfied.
This review is about item#35634514.
Cushioning material between parts
4
From Japan
On 2013-03-26 16:38:45
Easy
This review is about item#35634487.

Related Products