Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Urethane Foam Wavy

4.33 (6)
Dimensions (Width x Length) (mm)
400x400
Color
Gray
Thickness (mm)
30
Material
Urethane
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Software 1Sheet 1 PUF-08 35634636 21.99 SGD
Shipped after 2018-06-25
Hard 1Sheet 1 PUF-07 35634627 33.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Put it in a case. I use it as a protective material for gas detectors
5
From Japan
On 2016-10-18 17:39:22
It was nice feeling also good hardness. Afterwards it is even better if there are variations in thickness.
This review is about item#35634636.
Car Repair
5
From Japan
On 2016-04-14 16:45:37
It is repair of the car, but it arrives very quickly in a few places and I am satisfied with the size.
This review is about item#35634627.
It is used for sound absorption, vibration and others.
4
From Japan
On 2014-09-11 17:47:51
I hope there is some variation in size.
This review is about item#35634636.
I use it as a sound absorbing sheet
4
From Japan
On 2014-08-23 00:54:02
Because the sound absorbing sheet is expensive, I purchased it as a substitute. It is insufficient for the bass, but it was effective in the mid and low range.
This review is about item#35634636.
Filling up
3
From Japan
On 2014-04-14 14:24:30
Even if it is commonly said that impressions are such impressions ... normal.
This review is about item#35634636.
In the hard case
5
From Japan
On 2013-06-26 02:19:28
Urethane foam went through in the hard case, there was no place to hit urethane foam, it was in a monotaro, it was really helpful!
This review is about item#35634636.

Related Products