Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Thickness (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Thickness (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170x245 3 No adhesive 1Sheet 1 HNT005 35634697 19.99 SGD
Shipped after 2018-06-25
170x245 1 No adhesive 1Sheet 1 HNT002 35634663 13.99 SGD
Shipped after 2018-06-25
85x120 3 No adhesive 1Sheet 1 HNT004 35634681 9.99 SGD
Shipped after 2018-06-25
30x500 3 With adhesive 1Sheet 1 HNT006 35634706 12.99 SGD
Shipped after 2018-06-25
85x120 1 No adhesive 1Sheet 1 HNT001 35634654 8.99 SGD
Shipped after 2018-06-25
30x500 1 With adhesive 1Sheet 1 HNT003 35634672 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Prevent vibration of Drone's camera
4
From Japan
On 2018-03-14 17:12:47
It seems that it absorbs vibration quite well. If you have a type that can bond both sides, I think that the application will expand further.
This review is about item#35634681.
Impact reduction of basket
1
From Japan
On 2018-02-06 16:13:44
I did not absorb any shock at all. I think that it would be better to change the product name to honeymosyo which does not absorb shock.
This review is about item#35634697.
Measures against noise from automobile missions
4
From Japan
On 2017-07-18 08:38:08
Since the damping alloy washer was not so effective, it is planned to be used together.
This review is about item#35634663.
Piston receiver of electric gun
5
From Japan
On 2015-06-17 23:20:39
I dropped the marble and did not bounce. It has elasticity and stickiness.
This review is about item#35634681.
Used for stopping the aerial cameras' konnyaku phenomenon.
5
From Japan
On 2014-03-13 19:42:33
I bought 1 mm thick and 3 mm thick, and used it properly. Things with a thickness of 3 mm could reduce the phenomenon of konnyaku at a considerable level.
This review is about item#35634654.
As shock absorbing material per hit
5
From Japan
On 2013-11-19 22:19:02
I bought it for use as a hobby radio control bumper part. It looks good from the touch.
This review is about item#35634654.

Related Products