Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shock Absorber, HANENITE SPONGE

4.33 (3)
Color
Black
Material
NBR (nitrile rubber foam)
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170x245 5 1Sheet 1 HNS002 35634724 20.99 SGD
In stock
170x245 10 1Sheet 1 HNS004 35634742 25.99 SGD
In stock
85x120 10 1Sheet 1 HNS003 35634733 10.99 SGD
In stock
85x120 5 1Sheet 1 HNS001 35634715 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for motorcycle cowl
5
From Japan
On 2016-06-18 22:30:26
I stuck it in the gap of the cowl. The baby sound disappeared and the sounds to be worried disappeared and I was very satisfied. It is easy to handle and cut to the size you like.
This review is about item#35634715.
Under the system component
3
From Japan
On 2015-10-07 17:56:23
It is smaller than I expected.
This review is about item#35634742.
As a material of my own golf practice equipment
5
From Japan
On 2014-07-17 14:19:13
surprised. Really the shock absorbing power is amazing. 5 mm was enough.
This review is about item#35634724.

Related Products