1Pack(130g) 1 Fresh herbs 35633342 7.62 SGD
Shipped after 2017-06-26
1Pack(130g) 1 Aqua squash 35633351 7.68 SGD
Shipped after 2017-06-26
1Pack(130g) 1 Natural citrus 35633367 7.62 SGD
Shipped after 2017-06-26
1pack(130g) 1 - 23656605 7.68 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
To my car.
3
From Japan
On 2017-01-28 07:19:22
I bought it because the price was cheaper than the car supply store in my neighborhood.
This review is about item#23656605.
When driving
5
From Japan
On 2016-09-30 11:36:27
It is a nice scent. The smell of cigarettes is also considerably reduced.
This review is about item#35633351.
I am using it in a car
5
From Japan
On 2016-04-19 10:59:45
Although it is just putting on, the fragrance of the whole car is smelled and its scent is maintained for a long time. It is affordable for size and not troubled by places. It is simple with double-sided tape, but is not it good to fix it?
This review is about item#35633342.
Use it for car smell removal purposes.
5
From Japan
On 2015-02-26 18:11:44
It is the 5th day of purchase. I was also worried about writing other people, but the fragrance was not so hard and it was nice to be refreshing. Although it is a little cheap like this, it is easy to continue using it. . . I'd like to use it for a while and see how it is going.
This review is about item#35633342.
In the car
5
From Japan
On 2014-06-18 08:58:16
I like this scent, I purchase every time. I think that it is expensive.
This review is about item#35633351.
For scent inside the car
4
From Japan
On 2014-04-04 13:35:55
I am satisfied with a slight scent.
This review is about item#35633342.
Inside the car's car
5
From Japan
On 2013-10-21 18:45:11
I am satisfied with a gentle scent.
This review is about item#35633367.
Smell of car
4
From Japan
On 2013-05-27 10:16:39
Compared with ordinary fragrances, the smell does not mix, it seems that there is a firm aroma as a result of the deodorant effect.
This review is about item#35633351.