Buy more than* S$200* and get FREE SHIPPING

Aluminum Flat Plate

4.67 (9)
Thermal Refining
H24
...see all>
Product Options
ADD TO CART
Type Material Weight (g) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material Weight (g) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flat plate Aluminum (A1012) 80 0.3 225 300 1Sheet 1 M500 35633525 6.99 SGD
In stock
Flat plate Aluminum (A1012) 62 0.5 150 300 1Sheet 1 L9001 35633482 5.99 SGD
In stock
- - 185 1.5 150 300 1sheet 1 L9003 35633507 11.99 SGD
In stock
- - 110 0.5 225 300 1sheet 1 M501 35633534 8.99 SGD
In stock
- - 37 0.3 150 300 1sheet 1 L9000 35633473 4.99 SGD
In stock
- - 300 1.5 225 300 1sheet 1 M503 35633552 22.99 SGD
In stock
- - 420 0.3 455 910 1sheet 1 H300 35633446 26.99 SGD
In stock
- - 390 2 225 300 1sheet 1 M504 35633561 29.99 SGD
In stock
- - 980 0.8 455 910 1sheet 1 H302 35633464 57.99 SGD
Shipped after 2018-04-25
- - 750 0.6 455 910 1sheet 1 H301 35633455 44.99 SGD
Shipped after 2018-04-25
- - 70 1 150 150 1sheet 1 M9502 35633586 6.99 SGD
In stock
Plate Aluminum (A1012) 200 1 225 300 1Sheet 1 M502 35633543 14.99 SGD
In stock
Plate Aluminum (A1012) 140 2 150 150 1Sheet 1 M9504 35633595 9.99 SGD
In stock
Plate Aluminum (A1012) 60 0.5 150 150 1Pack(2Sheet) 1 M9501 35633577 6.99 SGD
In stock
Plate Aluminum (A1012) 245 2 150 300 1Sheet 1 L9004 35633516 13.99 SGD
In stock
Plate Aluminum (A1012) 122 1 150 300 1Sheet 1 L9002 35633491 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
MLA Antenna for amateur radio of hobby · Butterfly Varactor Polar plate material
4
From Japan
On 2018-02-02 13:03:48
I chose 0.5 from the ease of processing, but since it was made to be able to process even a little thicker, I will make it in the thickest position next time. I was able to process to reason, so it will take some time to adjust from now. I am looking forward to being able to make long distance communication with foreign countries. Since the catalog of Monotaro has been sent, my dream is spreading further to the next antenna design.
This review is about item#35633577.
Reinforcement of inner wall of residential building
3
From Japan
On 2017-08-14 14:47:46
There was some deformation of 0.3 mm board with aluminum flat plate I bought 12 pieces and it transformed 2 pieces
This review is about item#35633534.
Physical test
5
From Japan
On 2017-03-31 15:22:03
I received the order the next day. Packed one by one, the cut surface was also beautiful.
This review is about item#35633595.
Car parts production
5
From Japan
On 2016-05-21 21:00:25
no problem
This review is about item#35633516.
For hole closure of lighting equipment
5
From Japan
On 2016-04-25 17:42:03
It was the best price for closing the opening of LED lighting fixtures and existing fluorescent light fixtures.
This review is about item#35633595.
Temperature conduction
5
From Japan
On 2015-08-08 21:32:08
It was very good.
This review is about item#35633543.
For various kinds of work
5
From Japan
On 2014-06-13 11:35:42
Since 1 mm thick is easy to process, it is easy to use for various work items.
This review is about item#35633543.
To create car parts
5
From Japan
On 2014-01-09 15:30:43
I am satisfied with both price and quality. Easy to process, it can be used for various purposes.
This review is about item#35633464.
processing
5
From Japan
On 2013-05-23 13:36:13
I wanted to use it immediately, so it was quick, cheap and saved.
This review is about item#35633577.