Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Plate

4.45 (11)
Adhesive
None
Material
Stainless steel (SUS430)
...see all>
Product Options
ADD TO CART
Type Weight (g) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plate 1050 0.3 455 910 1Sheet 1 H333 35633726 37.99 SGD
In stock
Plate 170 0.3 225 300 1Sheet 1 M530 35633665 8.99 SGD
In stock
Plate 170 1 150 150 1Sheet 1 M9533 35633717 9.99 SGD
In stock
Plate 260 0.5 225 300 1Sheet 1 M532 35633683 12.99 SGD
In stock
Plate 105 0.3 150 300 1Sheet 1 L9010 35633631 7.99 SGD
In stock
Plate 175 0.5 150 300 1Sheet 1 L9012 35633656 9.99 SGD
In stock
Plate 140 0.4 150 300 1Sheet 1 L9011 35633647 8.99 SGD
In stock
Flat plate 110 - 150 150 1Pack(2Sheet) 1 M9530 35633692 7.99 SGD
In stock
Flat plate 100 - 150 150 1Sheet 1 M9532 35633701 5.99 SGD
In stock
Flat plate 1650 - 455 910 1Sheet 1 H335 35633735 58.99 SGD
In stock
Flat plate 230 - 225 300 1Sheet 1 M531 35633674 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Restoration of restaurant kitchen wall
5
From Japan
On 2017-09-14 21:31:16
Cutting process was easy and construction was easy. It is inexpensive, made from customers as well.
This review is about item#35633735.
machine
5
From Japan
On 2017-08-28 15:31:53
It is a repeat. We are using it for maintenance and maintenance of machinery. It is very easy to handle.
This review is about item#35633726.
Control evaporated metal in evaporation source during deposition operation.
5
From Japan
On 2017-07-03 14:43:46
Both size and thickness are reasonable and usage is extremely small, but there is no sense of overcrowding. It is easy to use because it meets the needs of just as needed when needed.
This review is about item#35633631.
I have not used it yet
1
From Japan
On 2017-05-18 17:31:20
Although the goods themselves are good things, I thought what you thought, to pack the luggage, was bent and entered. Also, there are dimples on goods and feeling bad. Because it is a flat plate, I want you to pack with more care.
This review is about item#35633631.
For cake production
5
From Japan
On 2016-12-13 08:56:09
Size It is easy to use thickness. I also want to use it!
This review is about item#35633665.
For work
4
From Japan
On 2015-07-15 15:21:06
I purchased the parts used for a motorcycle to make it by oneself. I think that it can be produced if it takes time to reach this thickness. Since it is before work, there are no comments on the item yet.
This review is about item#35633631.
Original construction material
5
From Japan
On 2014-05-27 16:29:56
I was saved because I got the desired thickness.
This review is about item#35633656.
Makeups around the kitchen
5
From Japan
On 2014-04-25 17:21:46
When installing a gas stove, it is necessary to consider both splash prevention of juice and heat radiation, so we purchased a stainless steel plate with, and used it cut. Even with a thickness of 0.5 mm, it was easy to cut with a gold-cut scissors, but it is necessary for skilled to cut a cut into a clean straight line.
This review is about item#35633631.
Soil scooping tool used in excavation work
5
From Japan
On 2014-04-11 19:44:41
I would like to use a thickness of 0.4 mm if possible, but because of ease of processing 0.3 mm thick was used but there is no problem.
We used folding process to the part where structure is prone to corrosion.
4
From Japan
On 2013-10-19 13:31:15
Because it is a place that is very corrosive easily, I used 1 mm thick stainless steel in consideration of strength etc, but was 0.5 mm enough? I think.
This review is about item#35633717.

Related Products