Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wire Diameter (phi mm) Weight (g) Mesh Type Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Weight (g) Mesh Type Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.12 180 60m/s Scroll 490 500 1Sheet 1 E9317 35633805 29.99 SGD
In stock
0.4 270 10m/s Scroll 490 500 1Sheet 1 E9300 35633796 30.99 SGD
In stock
0.4 93 10m/s Plate 200 300 1Sheet 1 E9100 35633744 8.99 SGD
In stock
0.2 71 20m/s Plate 200 300 1Sheet 1 E9103 35633753 8.99 SGD
In stock
0.18 76 30m/s Plate 200 300 1Sheet 1 E9107 35633762 9.99 SGD
In stock
0.14 70 40m/s Plate 200 300 1Sheet 1 E9111 35633771 8.99 SGD
In stock
0.12 72 60m/s Plate 200 300 1Sheet 1 E9117 35633787 9.99 SGD
In stock
- - 100m/s Flat plate 200 300 1Sheet 1 E9120 01140834 9.99 SGD
In stock
- - 150m/s Flat plate 200 300 1Sheet 1 E9122 01140843 14.99 SGD
In stock
- - 250m/s Flat plate 200 300 1Sheet 1 E9124 01140852 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Dust removal filter
5
From Japan
On 2017-12-28 15:36:24
It was almost exactly the size for the mounting grooves. It was good as it is inconspicuous from the exterior.
This review is about item#35633744.
Dust removal of sandblast media
5
From Japan
On 2017-08-10 19:44:20
The medium of sandblasting is finely crushed, whichever is less than 20μ dust, 100% can not be removed by cyclone. Since it also becomes a base to hurt the motor of the dust collector, it is possible to remove dust of around 20 μ using a 250 mesh plate. Cut it round with scissors and stop with a back mesh of 30 mesh with tape, you can make a stainless steel sieve of more than 30,000 yen with 2,000 yen.
This review is about item#1140852.
When reinforcing members
5
From Japan
On 2017-08-02 06:27:21
I thought that the packaging was also firmer than I thought, and I was able to use it with confidence when working on the water field. I will buy it next time as well.
This review is about item#01140834.
I was used as a small bird from outside the kitchen ventilator to make a nest, so I used it to close it.
5
From Japan
On 2017-07-24 18:52:17
Metal is easy to corrode in areas where hot spring gas drifts, so we made it to stainless steel net this time. I expect it to last long. The price was reasonable.
This review is about item#35633744.
Drainage of wastewater
5
From Japan
On 2017-03-25 17:43:38
It is supple, easy to use, well passed through the water, and you can take out garbage.
This review is about item#1140834.
Gasoline tank scrap removal
5
From Japan
On 2017-03-12 18:57:24
60 mesh stainless steel mesh was made into a cylinder and hand stitched using a mesh wire, then it was inserted in the plasticity body, fixed to the main pillar with wire, it was well done.
This review is about item#35633787.
As a filter for cutting fluid
5
From Japan
On 2017-03-03 16:02:37
It is attached to the tank of cutting fluid of the milling machine and it is used for removing the facet. It seems that most of the facets have been removed with two meshes of number 40 and 100.
This review is about item#1140834.
Used for farming vegetable spraying work,
3
From Japan
On 2017-01-20 15:10:48
As I did not know which one I ordered and I did not know what to favor, I purchased it when I thought it was broken, but I used it when putting pesticide into the sprayer, but if the mesh is not detailed enough, the nozzle will become clogged and it will be useless, next purchase At the time of understanding, I got a general understanding of the mesh number so please give me a mesh plate that can pick up fine garbage,
This review is about item#35633805.
Used as filter for cooling fan of precision machine
5
From Japan
On 2017-01-13 21:40:22
Cooling fan The insecticidal mesh of the air intake port became clogged due to aged use and became impossible to clean it, so it was for replacement. Noise was reduced and the cooling function improved.
This review is about item#35633771.
Ventilator fan filter
5
From Japan
On 2016-12-11 21:53:20
I used it as a filter for a 40 cm class ventilation fan. The terminal was reinforced with aluminum tape. It is pretty beautiful as soon as you wash it.
This review is about item#35633805.

Related Products