Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Plate, Adhesive

4.50 (2)
Adhesive
Acrylic
Material
Stainless steel (SUS430)
...see all>
Product Options
ADD TO CART
Thickness (mm) Type Weight (g) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Type Weight (g) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 Plate 80 225 300 1Sheet 1 M630 35633832 9.99 SGD
In stock
- Flat plate 38 150 300 1Sheet 1 L9081 35633823 7.99 SGD
In stock
- Flat plate 50 150 150 1Sheet 1 M9630 35633814 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to increase the thickness of the slide razor
5
From Japan
On 2014-09-10 22:41:47
Since it has stickiness, it sticks to the fixed side and does not move, so it was easy to use.
This review is about item#35633832.
I wanted to clean up the nameplate
4
From Japan
On 2014-07-29 09:24:14
I bought a stainless steel plate so I wanted to clean it because the front door sign became dirty. Cutting with thickness of 0.1 mm was able to cut beautifully with scissors scissors. Bending can also be bent beautifully if you bend a ruler and bend it. It was easy to align because it has adhesive. It was also convenient to be able to take the unnecessary part glue clean with a parts cleaner. I could easily make the cover and clean the nameplate. The letters were oily paint.
This review is about item#35633814.

Related Products