Buy more than* S$200* and get FREE SHIPPING

Copper Plate

4.38 (13)
Melting Point (degree c)
1083
Specific Gravity
8.89
Color
Bronze
...see all>
Product Options
ADD TO CART
Weight (g) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (mm) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1100 - 455 910 1Sheet 1 H350 35633927 73.99 SGD
In stock
110 0.5 150 150 1Sheet 1 M9551 35633841 8.99 SGD
In stock
200 0.5 150 300 1Sheet 1 L9021 35633884 17.99 SGD
In stock
200 0.3 225 300 1Sheet 1 M550 35633893 17.99 SGD
In stock
400 2 150 150 1Sheet 1 M9554 35633866 39.99 SGD
In stock
320 0.5 225 300 1Sheet 1 M551 35633902 24.99 SGD
In stock
650 1 225 300 1Sheet 1 M552 35633911 52.99 SGD
In stock
200 1 150 150 1Sheet 1 M9552 35633857 18.99 SGD
In stock
120 0.3 150 300 1Sheet 1 L9020 35633875 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Shield case production
5
From Japan
On 2018-04-15 22:06:56
It was thick and there was a shielding effect. Also processing was easy.
This review is about item#35633866.
Joining operation
5
From Japan
On 2018-04-03 16:20:46
Work was easy with a soft copper plate. Surface condition is also good.
This review is about item#35633841.
Create substrate jig
5
From Japan
On 2017-04-24 09:26:57
It was just right for the jig size I wanted, making it easier to work.
This review is about item#35633841.
Repair of copper hook
5
From Japan
On 2016-11-01 22:03:20
Easy to process and very easy to use Thank you for your quick response.
This review is about item#35633927.
A work to fold a copper sheet made crane
5
From Japan
On 2016-10-06 19:26:59
The thickness of 0.3 mm was a bit hard, but we could use the softness of copper well and we could do the work. Although cutting work can be cut with scissors, it is difficult to fold the work cleanly. I made transparent sprays on the finished work so that it did not touch the air so that the gloss of copper was beautiful and it did not discolor by oxidation. The excess copper plate is kept in vinyl.
This review is about item#35633875.
guide
3
From Japan
On 2016-04-29 02:31:42
Oh well
This review is about item#35633857.
Make a clay die
5
From Japan
On 2016-03-28 21:23:02
There were no scratches and deformations, and there were no particular problems.
This review is about item#35633875.
Still not using it?
5
From Japan
On 2015-08-26 18:59:40
It was a product I thought.
This review is about item#35633841.
Measures against pest insects
3
From Japan
On 2015-03-09 11:51:55
It is the same as home center sales goods, but purchase is convenient with the same delivery as other goods.
This review is about item#35633884.
Sheet metal work of the hearth
5
From Japan
On 2014-12-10 09:00:29
It is natural, but it is a beautiful copper color. It was a wasteful feeling to cut. Also 0.3 mm thick was easy to process.
This review is about item#35633927.

Related Products