Buy more than* S$200* and get FREE SHIPPING

Adhesive Copper Sheet

4.50 (2)
Melting Point (degree c)
1083
Specific Gravity
8.89
Adhesive
Acrylic
...see all>
Product Options
ADD TO CART
Thickness (mm) Type Weight (g) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Type Weight (g) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.1 Plate 50 150 150 1Pack(2Sheet) 1 M9650 35633945 10.99 SGD
In stock
- Flat plate 43 150 300 1Sheet 1 L9082 35633954 10.99 SGD
In stock
- Scroll 510 365 600 1Sheet 1 R250 35633936 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Coordination
5
From Japan
On 2016-01-27 16:15:38
It can cut with scissors and it is reasonable.
This review is about item#35633936.
Reinforcement repair work
4
From Japan
On 2015-09-04 14:50:55
Because it has adhesive, I think that it was good to paste it and use it. A protective film was also provided on the copper plate surface, and work was possible without damaging the surface of the copper plate, and it got a good finish.
This review is about item#35633936.

Related Products