Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wire Diameter (phi mm) Weight (g) Mesh Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Weight (g) Mesh Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.23 97 30m/s - - 1Sheet 1 E9142 35633972 9.46 SGD
In stock
- - 100m/s Flat plate Brass 1Sheet 1 E9147 01140868 -
Discontinued
[x]
0.28 85 20m/s - - 1Sheet 1 E9140 35633963 8.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a filter.
4
From Japan
On 2016-02-08 15:38:22
We used to fuel cock filter of agricultural machinery. You have to use and usually I is DIY.
This review is about item#01140868.
In strainer production of old hobby stove
5
From Japan
On 2015-10-06 18:25:55
Difficult to understand the size notation in description of item, I bought on spec but were products of as had been desired. Fineness of mesh eye Will be judged by a numerical value to those who specializes in, but did not understand at all in my amateur. Who I think that it can be determined even in and take together, such as a ruler in the photo description. A result, the received items we are very happy.
This review is about item#01140868.

Related Products