Buy more than* S$200* and get FREE SHIPPING

Brass Sheet Roll

Caution
The size of the adhesive surface leads to adhesive force, use it on a smooth surface. (Adhesion force gets weak if there is unevenness). Adhesive force is weak on dusty, oily, and watery surface. It is easy to come off from there water or liquid enters th
Purpose
Decoration and work etc.
Adhesive
Acrylic
Type
Scroll
Weight (g)
510
Thickness (mm)
0.1
Width (mm)
365
Length (mm)
600
Material
Brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 R260 35633997 34.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products