Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Galvanized Plate

4.83 (6)
Thickness (mm)
0.25
...see all
Product Options
ADD TO CART
Weight (g) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
950 455 910 1Sheet 1 H370 35634006 22.93 SGD
In stock
150 225 300 1Sheet 1 M570 35634015 5.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Production of the shield case
5
From Japan
On 2017-01-02 16:02:22
It is using the shield of a high-frequency circuit. Normally it will be saved because it is soldered.
This review is about item#35634015.
The sole plate of the asphalt surface of the garage jack
5
From Japan
On 2016-12-10 21:19:23
Without a problem we use for maintenance of the car. Since the number of times is the frequency of the year you can use without any problem.
This review is about item#35634015.
Used as a finishing sample
4
From Japan
On 2016-09-29 17:02:05
Aka, galvanized plate was purchased in order to have a look at what kinds of specifications. This helped.
This review is about item#35634015.
Use in reinforcement of flooring
5
From Japan
On 2016-04-13 16:32:51
Little, such as home centers, which have been selling the galvanized plate in the plate will stay to sell the galvanized plate to roll. And it would then once roll trying no matter how modified when using galvanized plate to the plane but will float the plate. That point this wait flat galvanized plate is comfortably reached without processing worry about.
This review is about item#35634006.
Roofing repairs
5
From Japan
On 2015-12-04 18:40:46
The good
This review is about item#35634015.
Posted panel
5
From Japan
On 2013-07-22 17:07:23
It has been engineered to the magnet stick in between the aluminum panel thin. It has expired in ordinary scissors. I'm glad.
This review is about item#35634015.

Related Products