Buy more than* S$200* and get FREE SHIPPING

Finished Bore Sprocket Shaft No.40, New Jis Key Groove

4.59 (29)
Roller Outer Diameter (mm)
7.92
Inner Link Inner Width (mm)
7.95
Shaft Hole Diameter Tolerance
H7
Chain No.
40
Pitch (mm)
12.7
...see all>
Product Options
ADD TO CART
Number of Gears Outer Diameter O.D. (mm) Boss Diameter D (mm) Pitch Circle Diameter P.C.D. (mm) Tap Position A (mm) Keyway Dimensions (Width x Depth)(mm) Shaft Hole Diameter d(mm) Set Screw Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Gears Outer Diameter O.D. (mm) Boss Diameter D (mm) Pitch Circle Diameter P.C.D. (mm) Tap Position A (mm) Keyway Dimensions (Width x Depth)(mm) Shaft Hole Diameter d(mm) Set Screw Length L(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 71 50 65.1 7 10x3.3 32 2-M8 22 1PC 1 H40B16TD32 35638294 10.99 SGD
In stock
18 80 57 73.14 7 5x2.3 - 2-M6 22 1PC 1 H40B18TD16 35638461 11.99 SGD
In stock
18 80 57 73.14 7 6x2.8 22 2-M6 22 1PC 1 H40B18TD22 35638513 12.99 SGD
In stock
19 84 62 77.16 7 8x3.3 30 2-M8 22 1PC 1 H40B19TD30 35638705 14.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 10x3.3 32 2-M8 22 1PC 1 H40B19TD32 35638714 14.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 5x2.3 - 2-M6 25 1PC 1 H40B21TD17 35638967 17.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 8x3.3 28 2-M8 25 1PC 1 H40B21TD28 35639037 17.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 8x3.3 30 2-M8 25 1PC 1 H40B21TD30 35639046 17.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 12x3.3 40 2-M8 25 1PC 1 H40B21TD40 35639082 14.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 6x2.8 - 2-M6 25 1PC 1 H40B22TD18 35639152 17.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 5x2.3 - 2-M6 25 1PC 1 H40B23TD16 35639317 14.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 6x2.8 - 2-M6 25 1PC 1 H40B23TD18 35639335 14.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 12x3.3 40 2-M8 25 1PC 1 H40B23TD40 35639441 17.99 SGD
In stock
23 100 77 93.27 8 12x3.3 42 2-M8 25 1PC 1 H40B23TD42 35639457 15.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 10x3.3 32 2-M8 25 1PC 1 H40B24TD32 35639597 14.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 6x2.8 22 2-M6 25 1PC 1 H40B25TD22 35639712 14.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 6x2.8 22 2-M6 25 1PC 1 H40B26TD22 35639886 14.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 8x3.3 30 2-M8 25 1PC 1 H40B27TD30 35640096 15.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 5x2.3 - 2-M6 25 1PC 1 H40B28TD15 35640166 15.99 SGD
Shipped after 2018-05-25
34 145 68 137.64 - 10x3.3 32 2-M8 28 1PC 1 H40B34TD32 35640656 22.99 SGD
Shipped after 2018-05-25
35 149 68 141.68 - 10x3.3 32 2-M8 28 1PC 1 H40B35TD32 35640744 21.99 SGD
Shipped after 2018-05-25
38 161 68 153.79 - 8x3.3 28 2-M8 28 1PC 1 H40B38TD28 35640893 22.99 SGD
Shipped after 2018-05-25
38 161 68 153.79 - 10x3.3 32 2-M8 28 1PC 1 H40B38TD32 35640911 22.99 SGD
Shipped after 2018-05-25
10 46 32 41.1 6 6x2.8 - 2-M6 22 1PC 1 H40B10TD18 35637612 7.99 SGD
In stock
12 55 40 49.07 6 6x2.8 19 2-M6 22 1PC 1 H40B12TD19 35637786 8.99 SGD
In stock
16 71 50 65.1 7 6x2.8 - 2-M6 22 1PC 1 H40B16TD18 35638215 10.99 SGD
In stock
17 76 54 69.12 7 5x2.3 - 2-M6 22 1PC 1 H40B17TD15 35638312 10.99 SGD
Shipped after 2018-05-25
17 76 54 69.12 7 6x2.8 - 2-M6 22 1PC 1 H40B17TD18 35638346 11.99 SGD
Shipped after 2018-05-25
18 80 57 73.14 7 8x3.3 24 2-M8 22 1PC 1 H40B18TD24 35638522 12.99 SGD
In stock
18 80 57 73.14 7 10x3.3 35 2-M8 22 1PC 1 H40B18TD35 35638574 13.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 5x2.3 - 2-M6 22 1PC 1 H40B19TD14 35638592 11.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 6x2.8 20 2-M6 22 1PC 1 H40B19TD20 35638653 15.99 SGD
Shipped after 2018-05-25
20 88 67 81.18 8 10x3.3 32 2-M8 25 1PC 1 H40B20TD32 35638872 15.99 SGD
In stock
20 88 67 81.18 8 10x3.3 38 2-M8 25 1PC 1 H40B20TD38 35638897 18.99 SGD
Shipped after 2018-05-25
20 88 67 81.18 8 12x3.3 42 2-M8 25 1PC 1 H40B20TD42 35638915 14.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 5x2.3 - 2-M6 25 1PC 1 H40B21TD15 35638942 17.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 6x2.8 22 2-M6 25 1PC 1 H40B21TD22 35639003 17.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 12x3.3 42 2-M8 25 1PC 1 H40B21TD42 35639091 15.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 5x2.3 - 2-M6 25 1PC 1 H40B24TD17 35639502 14.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 6x2.8 22 2-M6 25 1PC 1 H40B24TD22 35639545 15.99 SGD
In stock
26 112 63 105.36 8 5x2.3 - 2-M6 25 1PC 1 H40B26TD14 35639825 14.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 5x2.3 - 2-M6 25 1PC 1 H40B27TD15 35639992 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 10x3.3 35 2-M8 25 1PC 1 H40B27TD35 35640114 16.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 8x3.3 30 2-M8 25 1PC 1 H40B28TD30 35640263 16.99 SGD
In stock
30 128 63 121.5 8 6x2.8 19 2-M6 25 1PC 1 H40B30TD19 35640385 17.99 SGD
In stock
30 128 63 121.5 8 10x3.3 35 2-M8 25 1PC 1 H40B30TD35 35640464 17.99 SGD
Shipped after 2018-05-25
30 128 63 121.5 8 12x3.3 42 2-M8 25 1PC 1 H40B30TD42 35640491 17.99 SGD
Shipped after 2018-05-25
32 137 68 129.57 - 6x2.8 20 2-M6 28 1PC 1 H40B32TD20 35640507 19.99 SGD
In stock
32 137 68 129.57 - 8x3.3 30 2-M8 28 1PC 1 H40B32TD30 35640552 20.99 SGD
Shipped after 2018-05-25
34 145 68 137.64 - 6x2.8 22 2-M6 28 1PC 1 H40B34TD22 35640604 19.99 SGD
Shipped after 2018-05-25
34 145 68 137.64 - 8x3.3 24 2-M8 28 1PC 1 H40B34TD24 35640613 19.99 SGD
Shipped after 2018-05-25
35 149 68 141.68 - 6x2.8 20 2-M6 28 1PC 1 H40B35TD20 35640683 21.99 SGD
Shipped after 2018-05-25
35 149 68 141.68 - 8x3.3 30 2-M8 28 1PC 1 H40B35TD30 35640735 20.99 SGD
Shipped after 2018-05-25
35 149 68 141.68 - 10x3.3 35 2-M8 28 1PC 1 H40B35TD35 35640753 24.99 SGD
Shipped after 2018-05-25
36 153 68 145.72 - 6x2.8 22 2-M6 28 1PC 1 H40B36TD22 35640787 24.99 SGD
Shipped after 2018-05-25
37 157 68 149.75 - 10x3.3 35 2-M8 28 1PC 1 H40B37TD35 35640866 23.99 SGD
Shipped after 2018-05-25
40 169 68 161.87 - 12x3.3 40 2-M8 28 1PC 1 H40B40TD40 35640997 26.99 SGD
Shipped after 2018-05-25
9 42 28 37.13 6 5x2.3 - 2-M6 22 1PC 1 H40B9TD14 35641015 8.99 SGD
Shipped after 2018-05-25
10 46 32 41.1 6 5x2.3 - 2-M6 22 1PC 1 H40B10TD14 35637576 7.99 SGD
In stock
11 51 37 45.08 6 5x2.3 - 2-M6 22 1PC 1 H40B11TD15 35637655 9.99 SGD
Shipped after 2018-05-25
12 55 40 49.07 6 6x2.8 - 2-M6 22 1PC 1 H40B12TD18 35637777 13.99 SGD
Shipped after 2018-05-25
13 59 37 53.07 7 5x2.3 - 2-M6 22 1PC 1 H40B13TD17 35637856 8.99 SGD
In stock
13 59 37 53.07 7 6x2.8 19 2-M6 22 1PC 1 H40B13TD19 35637874 8.99 SGD
In stock
14 63 42 57.07 7 5x2.3 - 2-M6 22 1PC 1 H40B14TD15 35637944 14.99 SGD
Shipped after 2018-05-25
14 63 42 57.07 7 5x2.3 - 2-M6 22 1PC 1 H40B14TD17 35637962 9.99 SGD
In stock
16 71 50 65.1 7 5x2.3 - 2-M6 22 1PC 1 H40B16TD17 35638206 10.99 SGD
Shipped after 2018-05-25
17 76 54 69.12 7 5x2.3 - 2-M6 22 1PC 1 H40B17TD17 35638337 10.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 10x3.3 35 2-M8 22 1PC 1 H40B19TD35 35638723 13.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 12x3.3 40 2-M8 22 1PC 1 H40B19TD40 35638741 13.99 SGD
Shipped after 2018-05-25
20 88 67 81.18 8 5x2.3 - 2-M6 25 1PC 1 H40B20TD14 35638757 12.99 SGD
Shipped after 2018-05-25
20 88 67 81.18 8 8x3.3 30 2-M8 25 1PC 1 H40B20TD30 35638863 13.99 SGD
Shipped after 2018-05-25
20 88 67 81.18 8 10x3.3 35 2-M8 25 1PC 1 H40B20TD35 35638881 14.99 SGD
Shipped after 2018-05-25
20 88 67 81.18 8 12x3.3 40 2-M8 25 1PC 1 H40B20TD40 35638906 15.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 5x2.3 - 2-M6 25 1PC 1 H40B22TD14 35639116 15.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 8x3.3 30 2-M8 25 1PC 1 H40B23TD30 35639405 14.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 10x3.3 35 2-M8 25 1PC 1 H40B23TD35 35639423 14.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 10x3.3 38 2-M8 25 1PC 1 H40B23TD38 35639432 14.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 6x2.8 19 2-M6 25 1PC 1 H40B24TD19 35639527 18.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 5x2.3 - 2-M6 25 1PC 1 H40B25TD16 35639667 14.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 5x2.3 - 2-M6 25 1PC 1 H40B25TD17 35639676 15.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 8x3.3 24 2-M8 25 1PC 1 H40B26TD24 35639895 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 5x2.3 - 2-M6 25 1PC 1 H40B27TD14 35639983 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 6x2.8 22 2-M6 25 1PC 1 H40B27TD22 35640053 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 8x3.3 25 2-M8 25 1PC 1 H40B27TD25 35640071 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 8x3.3 28 2-M8 25 1PC 1 H40B27TD28 35640087 15.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 6x2.8 19 2-M6 25 1PC 1 H40B28TD19 35640202 16.99 SGD
Shipped after 2018-05-25
32 137 68 129.57 - 6x2.8 22 2-M6 28 1PC 1 H40B32TD22 35640516 19.99 SGD
Shipped after 2018-05-25
34 145 68 137.64 - 8x3.3 25 2-M8 28 1PC 1 H40B34TD25 35640622 19.99 SGD
Shipped after 2018-05-25
11 51 37 45.08 6 5x2.3 - 2-M6 22 1PC 1 H40B11TD14 35637646 13.99 SGD
Shipped after 2018-05-25
14 63 42 57.07 7 5x2.3 - 2-M6 22 1PC 1 H40B14TD14 35637935 10.99 SGD
Shipped after 2018-05-25
16 71 50 65.1 7 6x2.8 19 2-M6 22 1PC 1 H40B16TD19 35638224 9.99 SGD
Shipped after 2018-05-25
17 76 54 69.12 7 8x3.3 24 2-M8 22 1PC 1 H40B17TD24 35638382 15.99 SGD
Shipped after 2018-05-25
17 76 54 69.12 7 8x3.3 30 2-M8 22 1PC 1 H40B17TD30 35638416 13.99 SGD
Shipped after 2018-05-25
18 80 57 73.14 7 10x3.3 32 2-M8 22 1PC 1 H40B18TD32 35638565 16.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 6x2.8 19 2-M6 22 1PC 1 H40B19TD19 35638644 15.99 SGD
Shipped after 2018-05-25
20 88 67 81.18 8 5x2.3 - 2-M6 25 1PC 1 H40B20TD15 35638766 12.99 SGD
In stock
21 92 71 85.21 8 6x2.8 19 2-M6 25 1PC 1 H40B21TD19 35638985 17.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 10x3.3 35 2-M8 25 1PC 1 H40B21TD35 35639064 14.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 10x3.3 38 2-M8 25 1PC 1 H40B21TD38 35639073 14.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 14x3.8 45 2-M10 25 1PC 1 H40B21TD45 35639107 15.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 6x2.8 20 2-M6 25 1PC 1 H40B22TD20 35639177 14.99 SGD
In stock
22 96 75 89.24 8 12x3.3 42 2-M8 25 1PC 1 H40B22TD42 35639274 15.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 14x3.8 45 2-M10 25 1PC 1 H40B22TD45 35639283 15.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 10x3.3 32 2-M8 25 1PC 1 H40B23TD32 35639414 14.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 5x2.3 - 2-M6 25 1PC 1 H40B24TD16 35639493 14.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 8x3.3 28 2-M8 25 1PC 1 H40B24TD28 35639572 16.99 SGD
In stock
24 104 63 97.3 8 8x3.3 30 2-M8 25 1PC 1 H40B24TD30 35639581 16.99 SGD
In stock
25 108 63 101.33 8 6x2.8 19 2-M6 25 1PC 1 H40B25TD19 35639694 18.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 12x3.3 40 2-M8 25 1PC 1 H40B25TD40 35639791 15.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 6x2.8 - 2-M6 25 1PC 1 H40B26TD18 35639852 14.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 6x2.8 19 2-M6 25 1PC 1 H40B26TD19 35639861 14.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 6x2.8 20 2-M6 25 1PC 1 H40B26TD20 35639877 14.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 10x3.3 35 2-M8 25 1PC 1 H40B26TD35 35639947 15.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 12x3.3 40 2-M8 25 1PC 1 H40B26TD40 35639965 17.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 6x2.8 - 2-M6 25 1PC 1 H40B27TD18 35640026 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 6x2.8 19 2-M6 25 1PC 1 H40B27TD19 35640035 16.99 SGD
In stock
27 116 63 109.4 8 8x3.3 24 2-M8 25 1PC 1 H40B27TD24 35640062 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 10x3.3 32 2-M8 25 1PC 1 H40B27TD32 35640105 16.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 5x2.3 - 2-M6 25 1PC 1 H40B28TD17 35640184 20.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 6x2.8 20 2-M6 25 1PC 1 H40B28TD20 35640211 16.99 SGD
In stock
30 128 63 121.5 8 5x2.3 - 2-M6 25 1PC 1 H40B30TD16 35640351 17.99 SGD
In stock
30 128 63 121.5 8 5x2.3 - 2-M6 25 1PC 1 H40B30TD17 35640367 17.99 SGD
Shipped after 2018-05-25
30 128 63 121.5 8 6x2.8 - 2-M6 25 1PC 1 H40B30TD18 35640376 20.99 SGD
Shipped after 2018-05-25
32 137 68 129.57 - 12x3.3 40 2-M8 28 1PC 1 H40B32TD40 35640586 19.99 SGD
Shipped after 2018-05-25
34 145 68 137.64 - 6x2.8 20 2-M6 28 1PC 1 H40B34TD20 35640595 22.99 SGD
Shipped after 2018-05-25
35 149 68 141.68 - 6x2.8 22 2-M6 28 1PC 1 H40B35TD22 35640692 21.99 SGD
Shipped after 2018-05-25
36 153 68 145.72 - 12x3.3 40 2-M8 28 1PC 1 H40B36TD40 35640857 22.99 SGD
Shipped after 2018-05-25
38 161 68 153.79 - 10x3.3 35 2-M8 28 1PC 1 H40B38TD35 35640927 22.99 SGD
Shipped after 2018-05-25
38 161 68 153.79 - 12x3.3 40 2-M8 28 1PC 1 H40B38TD40 35640936 22.99 SGD
Shipped after 2018-05-25
9 42 28 37.13 6 4x1.8 - 2-M5 22 1PC 1 H40B9TD12 35641006 7.99 SGD
In stock
12 55 40 49.07 6 5x2.3 - 2-M6 22 1PC 1 H40B12TD17 35637761 13.99 SGD
Shipped after 2018-05-25
17 76 54 69.12 7 8x3.3 25 2-M8 22 1PC 1 H40B17TD25 35638391 11.99 SGD
In stock
19 84 62 77.16 7 5x2.3 - 2-M6 22 1PC 1 H40B19TD15 35638601 15.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 5x2.3 - 2-M6 22 1PC 1 H40B19TD16 35638617 12.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 5x2.3 - 2-M6 22 1PC 1 H40B19TD17 35638626 15.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 6x2.8 22 2-M6 22 1PC 1 H40B19TD22 35638662 14.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 8x3.3 25 2-M8 22 1PC 1 H40B19TD25 35638687 16.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 10x3.3 38 2-M8 22 1PC 1 H40B19TD38 35638732 17.99 SGD
Shipped after 2018-05-25
20 88 67 81.18 8 6x2.8 - 2-M6 25 1PC 1 H40B20TD18 35638793 16.99 SGD
Shipped after 2018-05-25
20 88 67 81.18 8 8x3.3 24 2-M8 25 1PC 1 H40B20TD24 35638836 16.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 5x2.3 - 2-M6 25 1PC 1 H40B21TD16 35638951 14.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 10x3.3 32 2-M8 25 1PC 1 H40B21TD32 35639055 15.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 10x3.3 38 2-M8 25 1PC 1 H40B22TD38 35639256 14.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 6x2.8 20 2-M6 25 1PC 1 H40B23TD20 35639353 15.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 6x2.8 22 2-M6 25 1PC 1 H40B23TD22 35639362 14.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 5x2.3 - 2-M6 25 1PC 1 H40B24TD14 35639475 15.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 8x3.3 24 2-M8 25 1PC 1 H40B24TD24 35639554 18.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 10x3.3 35 2-M8 25 1PC 1 H40B24TD35 35639606 14.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 10x3.3 38 2-M8 25 1PC 1 H40B24TD38 35639615 14.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 12x3.3 40 2-M8 25 1PC 1 H40B24TD40 35639624 14.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 12x3.3 42 2-M8 25 1PC 1 H40B24TD42 35639633 15.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 5x2.3 - 2-M6 25 1PC 1 H40B25TD14 35639642 14.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 5x2.3 - 2-M6 25 1PC 1 H40B25TD15 35639651 14.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 5x2.3 - 2-M6 25 1PC 1 H40B26TD15 35639816 14.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 5x2.3 - 2-M6 25 1PC 1 H40B26TD16 35639834 18.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 5x2.3 - 2-M6 25 1PC 1 H40B26TD17 35639843 14.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 8x3.3 30 2-M8 25 1PC 1 H40B26TD30 35639922 15.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 10x3.3 32 2-M8 25 1PC 1 H40B26TD32 35639931 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 10x3.3 38 2-M8 25 1PC 1 H40B27TD38 35640123 16.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 5x2.3 - 2-M6 25 1PC 1 H40B28TD14 35640157 15.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 6x2.8 - 2-M6 25 1PC 1 H40B28TD18 35640193 15.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 6x2.8 22 2-M6 25 1PC 1 H40B28TD22 35640227 20.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 12x3.3 40 2-M8 25 1PC 1 H40B28TD40 35640306 17.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 12x3.3 42 2-M8 25 1PC 1 H40B28TD42 35640315 17.99 SGD
Shipped after 2018-05-25
30 128 63 121.5 8 12x3.3 40 2-M8 25 1PC 1 H40B30TD40 35640482 17.99 SGD
Shipped after 2018-05-25
32 137 68 129.57 - 8x3.3 24 2-M8 28 1PC 1 H40B32TD24 35640525 19.99 SGD
Shipped after 2018-05-25
32 137 68 129.57 - 10x3.3 35 2-M8 28 1PC 1 H40B32TD35 35640577 19.99 SGD
Shipped after 2018-05-25
34 145 68 137.64 - 8x3.3 30 2-M8 28 1PC 1 H40B34TD30 35640647 19.99 SGD
Shipped after 2018-05-25
34 145 68 137.64 - 10x3.3 35 2-M8 28 1PC 1 H40B34TD35 35640665 19.99 SGD
Shipped after 2018-05-25
35 149 68 141.68 - 12x3.3 40 2-M8 28 1PC 1 H40B35TD40 35640762 24.99 SGD
Shipped after 2018-05-25
36 153 68 145.72 - 10x3.3 32 2-M8 28 1PC 1 H40B36TD32 35640832 22.99 SGD
Shipped after 2018-05-25
38 161 68 153.79 - 8x3.3 24 2-M8 28 1PC 1 H40B38TD24 35640875 22.99 SGD
Shipped after 2018-05-25
38 161 68 153.79 - 8x3.3 30 2-M8 28 1PC 1 H40B38TD30 35640902 22.99 SGD
Shipped after 2018-05-25
40 169 68 161.87 - 8x3.3 30 2-M8 28 1PC 1 H40B40TD30 35640963 26.99 SGD
Shipped after 2018-05-25
14 63 42 57.07 7 6x2.8 - 2-M6 22 1PC 1 H40B14TD18 35637971 14.99 SGD
Shipped after 2018-05-25
14 63 42 57.07 7 8x3.3 24 2-M8 22 1PC 1 H40B14TD24 35638014 15.99 SGD
Shipped after 2018-05-25
15 67 46 61.08 7 8x3.3 24 2-M8 22 1PC 1 H40B15TD24 35638136 9.99 SGD
In stock
16 71 50 65.1 7 5x2.3 - 2-M6 22 1PC 1 H40B16TD15 35638181 14.99 SGD
Shipped after 2018-05-25
16 71 50 65.1 7 8x3.3 28 2-M8 22 1PC 1 H40B16TD28 35638276 10.99 SGD
In stock
17 76 54 69.12 7 6x2.8 20 2-M6 22 1PC 1 H40B17TD20 35638364 10.99 SGD
In stock
17 76 54 69.12 7 6x2.8 22 2-M6 22 1PC 1 H40B17TD22 35638373 14.99 SGD
Shipped after 2018-05-25
18 80 57 73.14 7 5x2.3 - 2-M6 22 1PC 1 H40B18TD15 35638452 14.99 SGD
Shipped after 2018-05-25
18 80 57 73.14 7 6x2.8 - 2-M6 22 1PC 1 H40B18TD18 35638486 11.99 SGD
In stock
20 88 67 81.18 8 14x3.8 45 2-M10 25 1PC 1 H40B20TD45 35638924 14.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 8x3.3 28 2-M8 25 1PC 1 H40B22TD28 35639213 16.99 SGD
In stock
22 96 75 89.24 8 10x3.3 32 2-M8 25 1PC 1 H40B22TD32 35639231 15.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 5x2.3 - 2-M6 25 1PC 1 H40B23TD14 35639292 14.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 5x2.3 - 2-M6 25 1PC 1 H40B23TD15 35639301 14.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 6x2.8 19 2-M6 25 1PC 1 H40B23TD19 35639344 15.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 6x2.8 - 2-M6 25 1PC 1 H40B24TD18 35639511 14.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 8x3.3 28 2-M8 25 1PC 1 H40B26TD28 35639913 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 5x2.3 - 2-M6 25 1PC 1 H40B27TD16 35640001 15.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 8x3.3 24 2-M8 25 1PC 1 H40B28TD24 35640236 16.99 SGD
Shipped after 2018-05-25
34 145 68 137.64 - 12x3.3 40 2-M8 28 1PC 1 H40B34TD40 35640674 19.99 SGD
Shipped after 2018-05-25
35 149 68 141.68 - 8x3.3 24 2-M8 28 1PC 1 H40B35TD24 35640701 21.99 SGD
Shipped after 2018-05-25
35 149 68 141.68 - 8x3.3 28 2-M8 28 1PC 1 H40B35TD28 35640726 21.99 SGD
Shipped after 2018-05-25
36 153 68 145.72 - 8x3.3 25 2-M8 28 1PC 1 H40B36TD25 35640805 23.99 SGD
Shipped after 2018-05-25
36 153 68 145.72 - 10x3.3 35 2-M8 28 1PC 1 H40B36TD35 35640841 22.99 SGD
Shipped after 2018-05-25
11 51 37 45.08 6 5x2.3 - 2-M6 22 1PC 1 H40B11TD17 35637673 13.99 SGD
Shipped after 2018-05-25
11 51 37 45.08 6 6x2.8 - 2-M6 22 1PC 1 H40B11TD18 35637682 7.99 SGD
In stock
15 67 46 61.08 7 5x2.3 - 2-M6 22 1PC 1 H40B15TD17 35638084 9.99 SGD
In stock
15 67 46 61.08 7 6x2.8 - 2-M6 22 1PC 1 H40B15TD18 35638093 14.99 SGD
Shipped after 2018-05-25
17 76 54 69.12 7 8x3.3 28 2-M8 22 1PC 1 H40B17TD28 35638407 11.99 SGD
In stock
17 76 54 69.12 7 10x3.3 35 2-M8 22 1PC 1 H40B17TD35 35638434 16.99 SGD
Shipped after 2018-05-25
18 80 57 73.14 7 5x2.3 - 2-M6 22 1PC 1 H40B18TD14 35638443 11.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 8x3.3 28 2-M8 22 1PC 1 H40B19TD28 35638696 12.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 5x2.3 - 2-M6 25 1PC 1 H40B21TD14 35638933 14.99 SGD
Shipped after 2018-05-25
21 92 71 85.21 8 6x2.8 20 2-M6 25 1PC 1 H40B21TD20 35638994 14.99 SGD
In stock
21 92 71 85.21 8 8x3.3 24 2-M8 25 1PC 1 H40B21TD24 35639012 14.99 SGD
In stock
22 96 75 89.24 8 5x2.3 - 2-M6 25 1PC 1 H40B22TD16 35639134 14.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 5x2.3 - 2-M6 25 1PC 1 H40B22TD17 35639143 14.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 8x3.3 24 2-M8 25 1PC 1 H40B22TD24 35639195 18.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 8x3.3 30 2-M8 25 1PC 1 H40B22TD30 35639222 14.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 5x2.3 - 2-M6 25 1PC 1 H40B23TD17 35639326 14.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 8x3.3 25 2-M8 25 1PC 1 H40B23TD25 35639387 16.99 SGD
In stock
23 100 77 93.27 8 14x3.8 45 2-M10 25 1PC 1 H40B23TD45 35639466 15.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 5x2.3 - 2-M6 25 1PC 1 H40B24TD15 35639484 14.99 SGD
Shipped after 2018-05-25
24 104 63 97.3 8 6x2.8 20 2-M6 25 1PC 1 H40B24TD20 35639536 15.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 6x2.8 20 2-M6 25 1PC 1 H40B25TD20 35639703 18.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 10x3.3 35 2-M8 25 1PC 1 H40B25TD35 35639773 14.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 10x3.3 38 2-M8 25 1PC 1 H40B25TD38 35639782 14.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 10x3.3 38 2-M8 25 1PC 1 H40B26TD38 35639956 15.99 SGD
Shipped after 2018-05-25
26 112 63 105.36 8 12x3.3 42 2-M8 25 1PC 1 H40B26TD42 35639974 15.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 8x3.3 28 2-M8 25 1PC 1 H40B28TD28 35640254 16.99 SGD
In stock
28 120 63 113.43 8 10x3.3 32 2-M8 25 1PC 1 H40B28TD32 35640272 20.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 10x3.3 38 2-M8 25 1PC 1 H40B28TD38 35640297 17.99 SGD
Shipped after 2018-05-25
30 128 63 121.5 8 5x2.3 - 2-M6 25 1PC 1 H40B30TD14 35640333 15.99 SGD
Shipped after 2018-05-25
30 128 63 121.5 8 8x3.3 28 2-M8 25 1PC 1 H40B30TD28 35640437 15.99 SGD
Shipped after 2018-05-25
30 128 63 121.5 8 8x3.3 30 2-M8 25 1PC 1 H40B30TD30 35640446 17.99 SGD
In stock
30 128 63 121.5 8 10x3.3 32 2-M8 25 1PC 1 H40B30TD32 35640455 20.99 SGD
Shipped after 2018-05-25
32 137 68 129.57 - 8x3.3 28 2-M8 28 1PC 1 H40B32TD28 35640543 19.99 SGD
Shipped after 2018-05-25
19 84 62 77.16 7 8x3.3 24 2-M8 22 1PC 1 H40B19TD24 35638671 13.99 SGD
Shipped after 2018-05-25
20 88 67 81.18 8 5x2.3 - 2-M6 25 1PC 1 H40B20TD17 35638784 16.99 SGD
Shipped after 2018-05-25
20 88 67 81.18 8 8x3.3 28 2-M8 25 1PC 1 H40B20TD28 35638854 14.99 SGD
In stock
21 92 71 85.21 8 6x2.8 - 2-M6 25 1PC 1 H40B21TD18 35638976 17.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 5x2.3 - 2-M6 25 1PC 1 H40B22TD15 35639125 14.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 6x2.8 19 2-M6 25 1PC 1 H40B22TD19 35639161 14.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 8x3.3 25 2-M8 25 1PC 1 H40B22TD25 35639204 15.99 SGD
In stock
22 96 75 89.24 8 10x3.3 35 2-M8 25 1PC 1 H40B22TD35 35639247 14.99 SGD
Shipped after 2018-05-25
22 96 75 89.24 8 12x3.3 40 2-M8 25 1PC 1 H40B22TD40 35639265 17.99 SGD
In stock
23 100 77 93.27 8 8x3.3 24 2-M8 25 1PC 1 H40B23TD24 35639371 14.99 SGD
Shipped after 2018-05-25
23 100 77 93.27 8 8x3.3 28 2-M8 25 1PC 1 H40B23TD28 35639396 19.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 6x2.8 - 2-M6 25 1PC 1 H40B25TD18 35639685 14.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 8x3.3 28 2-M8 25 1PC 1 H40B25TD28 35639746 18.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 8x3.3 30 2-M8 25 1PC 1 H40B25TD30 35639755 16.99 SGD
In stock
25 108 63 101.33 8 10x3.3 32 2-M8 25 1PC 1 H40B25TD32 35639764 18.99 SGD
Shipped after 2018-05-25
25 108 63 101.33 8 12x3.3 42 2-M8 25 1PC 1 H40B25TD42 35639807 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 5x2.3 - 2-M6 25 1PC 1 H40B27TD17 35640017 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 6x2.8 20 2-M6 25 1PC 1 H40B27TD20 35640044 15.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 12x3.3 40 2-M8 25 1PC 1 H40B27TD40 35640132 17.99 SGD
Shipped after 2018-05-25
27 116 63 109.4 8 12x3.3 42 2-M8 25 1PC 1 H40B27TD42 35640141 16.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 5x2.3 - 2-M6 25 1PC 1 H40B28TD16 35640175 20.99 SGD
Shipped after 2018-05-25
28 120 63 113.43 8 10x3.3 35 2-M8 25 1PC 1 H40B28TD35 35640281 17.99 SGD
Shipped after 2018-05-25
29 124 63 117.46 8 8x3.3 25 2-M8 25 1PC 1 H40B29TD25 35640324 16.99 SGD
Shipped after 2018-05-25
30 128 63 121.5 8 6x2.8 22 2-M6 25 1PC 1 H40B30TD22 35640403 17.99 SGD
In stock
30 128 63 121.5 8 8x3.3 24 2-M8 25 1PC 1 H40B30TD24 35640412 17.99 SGD
In stock
30 128 63 121.5 8 10x3.3 38 2-M8 25 1PC 1 H40B30TD38 35640473 19.99 SGD
Shipped after 2018-05-25
32 137 68 129.57 - 10x3.3 32 2-M8 28 1PC 1 H40B32TD32 35640561 19.99 SGD
Shipped after 2018-05-25
34 145 68 137.64 - 8x3.3 28 2-M8 28 1PC 1 H40B34TD28 35640631 19.99 SGD
Shipped after 2018-05-25
35 149 68 141.68 - 8x3.3 25 2-M8 28 1PC 1 H40B35TD25 35640717 20.99 SGD
Shipped after 2018-05-25
36 153 68 145.72 - 8x3.3 24 2-M8 28 1PC 1 H40B36TD24 35640796 21.99 SGD
Shipped after 2018-05-25
36 153 68 145.72 - 8x3.3 30 2-M8 28 1PC 1 H40B36TD30 35640823 21.99 SGD
Shipped after 2018-05-25
40 169 68 161.87 - 10x3.3 32 2-M8 28 1PC 1 H40B40TD32 35640972 26.99 SGD
Shipped after 2018-05-25
40 169 68 161.87 - 10x3.3 35 2-M8 28 1PC 1 H40B40TD35 35640981 22.99 SGD
Shipped after 2018-05-25
10 46 32 41.1 6 5x2.3 - 2-M6 22 1PC 1 H40B10TD17 35637603 7.99 SGD
In stock
11 51 37 45.08 6 4x1.8 - 2-M5 22 1PC 1 H40B11TD12 35637637 9.99 SGD
Shipped after 2018-05-25
12 55 40 49.07 6 5x2.3 - 2-M6 22 1PC 1 H40B12TD14 35637734 10.99 SGD
Shipped after 2018-05-25
13 59 37 53.07 7 5x2.3 - 2-M6 22 1PC 1 H40B13TD15 35637831 8.99 SGD
In stock
13 59 37 53.07 7 6x2.8 - 2-M6 22 1PC 1 H40B13TD18 35637865 8.99 SGD
In stock
14 63 42 57.07 7 4x1.8 - 2-M5 22 1PC 1 H40B14TD12 35637926 14.99 SGD
Shipped after 2018-05-25
15 67 46 61.08 7 5x2.3 - 2-M6 22 1PC 1 H40B15TD14 35638057 10.99 SGD
Shipped after 2018-05-25
15 67 46 61.08 7 5x2.3 - 2-M6 22 1PC 1 H40B15TD16 35638075 9.99 SGD
In stock
16 71 50 65.1 7 5x2.3 - 2-M6 22 1PC 1 H40B16TD14 35638172 10.99 SGD
Shipped after 2018-05-25
16 71 50 65.1 7 8x3.3 24 2-M8 22 1PC 1 H40B16TD24 35638251 15.99 SGD
Shipped after 2018-05-25
17 76 54 69.12 7 5x2.3 - 2-M6 22 1PC 1 H40B17TD14 35638303 10.99 SGD
Shipped after 2018-05-25
17 76 54 69.12 7 6x2.8 19 2-M6 22 1PC 1 H40B17TD19 35638355 10.99 SGD
In stock
17 76 54 69.12 7 10x3.3 32 2-M8 22 1PC 1 H40B17TD32 35638425 12.99 SGD
Shipped after 2018-05-25
18 80 57 73.14 7 5x2.3 - 2-M6 22 1PC 1 H40B18TD17 35638477 12.99 SGD
Shipped after 2018-05-25
18 80 57 73.14 7 8x3.3 28 2-M8 22 1PC 1 H40B18TD28 35638547 11.99 SGD
In stock
19 84 62 77.16 7 6x2.8 - 2-M6 22 1PC 1 H40B19TD18 35638635 15.99 SGD
Shipped after 2018-05-25
36 153 68 145.72 - 8x3.3 28 2-M8 28 1PC 1 H40B36TD28 35640814 24.99 SGD
Shipped after 2018-05-25
40 169 68 161.87 - 8x3.3 28 2-M8 28 1PC 1 H40B40TD28 35640954 22.99 SGD
Shipped after 2018-05-25
9 42 28 37.13 6 5x2.3 - 2-M6 22 1PC 1 H40B9TD15 35641024 13.99 SGD
Shipped after 2018-05-25
10 46 32 41.1 6 3 x 1.4 10 2-M4 22 1PC 1 H40B10TD10 35637551 7.99 SGD
In stock
13 59 37 53.07 7 5x2.3 14 2-M6 22 1PC 1 H40B13TD14 35637822 8.99 SGD
In stock
9 42 28 37.13 6 3x1.4 10 2-M4 22 1PC 1 H40B9TD10 35637542 7.99 SGD
In stock
17 76 54 69.12 7 5x2.3 16 2-M6 22 1PC 1 H40B17TD16 35638321 10.99 SGD
In stock
21 92 71 85.21 8 8x3.3 25 2-M8 25 1PC 1 H40B21TD25 35639021 14.99 SGD
In stock
12 55 40 49.07 6 4x1.8 12 2-M5 22 1PC 1 H40B12TD12 35637725 8.99 SGD
In stock
12 55 40 49.07 6 3x1.4 10 2-M4 22 1PC 1 H40B12TD10 35637716 8.99 SGD
In stock
12 55 40 49.07 6 5x2.3 16 2-M6 22 1PC 1 H40B12TD16 35637752 8.99 SGD
In stock
20 88 67 81.18 8 6x2.8 22 2-M6 25 1PC 1 H40B20TD22 35638827 13.99 SGD
In stock
22 96 75 89.24 8 6x2.8 22 2-M6 25 1PC 1 H40B22TD22 35639186 14.99 SGD
In stock
25 108 63 101.33 8 8x3.3 24 2-M8 25 1PC 1 H40B25TD24 35639721 15.99 SGD
In stock
28 120 63 113.43 8 8 x 3.3 25 2-M8 25 1PC 1 H40B28TD25 35640245 16.99 SGD
In stock
16 71 50 65.1 7 5x2.3 16 2-M6 22 1PC 1 H40B16TD16 35638197 10.99 SGD
In stock
20 88 67 81.18 8 5x2.3 16 2-M6 25 1PC 1 H40B20TD16 35638775 12.99 SGD
In stock
15 67 46 61.08 7 8x3.3 28 2-M8 22 1PC 1 H40B15TD28 35638154 9.99 SGD
Shipped after 2018-05-30
13 59 37 53.07 7 8x3.3 24 2-M8 22 1PC 1 H40B13TD24 35637901 8.99 SGD
In stock
16 71 50 65.1 7 8x3.3 25 2-M8 22 1PC 1 H40B16TD25 35638267 10.99 SGD
In stock
38 161 68 153.79 10 8x3.3 25 2-M8 28 1PC 1 H40B38TD25 35640884 23.99 SGD
In stock
30 128 63 121.5 8 8x3.3 25 2-M8 25 1PC 1 H40B30TD25 35640421 17.99 SGD
In stock
36 153 68 145.72 10 6x2.8 20 2-M6 28 1PC 1 H40B36TD20 35640771 22.99 SGD
In stock
16 71 50 65.1 7 8 x 3.3 30 2-M8 22 1PC 1 H40B16TD30 35638285 10.99 SGD
In stock
15 67 46 61.08 7 6 x 2.8 22 2-M6 22 1PC 1 H40B15TD22 35638127 9.99 SGD
In stock
10 46 32 41.1 6 5 x 2.3 16 2-M6 22 1PC 1 H40B10TD16 35637594 7.99 SGD
In stock
13 59 37 53.07 7 4x1.8 12 2-M5 22 1PC 1 H40B13TD12 35637813 8.99 SGD
In stock
30 128 63 121.5 8 6x2.8 20 2-M6 25 1PC 1 H40B30TD20 35640394 17.99 SGD
In stock
32 137 68 129.57 10 8x3.3 25 2-M8 28 1PC 1 H40B32TD25 35640534 19.99 SGD
In stock
18 80 57 73.14 7 12x3.3 40 2-M8 22 1PC 1 H40B18TD40 35638583 12.99 SGD
In stock
24 104 63 97.3 8 8x3.3 25 2-M8 25 1PC 1 H40B24TD25 35639563 15.99 SGD
Shipped after 2018-05-28
30 128 63 121.5 8 5x2.3 15 2-M6 25 1PC 1 H40B30TD15 35640342 17.99 SGD
In stock
18 80 57 73.14 7 6x2.8 19 2-M6 22 1PC 1 H40B18TD19 35638495 11.99 SGD
In stock
11 51 37 45.08 6 5x2.3 16 2-M6 22 1PC 1 H40B11TD16 35637664 7.99 SGD
In stock
15 67 46 61.08 7 8x3.3 30 2-M8 22 1PC 1 H40B15TD30 35638163 9.99 SGD
In stock
12 55 40 49.07 6 5x2.3 15 2-M6 22 1PC 1 H40B12TD15 35637743 8.99 SGD
In stock
11 51 37 45.08 6 3x1.4 10 2-M4 22 1PC 1 H40B11TD10 35637621 7.99 SGD
In stock
10 46 32 41.1 6 4x1.8 12 2-M5 22 1PC 1 H40B10TD12 35637567 7.99 SGD
In stock
10 46 32 41.1 6 5x2.3 15 2-M6 22 1PC 1 H40B10TD15 35637585 7.99 SGD
In stock
11 51 37 45.08 6 6x2.8 19 2-M6 22 1PC 1 H40B11TD19 35637691 7.99 SGD
In stock
11 51 37 45.08 6 6x2.8 20 2-M6 22 1PC 1 H40B11TD20 35637707 7.99 SGD
In stock
12 55 40 49.07 6 6x2.8 20 2-M6 22 1PC 1 H40B12TD20 35637795 8.99 SGD
In stock
12 55 40 49.07 6 6x2.8 22 2-M6 22 1PC 1 H40B12TD22 35637804 8.99 SGD
Shipped after 2018-05-30
13 59 37 53.07 7 5x2.3 16 2-M6 22 1PC 1 H40B13TD16 35637847 8.99 SGD
In stock
13 59 37 53.07 7 6x2.8 20 2-M6 22 1PC 1 H40B13TD20 35637883 8.99 SGD
In stock
13 59 37 53.07 7 6x2.8 22 2-M6 22 1PC 1 H40B13TD22 35637892 8.99 SGD
In stock
13 59 37 53.07 7 8 x 3.3 25 2-M8 22 1PC 1 H40B13TD25 35637917 8.99 SGD
In stock
14 63 42 57.07 7 5x2.3 16 2-M6 22 1PC 1 H40B14TD16 35637953 9.99 SGD
In stock
14 63 42 57.07 7 6 x 2.8 19 2-M6 22 1PC 1 H40B14TD19 35637987 8.99 SGD
In stock
14 63 42 57.07 7 6x2.8 20 2-M6 22 1PC 1 H40B14TD20 35637996 8.99 SGD
In stock
14 63 42 57.07 7 6x2.8 22 2-M6 22 1PC 1 H40B14TD22 35638005 9.99 SGD
In stock
14 63 42 57.07 7 8 x 3.3 25 2-M8 22 1PC 1 H40B14TD25 35638023 9.99 SGD
In stock
14 63 42 57.07 7 8 x 3.3 28 2-M8 22 1PC 1 H40B14TD28 35638032 9.99 SGD
In stock
15 67 46 61.08 7 4x1.8 12 2-M5 22 1PC 1 H40B15TD12 35638041 9.99 SGD
Shipped after 2018-05-30
15 67 46 61.08 7 5x2.3 15 2-M6 22 1PC 1 H40B15TD15 35638066 9.99 SGD
In stock
15 67 46 61.08 7 6x2.8 19 2-M6 22 1PC 1 H40B15TD19 35638102 9.99 SGD
In stock
15 67 46 61.08 7 6x2.8 20 2-M6 22 1PC 1 H40B15TD20 35638111 9.99 SGD
In stock
15 67 46 61.08 7 8x3.3 25 2-M8 22 1PC 1 H40B15TD25 35638145 9.99 SGD
In stock
16 71 50 65.1 7 6 x 2.8 20 2-M6 22 1PC 1 H40B16TD20 35638233 9.99 SGD
In stock
16 71 50 65.1 7 6x2.8 22 2-M6 22 1PC 1 H40B16TD22 35638242 10.99 SGD
In stock
18 80 57 73.14 7 6x2.8 20 2-M6 22 1PC 1 H40B18TD20 35638504 11.99 SGD
In stock
18 80 57 73.14 7 8x3.3 25 2-M8 22 1PC 1 H40B18TD25 35638531 12.99 SGD
In stock
18 80 57 73.14 7 8 x 3.3 30 2-M8 22 1PC 1 H40B18TD30 35638556 11.99 SGD
In stock
20 88 67 81.18 8 6 x 2.8 19 2-M6 25 1PC 1 H40B20TD19 35638802 12.99 SGD
In stock
20 88 67 81.18 8 6x2.8 20 2-M6 25 1PC 1 H40B20TD20 35638811 12.99 SGD
In stock
20 88 67 81.18 8 8 x 3.3 25 2-M8 25 1PC 1 H40B20TD25 35638845 14.99 SGD
In stock
25 108 63 101.33 8 8x3.3 25 2-M8 25 1PC 1 H40B25TD25 35639737 15.99 SGD
In stock
26 112 63 105.36 8 8 x 3.3 25 2-M8 25 1PC 1 H40B26TD25 35639904 17.99 SGD
In stock
40 169 68 161.87 10 8 x 3.3 25 2-M8 28 1PC 1 H40B40TD25 35640945 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 5
2 star 0
1 star 0
Review Rating: 4.59
29 Customer Reviews
The reviews are automatic translation.
A self-made one person Used to steer a boat, this sprocket is connected to the steering wheel and the rudder is moved with a chain
5
From Japan
On 2018-05-14 18:33:48
It seems to be strong in rust, key grooves, and other finishings are wonderful
This review is about item#35637551.
As a replacement part due to long-term use
4
From Japan
On 2018-04-20 15:43:04
It was saved because we were able to exchange early with prompt response It is regrettable that the key was not included I want you to announce that it is not attached at all.
This review is about item#35638145.
Used when opening / closing the shutter.
5
From Japan
On 2018-04-08 15:32:09
The shaft hole finished product and the tooth tip are quenched, and at this price it is high in COSPA.
This review is about item#35638802.
For driving the turntable
5
From Japan
On 2017-11-05 15:23:39
I am satisfied with the price. If you can do inside diameter size even smaller things still good!
This review is about item#35637743.
Modification of cultivator
5
From Japan
On 2017-08-07 16:50:26
I changed the reduction ratio of the drive wheels, but it worked.
This review is about item#35639353.
Mechanical parts
5
From Japan
On 2017-07-10 15:33:14
It is very convenient because it has done key processing. If SUS is the best it is the best but no problem with strength! It is!
This review is about item#35638364.
Equipment replacement
5
From Japan
On 2017-05-08 07:26:37
I am satisfied that the period from order placement to delivery has been shortened.
This review is about item#35640403.
Chain rotation adjustment
5
From Japan
On 2017-01-24 17:58:54
It is very convenient because it has various sizes and because you can choose the diameter of the shaft so you can procure it at home ·
This review is about item#35638267.
Agricultural transporter
5
From Japan
On 2017-01-06 15:21:49
Even with a large number of teeth, the number of teeth with holes 16 mm is around 25 to 40
This review is about item#35638601.
I exchanged the chain type from the belt to the elevator of the orange selection machine
4
From Japan
On 2016-12-08 18:29:20
It is saved if the fixing screw is a little bigger The size stamp is hard to see
This review is about item#35639545.

Related Products