Buy more than* S$200* and get FREE SHIPPING

Finished Bore Sprocket Shaft No.50, New Jis Key Groove

4.67 (6)
Roller Outer Diameter (mm)
10.16
Inner Link Inner Width (mm)
9.53
Shaft Hole Diameter Tolerance
H7
Chain No.
50
Pitch (mm)
15.875
...see all>
Product Options
ADD TO CART
Shaft Hole Diameter d(mm) Outer Diameter O.D. (mm) Boss Diameter D (mm) Pitch Circle Diameter P.C.D. (mm) Tap Position A (mm) Keyway Dimensions (Width x Depth)(mm) Set Screw Length L(mm) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Hole Diameter d(mm) Outer Diameter O.D. (mm) Boss Diameter D (mm) Pitch Circle Diameter P.C.D. (mm) Tap Position A (mm) Keyway Dimensions (Width x Depth)(mm) Set Screw Length L(mm) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 58 40 51.37 6 5x2.3 2-M6 25 10 1PC 1 H50B10TD15 35641033 10.99 SGD
Shipped after 2018-05-31
- 64 46 56.35 6 5x2.3 2-M6 25 11 1PC 1 H50B11TD17 35641146 11.99 SGD
Shipped after 2018-05-31
- 69 51 61.34 6 5x2.3 2-M6 25 12 1PC 1 H50B12TD16 35641225 11.99 SGD
In stock
19 69 51 61.34 6 6x2.8 2-M6 25 12 1PC 1 H50B12TD19 35641252 13.99 SGD
Shipped after 2018-05-31
28 69 51 61.34 6 8x3.3 2-M8 25 12 1PC 1 H50B12TD28 35641304 11.99 SGD
In stock
32 69 51 61.34 6 10x3.3 2-M8 25 12 1PC 1 H50B12TD32 35641322 17.99 SGD
Shipped after 2018-05-31
- 74 51 66.34 6 5x2.3 2-M6 25 13 1PC 1 H50B13TD16 35641356 12.99 SGD
Shipped after 2018-05-31
- 74 51 66.34 6 6x2.8 2-M6 25 13 1PC 1 H50B13TD18 35641374 12.99 SGD
Shipped after 2018-05-31
- 79 52 71.34 8 6x2.8 2-M6 25 14 1PC 1 H50B14TD18 35641505 16.99 SGD
Shipped after 2018-05-31
20 79 52 71.34 8 6x2.8 2-M6 25 14 1PC 1 H50B14TD20 35641523 12.99 SGD
Shipped after 2018-05-31
- 89 62 81.37 8 5x2.3 2-M6 25 16 1PC 1 H50B16TD15 35641767 13.99 SGD
Shipped after 2018-05-31
- 89 62 81.37 8 5x2.3 2-M6 25 16 1PC 1 H50B16TD16 35641776 13.99 SGD
Shipped after 2018-05-31
20 89 62 81.37 8 6x2.8 2-M6 25 16 1PC 1 H50B16TD20 35641812 14.99 SGD
In stock
32 89 62 81.37 8 10x3.3 2-M8 25 16 1PC 1 H50B16TD32 35641873 14.99 SGD
In stock
35 89 62 81.37 8 10x3.3 2-M8 25 16 1PC 1 H50B16TD35 35641882 17.99 SGD
Shipped after 2018-05-31
- 94 67 86.39 8 5x2.3 2-M6 25 17 1PC 1 H50B17TD15 35641925 13.99 SGD
Shipped after 2018-05-31
- 94 67 86.39 8 5x2.3 2-M6 25 17 1PC 1 H50B17TD17 35641943 13.99 SGD
Shipped after 2018-05-31
19 94 67 86.39 8 6x2.8 2-M6 25 17 1PC 1 H50B17TD19 35641961 13.99 SGD
Shipped after 2018-05-31
28 94 67 86.39 8 8x3.3 2-M8 25 17 1PC 1 H50B17TD28 35642013 18.99 SGD
Shipped after 2018-05-31
45 100 72 91.42 9 14x3.8 2-M10 28 18 1PC 1 H50B18TD45 35642266 16.99 SGD
Shipped after 2018-05-31
- 105 73 96.45 9 6x2.8 2-M6 28 19 1PC 1 H50B19TD18 35642311 15.99 SGD
Shipped after 2018-05-31
30 105 73 96.45 9 8x3.3 2-M8 28 19 1PC 1 H50B19TD30 35642381 20.99 SGD
Shipped after 2018-05-31
38 105 73 96.45 9 10x3.3 2-M8 28 19 1PC 1 H50B19TD38 35642415 19.99 SGD
Shipped after 2018-05-31
- 110 73 101.48 9 6x2.8 2-M6 28 20 1PC 1 H50B20TD18 35642494 16.99 SGD
Shipped after 2018-05-31
35 110 73 101.48 9 10x3.3 2-M8 28 20 1PC 1 H50B20TD35 35642582 21.99 SGD
Shipped after 2018-05-31
40 110 73 101.48 9 12x3.3 2-M8 28 20 1PC 1 H50B20TD40 35642607 21.99 SGD
Shipped after 2018-05-31
24 115 73 106.51 9 8x3.3 2-M8 28 21 1PC 1 H50B21TD24 35642695 17.99 SGD
Shipped after 2018-05-31
32 115 73 106.51 9 10x3.3 2-M8 28 21 1PC 1 H50B21TD32 35642731 20.99 SGD
Shipped after 2018-05-31
35 115 73 106.51 9 10x3.3 2-M8 28 21 1PC 1 H50B21TD35 35642747 19.99 SGD
In stock
45 120 73 111.55 9 14x3.8 2-M10 28 22 1PC 1 H50B22TD45 35642932 19.99 SGD
Shipped after 2018-05-31
30 125 73 116.58 9 8x3.3 2-M8 28 23 1PC 1 H50B23TD30 35643027 19.99 SGD
Shipped after 2018-05-31
42 125 73 116.58 9 12x3.3 2-M8 28 23 1PC 1 H50B23TD42 35643072 19.99 SGD
Shipped after 2018-05-31
19 130 73 121.62 9 6x2.8 2-M6 28 24 1PC 1 H50B24TD19 35643115 19.99 SGD
Shipped after 2018-05-31
- 135 73 126.66 9 6x2.8 2-M6 28 25 1PC 1 H50B25TD18 35643255 19.99 SGD
Shipped after 2018-05-31
19 135 73 126.66 9 6x2.8 2-M6 28 25 1PC 1 H50B25TD19 35643264 19.99 SGD
Shipped after 2018-05-31
35 140 73 131.7 9 10x3.3 2-M8 28 26 1PC 1 H50B26TD35 35643447 22.99 SGD
Shipped after 2018-05-31
45 140 73 131.7 9 14x3.8 2-M10 28 26 1PC 1 H50B26TD45 35643474 22.99 SGD
Shipped after 2018-05-31
24 155 73 146.83 9 8x3.3 2-M8 28 29 1PC 1 H50B29TD24 35643675 23.99 SGD
Shipped after 2018-05-31
25 161 73 151.87 9 8x3.3 2-M8 28 30 1PC 1 H50B30TD25 35643702 25.99 SGD
In stock
40 161 73 151.87 9 12x3.3 2-M8 28 30 1PC 1 H50B30TD40 35643763 26.99 SGD
In stock
28 171 73 161.96 9 8x3.3 2-M8 28 32 1PC 1 H50B32TD28 35643797 24.99 SGD
Shipped after 2018-05-31
30 181 73 172.05 9 8x3.3 2-M8 28 34 1PC 1 H50B34TD30 35643894 25.99 SGD
Shipped after 2018-05-31
35 186 73 177.1 9 10x3.3 2-M8 28 35 1PC 1 H50B35TD35 35643991 28.99 SGD
Shipped after 2018-05-31
40 186 73 177.1 9 12x3.3 2-M8 28 35 1PC 1 H50B35TD40 35644016 28.99 SGD
Shipped after 2018-05-31
- 64 46 56.35 6 5x2.3 2-M6 25 11 1PC 1 H50B11TD15 35641121 11.99 SGD
Shipped after 2018-05-31
22 69 51 61.34 6 6x2.8 2-M6 25 12 1PC 1 H50B12TD22 35641277 13.99 SGD
Shipped after 2018-05-31
24 69 51 61.34 6 8x3.3 2-M8 25 12 1PC 1 H50B12TD24 35641286 17.99 SGD
Shipped after 2018-05-31
30 69 51 61.34 6 8x3.3 2-M8 25 12 1PC 1 H50B12TD30 35641313 13.99 SGD
Shipped after 2018-05-31
19 74 51 66.34 6 6x2.8 2-M6 25 13 1PC 1 H50B13TD19 35641383 16.99 SGD
Shipped after 2018-05-31
20 74 51 66.34 6 6x2.8 2-M6 25 13 1PC 1 H50B13TD20 35641392 11.99 SGD
In stock
32 74 51 66.34 6 10x3.3 2-M8 25 13 1PC 1 H50B13TD32 35641453 13.99 SGD
Shipped after 2018-05-31
30 79 52 71.34 8 8x3.3 2-M8 25 14 1PC 1 H50B14TD30 35641575 13.99 SGD
Shipped after 2018-05-31
35 79 52 71.34 8 10x3.3 2-M8 25 14 1PC 1 H50B14TD35 35641593 16.99 SGD
Shipped after 2018-05-31
- 89 62 81.37 8 5x2.3 2-M6 25 16 1PC 1 H50B16TD14 35641751 13.99 SGD
Shipped after 2018-05-31
40 94 67 86.39 8 12x3.3 2-M8 25 17 1PC 1 H50B17TD40 35642065 19.99 SGD
Shipped after 2018-05-31
42 94 67 86.39 8 12x3.3 2-M8 25 17 1PC 1 H50B17TD42 35642074 15.99 SGD
Shipped after 2018-05-31
22 100 72 91.42 9 6x2.8 2-M6 28 18 1PC 1 H50B18TD22 35642162 16.99 SGD
Shipped after 2018-05-31
24 100 72 91.42 9 8x3.3 2-M8 28 18 1PC 1 H50B18TD24 35642171 16.99 SGD
Shipped after 2018-05-31
- 105 73 96.45 9 5x2.3 2-M6 28 19 1PC 1 H50B19TD15 35642284 15.99 SGD
Shipped after 2018-05-31
32 105 73 96.45 9 10x3.3 2-M8 28 19 1PC 1 H50B19TD32 35642397 18.99 SGD
In stock
42 105 73 96.45 9 12x3.3 2-M8 28 19 1PC 1 H50B19TD42 35642433 16.99 SGD
Shipped after 2018-05-31
19 110 73 101.48 9 6x2.8 2-M6 28 20 1PC 1 H50B20TD19 35642503 16.99 SGD
In stock
20 110 73 101.48 9 6x2.8 2-M6 28 20 1PC 1 H50B20TD20 35642512 16.99 SGD
In stock
38 110 73 101.48 9 10x3.3 2-M8 28 20 1PC 1 H50B20TD38 35642591 19.99 SGD
In stock
38 115 73 106.51 9 10x3.3 2-M8 28 21 1PC 1 H50B21TD38 35642756 19.99 SGD
Shipped after 2018-05-31
22 120 73 111.55 9 6x2.8 2-M6 28 22 1PC 1 H50B22TD22 35642835 18.99 SGD
Shipped after 2018-05-31
28 120 73 111.55 9 8x3.3 2-M8 28 22 1PC 1 H50B22TD28 35642862 18.99 SGD
Shipped after 2018-05-31
22 130 73 121.62 9 6x2.8 2-M6 28 24 1PC 1 H50B24TD22 35643133 19.99 SGD
Shipped after 2018-05-31
45 130 73 121.62 9 14x3.8 2-M10 28 24 1PC 1 H50B24TD45 35643237 20.99 SGD
Shipped after 2018-05-31
32 135 73 126.66 9 10x3.3 2-M8 28 25 1PC 1 H50B25TD32 35643334 23.99 SGD
Shipped after 2018-05-31
28 145 73 136.74 9 8x3.3 2-M8 28 27 1PC 1 H50B27TD28 35643501 21.99 SGD
Shipped after 2018-05-31
24 150 73 141.79 9 8x3.3 2-M8 28 28 1PC 1 H50B28TD24 35643571 22.99 SGD
Shipped after 2018-05-31
35 150 73 141.79 9 10x3.3 2-M8 28 28 1PC 1 H50B28TD35 35643623 25.99 SGD
In stock
30 161 73 151.87 9 8x3.3 2-M8 28 30 1PC 1 H50B30TD30 35643727 25.99 SGD
Shipped after 2018-06-05
30 171 73 161.96 9 8x3.3 2-M8 28 32 1PC 1 H50B32TD30 35643806 24.99 SGD
Shipped after 2018-05-31
45 171 73 161.96 9 14x3.8 2-M10 28 32 1PC 1 H50B32TD45 35643851 25.99 SGD
Shipped after 2018-05-31
25 181 73 172.05 9 8x3.3 2-M8 28 34 1PC 1 H50B34TD25 35643876 25.99 SGD
Shipped after 2018-05-31
35 181 73 172.05 9 10x3.3 2-M8 28 34 1PC 1 H50B34TD35 35643912 28.99 SGD
Shipped after 2018-05-31
40 181 73 172.05 9 12x3.3 2-M8 28 34 1PC 1 H50B34TD40 35643937 28.99 SGD
Shipped after 2018-05-31
38 186 73 177.1 9 10x3.3 2-M8 28 35 1PC 1 H50B35TD38 35644007 28.99 SGD
Shipped after 2018-05-31
45 186 73 177.1 9 14x3.8 2-M10 28 35 1PC 1 H50B35TD45 35644025 28.99 SGD
Shipped after 2018-05-31
- 53 34 46.42 6 5x2.3 2-M6 25 9 1PC 1 H50B9TD17 35644043 10.99 SGD
Shipped after 2018-05-31
- 53 34 46.42 6 6x2.8 2-M6 25 9 1PC 1 H50B9TD18 35644052 10.99 SGD
Shipped after 2018-05-31
24 58 40 51.37 6 8x3.3 2-M8 25 10 1PC 1 H50B10TD24 35641103 15.99 SGD
Shipped after 2018-05-31
20 64 46 56.35 6 6x2.8 2-M6 25 11 1PC 1 H50B11TD20 35641173 12.99 SGD
Shipped after 2018-05-31
- 74 51 66.34 6 5x2.3 2-M6 25 13 1PC 1 H50B13TD14 35641331 12.99 SGD
Shipped after 2018-05-31
24 79 52 71.34 8 8x3.3 2-M8 25 14 1PC 1 H50B14TD24 35641541 13.99 SGD
Shipped after 2018-05-31
- 84 57 76.35 8 5x2.3 2-M6 25 15 1PC 1 H50B15TD15 35641611 13.99 SGD
Shipped after 2018-05-31
- 84 57 76.35 8 5x2.3 2-M6 25 15 1PC 1 H50B15TD17 35641636 13.99 SGD
Shipped after 2018-05-31
25 89 62 81.37 8 8x3.3 2-M8 25 16 1PC 1 H50B16TD25 35641846 14.99 SGD
In stock
- 94 67 86.39 8 6x2.8 2-M6 25 17 1PC 1 H50B17TD18 35641952 13.99 SGD
Shipped after 2018-05-31
- 100 72 91.42 9 5x2.3 2-M6 28 18 1PC 1 H50B18TD16 35642117 14.99 SGD
Shipped after 2018-05-31
- 105 73 96.45 9 5x2.3 2-M6 28 19 1PC 1 H50B19TD14 35642275 15.99 SGD
Shipped after 2018-05-31
22 105 73 96.45 9 6x2.8 2-M6 28 19 1PC 1 H50B19TD22 35642345 15.99 SGD
Shipped after 2018-05-31
28 105 73 96.45 9 8x3.3 2-M8 28 19 1PC 1 H50B19TD28 35642372 20.99 SGD
Shipped after 2018-05-31
- 110 73 101.48 9 5x2.3 2-M6 28 20 1PC 1 H50B20TD14 35642451 16.99 SGD
Shipped after 2018-05-31
32 110 73 101.48 9 10x3.3 2-M8 28 20 1PC 1 H50B20TD32 35642573 19.99 SGD
In stock
- 115 73 106.51 9 5x2.3 2-M6 28 21 1PC 1 H50B21TD17 35642643 17.99 SGD
Shipped after 2018-05-31
- 115 73 106.51 9 6x2.8 2-M6 28 21 1PC 1 H50B21TD18 35642652 17.99 SGD
Shipped after 2018-05-31
19 115 73 106.51 9 6x2.8 2-M6 28 21 1PC 1 H50B21TD19 35642661 17.99 SGD
Shipped after 2018-05-31
- 125 73 116.58 9 6x2.8 2-M6 28 23 1PC 1 H50B23TD18 35642957 18.99 SGD
Shipped after 2018-05-31
28 130 73 121.62 9 8x3.3 2-M8 28 24 1PC 1 H50B24TD28 35643167 19.99 SGD
Shipped after 2018-05-31
35 130 73 121.62 9 10x3.3 2-M8 28 24 1PC 1 H50B24TD35 35643194 23.99 SGD
Shipped after 2018-05-31
38 130 73 121.62 9 10x3.3 2-M8 28 24 1PC 1 H50B24TD38 35643203 19.99 SGD
Shipped after 2018-05-31
38 135 73 126.66 9 10x3.3 2-M8 28 25 1PC 1 H50B25TD38 35643352 20.99 SGD
Shipped after 2018-05-31
28 140 73 131.7 9 8x3.3 2-M8 28 26 1PC 1 H50B26TD28 35643413 20.99 SGD
Shipped after 2018-05-31
24 145 73 136.74 9 8x3.3 2-M8 28 27 1PC 1 H50B27TD24 35643483 21.99 SGD
Shipped after 2018-05-31
35 145 73 136.74 9 10x3.3 2-M8 28 27 1PC 1 H50B27TD35 35643535 23.99 SGD
Shipped after 2018-05-31
38 145 73 136.74 9 10x3.3 2-M8 28 27 1PC 1 H50B27TD38 35643544 23.99 SGD
Shipped after 2018-05-31
32 161 73 151.87 9 10x3.3 2-M8 28 30 1PC 1 H50B30TD32 35643736 28.99 SGD
Shipped after 2018-05-31
45 181 73 172.05 9 14x3.8 2-M10 28 34 1PC 1 H50B34TD45 35643946 28.99 SGD
Shipped after 2018-05-31
30 186 73 177.1 9 8x3.3 2-M8 28 35 1PC 1 H50B35TD30 35643973 26.99 SGD
Shipped after 2018-05-31
- 53 34 46.42 6 5x2.3 2-M6 25 9 1PC 1 H50B9TD16 35644034 10.99 SGD
Shipped after 2018-05-31
22 89 62 81.37 8 6x2.8 2-M6 25 16 1PC 1 H50B16TD22 35641821 14.99 SGD
In stock
35 105 73 96.45 9 10x3.3 2-M8 28 19 1PC 1 H50B19TD35 35642406 18.99 SGD
In stock
- 58 40 51.37 6 5x2.3 2-M6 25 10 1PC 1 H50B10TD16 35641042 10.99 SGD
Shipped after 2018-05-31
- 58 40 51.37 6 6x2.8 2-M6 25 10 1PC 1 H50B10TD18 35641067 10.99 SGD
Shipped after 2018-05-31
22 64 46 56.35 6 6x2.8 2-M6 25 11 1PC 1 H50B11TD22 35641182 12.99 SGD
Shipped after 2018-05-31
25 64 46 56.35 6 8x3.3 2-M8 25 11 1PC 1 H50B11TD25 35641207 15.99 SGD
Shipped after 2018-05-31
- 69 51 61.34 6 5x2.3 2-M6 25 12 1PC 1 H50B12TD17 35641234 12.99 SGD
Shipped after 2018-05-31
24 84 57 76.35 8 8x3.3 2-M8 25 15 1PC 1 H50B15TD24 35641681 13.99 SGD
Shipped after 2018-06-05
35 84 57 76.35 8 10x3.3 2-M8 25 15 1PC 1 H50B15TD35 35641733 12.99 SGD
In stock
- 89 62 81.37 8 5x2.3 2-M6 25 16 1PC 1 H50B16TD17 35641785 13.99 SGD
Shipped after 2018-05-31
20 94 67 86.39 8 6x2.8 2-M6 25 17 1PC 1 H50B17TD20 35641977 14.99 SGD
Shipped after 2018-05-31
45 94 67 86.39 8 14x3.8 2-M10 25 17 1PC 1 H50B17TD45 35642083 15.99 SGD
Shipped after 2018-05-31
- 110 73 101.48 9 5x2.3 2-M6 28 20 1PC 1 H50B20TD15 35642467 16.99 SGD
Shipped after 2018-05-31
28 110 73 101.48 9 8x3.3 2-M8 28 20 1PC 1 H50B20TD28 35642555 17.99 SGD
In stock
42 110 73 101.48 9 12x3.3 2-M8 28 20 1PC 1 H50B20TD42 35642616 18.99 SGD
Shipped after 2018-05-31
22 115 73 106.51 9 6x2.8 2-M6 28 21 1PC 1 H50B21TD22 35642686 20.99 SGD
Shipped after 2018-05-31
35 120 73 111.55 9 10x3.3 2-M8 28 22 1PC 1 H50B22TD35 35642896 21.99 SGD
Shipped after 2018-05-31
42 120 73 111.55 9 12x3.3 2-M8 28 22 1PC 1 H50B22TD42 35642923 19.99 SGD
Shipped after 2018-05-31
32 125 73 116.58 9 10x3.3 2-M8 28 23 1PC 1 H50B23TD32 35643036 19.99 SGD
Shipped after 2018-05-31
35 125 73 116.58 9 10x3.3 2-M8 28 23 1PC 1 H50B23TD35 35643045 20.99 SGD
Shipped after 2018-05-31
24 130 73 121.62 9 8x3.3 2-M8 28 24 1PC 1 H50B24TD24 35643142 19.99 SGD
Shipped after 2018-05-31
28 135 73 126.66 9 8x3.3 2-M8 28 25 1PC 1 H50B25TD28 35643316 19.99 SGD
Shipped after 2018-05-31
35 135 73 126.66 9 10x3.3 2-M8 28 25 1PC 1 H50B25TD35 35643343 23.99 SGD
Shipped after 2018-05-31
40 135 73 126.66 9 12x3.3 2-M8 28 25 1PC 1 H50B25TD40 35643361 23.99 SGD
Shipped after 2018-05-31
24 140 73 131.7 9 8x3.3 2-M8 28 26 1PC 1 H50B26TD24 35643395 20.99 SGD
Shipped after 2018-05-31
25 140 73 131.7 9 8x3.3 2-M8 28 26 1PC 1 H50B26TD25 35643404 20.99 SGD
Shipped after 2018-05-31
25 145 73 136.74 9 8x3.3 2-M8 28 27 1PC 1 H50B27TD25 35643492 21.99 SGD
Shipped after 2018-05-31
32 145 73 136.74 9 10x3.3 2-M8 28 27 1PC 1 H50B27TD32 35643526 23.99 SGD
Shipped after 2018-05-31
32 150 73 141.79 9 10x3.3 2-M8 28 28 1PC 1 H50B28TD32 35643614 23.99 SGD
Shipped after 2018-05-31
35 171 73 161.96 9 10x3.3 2-M8 28 32 1PC 1 H50B32TD35 35643824 25.99 SGD
Shipped after 2018-05-31
40 171 73 161.96 9 12x3.3 2-M8 28 32 1PC 1 H50B32TD40 35643842 25.99 SGD
Shipped after 2018-05-31
38 181 73 172.05 9 10x3.3 2-M8 28 34 1PC 1 H50B34TD38 35643921 28.99 SGD
Shipped after 2018-05-31
28 186 73 177.1 9 8x3.3 2-M8 28 35 1PC 1 H50B35TD28 35643964 26.99 SGD
Shipped after 2018-05-31
32 186 73 177.1 9 10x3.3 2-M8 28 35 1PC 1 H50B35TD32 35643982 28.99 SGD
Shipped after 2018-05-31
- 58 40 51.37 6 5x2.3 2-M6 25 10 1PC 1 H50B10TD17 35641051 11.99 SGD
Shipped after 2018-05-31
- 64 46 56.35 6 6x2.8 2-M6 25 11 1PC 1 H50B11TD18 35641155 11.99 SGD
Shipped after 2018-05-31
24 64 46 56.35 6 8x3.3 2-M8 25 11 1PC 1 H50B11TD24 35641191 10.99 SGD
In stock
- 74 51 66.34 6 5x2.3 2-M6 25 13 1PC 1 H50B13TD15 35641347 12.99 SGD
Shipped after 2018-05-31
- 79 52 71.34 8 5x2.3 2-M6 25 14 1PC 1 H50B14TD14 35641462 12.99 SGD
Shipped after 2018-05-31
19 79 52 71.34 8 6x2.8 2-M6 25 14 1PC 1 H50B14TD19 35641514 16.99 SGD
Shipped after 2018-05-31
- 84 57 76.35 8 5x2.3 2-M6 25 15 1PC 1 H50B15TD16 35641627 13.99 SGD
Shipped after 2018-05-31
- 84 57 76.35 8 6x2.8 2-M6 25 15 1PC 1 H50B15TD18 35641645 13.99 SGD
Shipped after 2018-05-31
20 84 57 76.35 8 6x2.8 2-M6 25 15 1PC 1 H50B15TD20 35641663 17.99 SGD
Shipped after 2018-05-31
40 89 62 81.37 8 12x3.3 2-M8 25 16 1PC 1 H50B16TD40 35641907 17.99 SGD
Shipped after 2018-05-31
- 94 67 86.39 8 5x2.3 2-M6 25 17 1PC 1 H50B17TD14 35641916 13.99 SGD
Shipped after 2018-05-31
35 94 67 86.39 8 10x3.3 2-M8 25 17 1PC 1 H50B17TD35 35642047 16.99 SGD
In stock
- 100 72 91.42 9 5x2.3 2-M6 28 18 1PC 1 H50B18TD17 35642126 14.99 SGD
Shipped after 2018-05-31
- 100 72 91.42 9 6x2.8 2-M6 28 18 1PC 1 H50B18TD18 35642135 15.99 SGD
Shipped after 2018-05-31
20 100 72 91.42 9 6x2.8 2-M6 28 18 1PC 1 H50B18TD20 35642153 15.99 SGD
Shipped after 2018-05-31
28 100 72 91.42 9 8x3.3 2-M8 28 18 1PC 1 H50B18TD28 35642196 16.99 SGD
In stock
35 100 72 91.42 9 10x3.3 2-M8 28 18 1PC 1 H50B18TD35 35642223 21.99 SGD
Shipped after 2018-05-31
24 105 73 96.45 9 8x3.3 2-M8 28 19 1PC 1 H50B19TD24 35642354 15.99 SGD
Shipped after 2018-05-31
19 64 46 56.35 6 6x2.8 2-M6 25 11 1PC 1 H50B11TD19 35641164 11.99 SGD
Shipped after 2018-05-31
- 69 51 61.34 6 5x2.3 2-M6 25 12 1PC 1 H50B12TD15 35641216 12.99 SGD
Shipped after 2018-05-31
25 69 51 61.34 6 8x3.3 2-M8 25 12 1PC 1 H50B12TD25 35641295 11.99 SGD
In stock
- 74 51 66.34 6 5x2.3 2-M6 25 13 1PC 1 H50B13TD17 35641365 12.99 SGD
Shipped after 2018-05-31
24 74 51 66.34 6 8x3.3 2-M8 25 13 1PC 1 H50B13TD24 35641417 12.99 SGD
In stock
- 79 52 71.34 8 5x2.3 2-M6 25 14 1PC 1 H50B14TD17 35641496 12.99 SGD
Shipped after 2018-05-31
19 58 40 51.37 6 6x2.8 2-M6 25 10 1PC 1 H50B10TD19 35641076 9.99 SGD
In stock
- 64 46 56.35 6 5x2.3 2-M6 25 11 1PC 1 H50B11TD16 35641137 11.99 SGD
Shipped after 2018-05-31
30 74 51 66.34 6 8x3.3 2-M8 25 13 1PC 1 H50B13TD30 35641444 13.99 SGD
Shipped after 2018-05-31
- 79 52 71.34 8 5x2.3 2-M6 25 14 1PC 1 H50B14TD15 35641471 12.99 SGD
Shipped after 2018-05-31
- 79 52 71.34 8 5x2.3 2-M6 25 14 1PC 1 H50B14TD16 35641487 12.99 SGD
Shipped after 2018-05-31
19 89 62 81.37 8 6x2.8 2-M6 25 16 1PC 1 H50B16TD19 35641803 16.99 SGD
Shipped after 2018-05-31
28 89 62 81.37 8 8x3.3 2-M8 25 16 1PC 1 H50B16TD28 35641855 14.99 SGD
In stock
30 89 62 81.37 8 8x3.3 2-M8 25 16 1PC 1 H50B16TD30 35641864 14.99 SGD
In stock
22 94 67 86.39 8 6x2.8 2-M6 25 17 1PC 1 H50B17TD22 35641986 17.99 SGD
Shipped after 2018-05-31
25 94 67 86.39 8 8x3.3 2-M8 25 17 1PC 1 H50B17TD25 35642004 15.99 SGD
Shipped after 2018-05-31
- 100 72 91.42 9 5x2.3 2-M6 28 18 1PC 1 H50B18TD14 35642092 14.99 SGD
Shipped after 2018-05-31
38 100 72 91.42 9 10x3.3 2-M8 28 18 1PC 1 H50B18TD38 35642232 21.99 SGD
Shipped after 2018-05-31
40 105 73 96.45 9 12x3.3 2-M8 28 19 1PC 1 H50B19TD40 35642424 18.99 SGD
In stock
50 110 73 101.48 9 14x3.8 2-M10 28 20 1PC 1 H50B20TD50 35642634 18.99 SGD
In stock
19 120 73 111.55 9 6x2.8 2-M6 28 22 1PC 1 H50B22TD19 35642817 18.99 SGD
Shipped after 2018-05-31
24 120 73 111.55 9 8x3.3 2-M8 28 22 1PC 1 H50B22TD24 35642844 18.99 SGD
Shipped after 2018-05-31
30 120 73 111.55 9 8x3.3 2-M8 28 22 1PC 1 H50B22TD30 35642871 18.99 SGD
Shipped after 2018-05-31
38 125 73 116.58 9 10x3.3 2-M8 28 23 1PC 1 H50B23TD38 35643054 19.99 SGD
Shipped after 2018-05-31
40 125 73 116.58 9 12x3.3 2-M8 28 23 1PC 1 H50B23TD40 35643063 19.99 SGD
Shipped after 2018-05-31
25 130 73 121.62 9 8x3.3 2-M8 28 24 1PC 1 H50B24TD25 35643151 19.99 SGD
In stock
30 130 73 121.62 9 8x3.3 2-M8 28 24 1PC 1 H50B24TD30 35643176 19.99 SGD
Shipped after 2018-05-31
- 135 73 126.66 9 5x2.3 2-M6 28 25 1PC 1 H50B25TD17 35643246 19.99 SGD
Shipped after 2018-05-31
38 150 73 141.79 9 10x3.3 2-M8 28 28 1PC 1 H50B28TD38 35643632 23.99 SGD
Shipped after 2018-05-31
40 150 73 141.79 9 12x3.3 2-M8 28 28 1PC 1 H50B28TD40 35643641 23.99 SGD
Shipped after 2018-05-31
42 150 73 141.79 9 12x3.3 2-M8 28 28 1PC 1 H50B28TD42 35643657 23.99 SGD
Shipped after 2018-05-31
45 150 73 141.79 9 14x3.8 2-M10 28 28 1PC 1 H50B28TD45 35643666 23.99 SGD
Shipped after 2018-05-31
- 69 51 61.34 6 6x2.8 2-M6 25 12 1PC 1 H50B12TD18 35641243 12.99 SGD
Shipped after 2018-05-31
20 69 51 61.34 6 6x2.8 2-M6 25 12 1PC 1 H50B12TD20 35641261 15.99 SGD
Shipped after 2018-05-31
- 84 57 76.35 8 5x2.3 2-M6 25 15 1PC 1 H50B15TD14 35641602 17.99 SGD
Shipped after 2018-05-31
19 84 57 76.35 8 6x2.8 2-M6 25 15 1PC 1 H50B15TD19 35641654 13.99 SGD
In stock
38 84 57 76.35 8 10x3.3 2-M8 25 15 1PC 1 H50B15TD38 35641742 13.99 SGD
Shipped after 2018-05-31
24 89 62 81.37 8 8x3.3 2-M8 25 16 1PC 1 H50B16TD24 35641837 17.99 SGD
Shipped after 2018-05-31
30 94 67 86.39 8 8x3.3 2-M8 25 17 1PC 1 H50B17TD30 35642022 15.99 SGD
In stock
- 100 72 91.42 9 5x2.3 2-M6 28 18 1PC 1 H50B18TD15 35642101 14.99 SGD
Shipped after 2018-05-31
32 100 72 91.42 9 10x3.3 2-M8 28 18 1PC 1 H50B18TD32 35642214 21.99 SGD
Shipped after 2018-05-31
42 100 72 91.42 9 12x3.3 2-M8 28 18 1PC 1 H50B18TD42 35642257 17.99 SGD
Shipped after 2018-05-31
- 105 73 96.45 9 5x2.3 2-M6 28 19 1PC 1 H50B19TD16 35642293 15.99 SGD
Shipped after 2018-05-31
19 105 73 96.45 9 6x2.8 2-M6 28 19 1PC 1 H50B19TD19 35642327 15.99 SGD
Shipped after 2018-05-31
20 105 73 96.45 9 6x2.8 2-M6 28 19 1PC 1 H50B19TD20 35642336 15.99 SGD
Shipped after 2018-05-31
25 105 73 96.45 9 8x3.3 2-M8 28 19 1PC 1 H50B19TD25 35642363 17.99 SGD
Shipped after 2018-05-31
24 110 73 101.48 9 8x3.3 2-M8 28 20 1PC 1 H50B20TD24 35642537 20.99 SGD
Shipped after 2018-05-31
20 115 73 106.51 9 6x2.8 2-M6 28 21 1PC 1 H50B21TD20 35642677 17.99 SGD
Shipped after 2018-05-31
28 115 73 106.51 9 8x3.3 2-M8 28 21 1PC 1 H50B21TD28 35642713 17.99 SGD
Shipped after 2018-05-31
30 115 73 106.51 9 8x3.3 2-M8 28 21 1PC 1 H50B21TD30 35642722 21.99 SGD
Shipped after 2018-05-31
22 125 73 116.58 9 6x2.8 2-M6 28 23 1PC 1 H50B23TD22 35642984 18.99 SGD
Shipped after 2018-05-31
45 125 73 116.58 9 14x3.8 2-M10 28 23 1PC 1 H50B23TD45 35643081 19.99 SGD
Shipped after 2018-05-31
- 130 73 121.62 9 5x2.3 2-M6 28 24 1PC 1 H50B24TD17 35643097 19.99 SGD
Shipped after 2018-05-31
20 130 73 121.62 9 6x2.8 2-M6 28 24 1PC 1 H50B24TD20 35643124 19.99 SGD
Shipped after 2018-05-31
24 135 73 126.66 9 8x3.3 2-M8 28 25 1PC 1 H50B25TD24 35643291 19.99 SGD
Shipped after 2018-05-31
40 145 73 136.74 9 12x3.3 2-M8 28 27 1PC 1 H50B27TD40 35643553 23.99 SGD
Shipped after 2018-05-31
22 161 73 151.87 9 6x2.8 2-M6 28 30 1PC 1 H50B30TD22 35643693 23.99 SGD
Shipped after 2018-05-31
32 181 73 172.05 9 10x3.3 2-M8 28 34 1PC 1 H50B34TD32 35643903 28.99 SGD
Shipped after 2018-05-31
22 135 73 126.66 9 6 x 2.8 2-M6 28 25 1PC 1 H50B25TD22 35643282 21.99 SGD
In stock
22 58 40 51.37 6 6 x 2.8 2-M6 25 10 1PC 1 H50B10TD22 35641094 9.99 SGD
In stock
25 79 52 71.34 8 8 x 3.3 2-M8 25 14 1PC 1 H50B14TD25 35641557 12.99 SGD
In stock
25 74 51 66.34 6 8 x 3.3 2-M8 25 13 1PC 1 H50B13TD25 35641426 12.99 SGD
In stock
28 74 51 66.34 6 8 x 3.3 2-M8 25 13 1PC 1 H50B13TD28 35641435 12.99 SGD
In stock
24 94 67 86.39 8 8 x 3.3 2-M8 25 17 1PC 1 H50B17TD24 35641995 14.99 SGD
In stock
25 115 73 106.51 9 8x3.3 2-M8 28 21 1PC 1 H50B21TD25 35642704 17.99 SGD
In stock
22 84 57 76.35 8 6x2.8 2-M6 25 15 1PC 1 H50B15TD22 35641672 13.99 SGD
In stock
32 94 67 86.39 8 10x3.3 2-M8 25 17 1PC 1 H50B17TD32 35642031 15.99 SGD
In stock
32 84 57 76.35 8 10x3.3 2-M8 25 15 1PC 1 H50B15TD32 35641724 12.99 SGD
In stock
22 74 51 66.34 6 6x2.8 2-M6 25 13 1PC 1 H50B13TD22 35641401 12.99 SGD
In stock
22 79 52 71.34 8 6x2.8 2-M6 25 14 1PC 1 H50B14TD22 35641532 13.99 SGD
Shipped after 2018-05-31
28 79 52 71.34 8 8x3.3 2-M8 25 14 1PC 1 H50B14TD28 35641566 12.99 SGD
In stock
32 79 52 71.34 8 10x3.3 2-M8 25 14 1PC 1 H50B14TD32 35641584 13.99 SGD
Shipped after 2018-05-31
- 89 62 81.37 8 6x2.8 2-M6 25 16 1PC 1 H50B16TD18 35641794 13.99 SGD
Shipped after 2018-05-31
38 89 62 81.37 8 10x3.3 2-M8 25 16 1PC 1 H50B16TD38 35641891 13.99 SGD
Shipped after 2018-05-31
- 94 67 86.39 8 5x2.3 2-M6 25 17 1PC 1 H50B17TD16 35641934 13.99 SGD
Shipped after 2018-05-31
38 94 67 86.39 8 10x3.3 2-M8 25 17 1PC 1 H50B17TD38 35642056 19.99 SGD
Shipped after 2018-05-31
19 100 72 91.42 9 6x2.8 2-M6 28 18 1PC 1 H50B18TD19 35642144 15.99 SGD
Shipped after 2018-05-31
40 100 72 91.42 9 12x3.3 2-M8 28 18 1PC 1 H50B18TD40 35642241 17.99 SGD
Shipped after 2018-05-31
- 105 73 96.45 9 5x2.3 2-M6 28 19 1PC 1 H50B19TD17 35642302 15.99 SGD
Shipped after 2018-05-31
45 105 73 96.45 9 14x3.8 2-M10 28 19 1PC 1 H50B19TD45 35642442 16.99 SGD
Shipped after 2018-05-31
- 110 73 101.48 9 5x2.3 2-M6 28 20 1PC 1 H50B20TD16 35642476 16.99 SGD
Shipped after 2018-05-31
- 110 73 101.48 9 5x2.3 2-M6 28 20 1PC 1 H50B20TD17 35642485 16.99 SGD
Shipped after 2018-05-31
22 110 73 101.48 9 6x2.8 2-M6 28 20 1PC 1 H50B20TD22 35642521 16.99 SGD
Shipped after 2018-05-31
45 110 73 101.48 9 14x3.8 2-M10 28 20 1PC 1 H50B20TD45 35642625 19.99 SGD
In stock
40 115 73 106.51 9 12x3.3 2-M8 28 21 1PC 1 H50B21TD40 35642765 19.99 SGD
In stock
42 115 73 106.51 9 12x3.3 2-M8 28 21 1PC 1 H50B21TD42 35642774 19.99 SGD
Shipped after 2018-05-31
45 115 73 106.51 9 14x3.8 2-M10 28 21 1PC 1 H50B21TD45 35642783 18.99 SGD
Shipped after 2018-05-31
- 120 73 111.55 9 5x2.3 2-M6 28 22 1PC 1 H50B22TD17 35642792 18.99 SGD
Shipped after 2018-05-31
- 120 73 111.55 9 6x2.8 2-M6 28 22 1PC 1 H50B22TD18 35642801 18.99 SGD
Shipped after 2018-05-31
20 120 73 111.55 9 6x2.8 2-M6 28 22 1PC 1 H50B22TD20 35642826 18.99 SGD
Shipped after 2018-05-31
25 120 73 111.55 9 8x3.3 2-M8 28 22 1PC 1 H50B22TD25 35642853 18.99 SGD
Shipped after 2018-05-31
- 125 73 116.58 9 5x2.3 2-M6 28 23 1PC 1 H50B23TD17 35642941 18.99 SGD
Shipped after 2018-05-31
19 125 73 116.58 9 6x2.8 2-M6 28 23 1PC 1 H50B23TD19 35642966 18.99 SGD
Shipped after 2018-05-31
- 130 73 121.62 9 6x2.8 2-M6 28 24 1PC 1 H50B24TD18 35643106 19.99 SGD
Shipped after 2018-05-31
32 130 73 121.62 9 10x3.3 2-M8 28 24 1PC 1 H50B24TD32 35643185 23.99 SGD
Shipped after 2018-05-31
40 130 73 121.62 9 12x3.3 2-M8 28 24 1PC 1 H50B24TD40 35643212 19.99 SGD
Shipped after 2018-05-31
42 130 73 121.62 9 12x3.3 2-M8 28 24 1PC 1 H50B24TD42 35643221 20.99 SGD
Shipped after 2018-05-31
32 140 73 131.7 9 10x3.3 2-M8 28 26 1PC 1 H50B26TD32 35643431 25.99 SGD
Shipped after 2018-05-31
40 140 73 131.7 9 12x3.3 2-M8 28 26 1PC 1 H50B26TD40 35643465 22.99 SGD
Shipped after 2018-05-31
45 145 73 136.74 9 14x3.8 2-M10 28 27 1PC 1 H50B27TD45 35643562 23.99 SGD
Shipped after 2018-05-31
28 150 73 141.79 9 8x3.3 2-M8 28 28 1PC 1 H50B28TD28 35643596 22.99 SGD
Shipped after 2018-05-31
30 150 73 141.79 9 8x3.3 2-M8 28 28 1PC 1 H50B28TD30 35643605 22.99 SGD
Shipped after 2018-05-31
30 155 73 146.83 9 8x3.3 2-M8 28 29 1PC 1 H50B29TD30 35643684 23.99 SGD
Shipped after 2018-05-31
28 161 73 151.87 9 8x3.3 2-M8 28 30 1PC 1 H50B30TD28 35643711 25.99 SGD
In stock
35 161 73 151.87 9 10x3.3 2-M8 28 30 1PC 1 H50B30TD35 35643745 26.99 SGD
In stock
38 161 73 151.87 9 10x3.3 2-M8 28 30 1PC 1 H50B30TD38 35643754 23.99 SGD
Shipped after 2018-05-31
45 161 73 151.87 9 14x3.8 2-M10 28 30 1PC 1 H50B30TD45 35643772 24.99 SGD
Shipped after 2018-05-31
25 171 73 161.96 9 8x3.3 2-M8 28 32 1PC 1 H50B32TD25 35643781 24.99 SGD
Shipped after 2018-05-31
38 171 73 161.96 9 10x3.3 2-M8 28 32 1PC 1 H50B32TD38 35643833 25.99 SGD
Shipped after 2018-05-31
35 176 73 167.01 9 10x3.3 2-M8 28 33 1PC 1 H50B33TD35 35643867 26.99 SGD
Shipped after 2018-05-31
28 181 73 172.05 9 8x3.3 2-M8 28 34 1PC 1 H50B34TD28 35643885 25.99 SGD
Shipped after 2018-05-31
25 186 73 177.1 9 8x3.3 2-M8 28 35 1PC 1 H50B35TD25 35643955 26.99 SGD
Shipped after 2018-05-31
32 120 73 111.55 9 10x3.3 2-M8 28 22 1PC 1 H50B22TD32 35642887 19.99 SGD
Shipped after 2018-05-31
38 120 73 111.55 9 10x3.3 2-M8 28 22 1PC 1 H50B22TD38 35642905 18.99 SGD
Shipped after 2018-05-31
40 120 73 111.55 9 12x3.3 2-M8 28 22 1PC 1 H50B22TD40 35642914 19.99 SGD
Shipped after 2018-05-31
20 125 73 116.58 9 6x2.8 2-M6 28 23 1PC 1 H50B23TD20 35642975 18.99 SGD
Shipped after 2018-05-31
24 125 73 116.58 9 8x3.3 2-M8 28 23 1PC 1 H50B23TD24 35642993 19.99 SGD
Shipped after 2018-05-31
25 125 73 116.58 9 8x3.3 2-M8 28 23 1PC 1 H50B23TD25 35643002 19.99 SGD
Shipped after 2018-05-31
28 125 73 116.58 9 8x3.3 2-M8 28 23 1PC 1 H50B23TD28 35643011 19.99 SGD
Shipped after 2018-05-31
20 135 73 126.66 9 6x2.8 2-M6 28 25 1PC 1 H50B25TD20 35643273 22.99 SGD
Shipped after 2018-05-31
30 135 73 126.66 9 8x3.3 2-M8 28 25 1PC 1 H50B25TD30 35643325 21.99 SGD
In stock
42 135 73 126.66 9 12x3.3 2-M8 28 25 1PC 1 H50B25TD42 35643377 24.99 SGD
Shipped after 2018-05-31
45 135 73 126.66 9 14x3.8 2-M10 28 25 1PC 1 H50B25TD45 35643386 21.99 SGD
Shipped after 2018-05-31
30 140 73 131.7 9 8x3.3 2-M8 28 26 1PC 1 H50B26TD30 35643422 20.99 SGD
Shipped after 2018-05-31
38 140 73 131.7 9 10x3.3 2-M8 28 26 1PC 1 H50B26TD38 35643456 22.99 SGD
Shipped after 2018-05-31
30 145 73 136.74 9 8x3.3 2-M8 28 27 1PC 1 H50B27TD30 35643517 21.99 SGD
Shipped after 2018-05-31
25 150 73 141.79 9 8x3.3 2-M8 28 28 1PC 1 H50B28TD25 35643587 25.99 SGD
Shipped after 2018-05-31
32 171 73 161.96 9 10x3.3 2-M8 28 32 1PC 1 H50B32TD32 35643815 25.99 SGD
Shipped after 2018-05-31
19 53 34 46.42 6 6x2.8 2-M6 25 9 1PC 1 H50B9TD19 35644061 10.99 SGD
Shipped after 2018-05-31
20 58 40 51.37 6 6 x 2.8 2-M6 25 10 1PC 1 H50B10TD20 35641085 9.99 SGD
In stock
25 58 40 51.37 6 8 x 3.3 2-M8 25 10 1PC 1 H50B10TD25 35641112 9.99 SGD
In stock
25 84 57 76.35 8 8 x 3.3 2-M8 25 15 1PC 1 H50B15TD25 35641697 13.99 SGD
In stock
28 84 57 76.35 8 8x3.3 2-M8 25 15 1PC 1 H50B15TD28 35641706 13.99 SGD
In stock
30 84 57 76.35 8 8x3.3 2-M8 25 15 1PC 1 H50B15TD30 35641715 13.99 SGD
In stock
25 100 72 91.42 9 8x3.3 2-M8 28 18 1PC 1 H50B18TD25 35642187 16.99 SGD
In stock
30 100 72 91.42 9 8x3.3 2-M8 28 18 1PC 1 H50B18TD30 35642205 16.99 SGD
In stock
25 110 73 101.48 9 8 x 3.3 2-M8 28 20 1PC 1 H50B20TD25 35642546 17.99 SGD
In stock
30 110 73 101.48 9 8 x 3.3 2-M8 28 20 1PC 1 H50B20TD30 35642564 17.99 SGD
In stock
25 135 73 126.66 9 8x3.3 2-M8 28 25 1PC 1 H50B25TD25 35643307 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Machine Production
5
From Japan
On 2016-01-29 10:07:06
I am very thankful for shaft hole processing products. We are satisfied with both quality and price of products.
This review is about item#35643307.
Machine Production
3
From Japan
On 2016-01-29 10:05:54
I am very thankful for shaft hole processing products. However, this time it was somewhat difficult to use because there was shake in the shaft hole. I think that the quality of the product is easy to use without problems.
This review is about item#35643151.
Reduction ratio reduction
5
From Japan
On 2015-12-24 00:13:55
The price is handy and handy.
This review is about item#35642853.
Modification due to failure of drive unit
5
From Japan
On 2014-06-14 00:20:31
no problem.
This review is about item#35641392.
Used for geared motor spindle
5
From Japan
On 2013-11-18 09:22:23
I was a little worried because the price is a cheap PB item, but no problems at all. Dimensional precision is also good and workability does not change without problems in installation, so I think that I will continue to use it.
This review is about item#35641191.
As a conductive part of a product
5
From Japan
On 2012-02-24 08:28:58
Although I am using it several times, it is usable without any problems. Cost is down because price is also cheap and hole processing is attached. I will also use it.
This review is about item#35641383.

Related Products