Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Finished Bore Sprocket Shaft No.60, New Jis Key Groove

4.83 (6)
Roller Outer Diameter (mm)
11.91
Inner Link Inner Width (mm)
12.7
Shaft Hole Diameter Tolerance
H7
Chain No.
60
Pitch (mm)
19.05
...see all>
Product Options
ADD TO CART
Set Screw Length L(mm) Number of Gears Tap Position A (mm) Outer Diameter O.D. (mm) Boss Diameter D (mm) Pitch Circle Diameter P.C.D. (mm) Keyway Dimensions (Width x Depth)(mm) Shaft Hole Diameter d(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Screw Length L(mm) Number of Gears Tap Position A (mm) Outer Diameter O.D. (mm) Boss Diameter D (mm) Pitch Circle Diameter P.C.D. (mm) Keyway Dimensions (Width x Depth)(mm) Shaft Hole Diameter d(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-M8 32 10 10 70 49 61.65 8 x 3.3 25 1PC 1 H60B10TD25 35644113 13.99 SGD
In stock
2-M8 40 19 - 126 83 115.74 8x3.3 28 1PC 1 H60B19TD28 35645181 22.99 SGD
Shipped after 2018-06-22
2-M10 40 19 - 126 83 115.74 14x3.8 48 1PC 1 H60B19TD48 35645267 24.99 SGD
Shipped after 2018-06-22
2-M10 40 20 - 132 83 121.78 14x3.8 45 1PC 1 H60B20TD45 35645416 26.99 SGD
Shipped after 2018-06-22
2-M8 40 21 - 138 83 127.82 12x3.3 42 1PC 1 H60B21TD42 35645556 23.99 SGD
Shipped after 2018-06-22
2-M10 40 22 - 144 83 133.86 14x3.8 48 1PC 1 H60B22TD48 35645723 26.99 SGD
Shipped after 2018-06-22
2-M6 40 23 - 150 83 139.9 6x2.8 22 1PC 1 H60B23TD22 35645766 24.99 SGD
Shipped after 2018-06-22
2-M6 40 24 - 156 83 145.95 6x2.8 22 1PC 1 H60B24TD22 35645915 25.99 SGD
Shipped after 2018-06-22
2-M8 40 24 - 156 83 145.95 8x3.3 24 1PC 1 H60B24TD24 35645924 25.99 SGD
Shipped after 2018-06-22
2-M8 40 24 - 156 83 145.95 8x3.3 28 1PC 1 H60B24TD28 35645942 25.99 SGD
Shipped after 2018-06-22
2-M8 40 24 - 156 83 145.95 8x3.3 30 1PC 1 H60B24TD30 35645951 31.99 SGD
Shipped after 2018-06-22
2-M8 40 25 - 162 83 151.99 10x3.3 32 1PC 1 H60B25TD32 35646116 34.99 SGD
In stock
2-M8 40 26 - 168 83 158.04 10x3.3 38 1PC 1 H60B26TD38 35646283 28.99 SGD
Shipped after 2018-06-22
2-M8 40 26 - 168 83 158.04 12x3.3 40 1PC 1 H60B26TD40 35646292 34.99 SGD
Shipped after 2018-06-22
2-M10 40 26 - 168 83 158.04 14x3.8 50 1PC 1 H60B26TD50 35646335 30.99 SGD
Shipped after 2018-06-22
2-M8 40 27 - 174 83 164.09 10x3.3 35 1PC 1 H60B27TD35 35646414 31.99 SGD
Shipped after 2018-06-22
2-M10 40 27 - 174 83 164.09 14x3.8 45 1PC 1 H60B27TD45 35646457 33.99 SGD
Shipped after 2018-06-22
2-M8 40 28 - 180 83 170.14 10x3.3 32 1PC 1 H60B28TD32 35646536 30.99 SGD
Shipped after 2018-06-22
2-M8 40 28 - 180 83 170.14 12x3.3 40 1PC 1 H60B28TD40 35646563 30.99 SGD
Shipped after 2018-06-22
2-M10 40 28 - 180 83 170.14 14x3.8 45 1PC 1 H60B28TD45 35646581 31.99 SGD
Shipped after 2018-06-22
2-M10 40 30 - 193 83 182.25 14x3.8 50 1PC 1 H60B30TD50 35646737 33.99 SGD
Shipped after 2018-06-22
2-M8 32 10 - 70 49 61.65 8x3.3 28 1PC 1 H60B10TD28 35644122 14.99 SGD
Shipped after 2018-06-22
2-M8 32 10 - 70 49 61.65 8x3.3 30 1PC 1 H60B10TD30 35644131 17.99 SGD
Shipped after 2018-06-22
2-M8 32 11 - 76 51 67.62 8x3.3 24 1PC 1 H60B11TD24 35644174 14.99 SGD
Shipped after 2018-06-22
2-M8 32 12 - 83 51 73.6 8x3.3 24 1PC 1 H60B12TD24 35644253 14.99 SGD
Shipped after 2018-06-22
2-M8 32 13 - 89 57 79.6 8x3.3 25 1PC 1 H60B13TD25 35644357 15.99 SGD
Shipped after 2018-06-22
2-M6 32 14 - 95 62 85.61 6x2.8 22 1PC 1 H60B14TD22 35644445 16.99 SGD
Shipped after 2018-06-22
2-M8 32 14 - 95 62 85.61 10x3.3 35 1PC 1 H60B14TD35 35644506 21.99 SGD
Shipped after 2018-06-22
2-M8 32 15 - 101 68 91.62 8x3.3 24 1PC 1 H60B15TD24 35644576 18.99 SGD
In stock
2-M8 32 15 - 101 68 91.62 10x3.3 38 1PC 1 H60B15TD38 35644637 18.99 SGD
Shipped after 2018-06-22
2-M8 32 16 - 107 73 97.65 8x3.3 24 1PC 1 H60B16TD24 35644707 18.99 SGD
Shipped after 2018-06-22
2-M8 32 16 - 107 73 97.65 8x3.3 28 1PC 1 H60B16TD28 35644725 20.99 SGD
Shipped after 2018-06-22
2-M10 32 16 - 107 73 97.65 14x3.8 50 1PC 1 H60B16TD50 35644813 23.99 SGD
Shipped after 2018-06-22
2-M8 32 17 - 113 73 103.67 10x3.3 35 1PC 1 H60B17TD35 35644901 22.99 SGD
Shipped after 2018-06-22
2-M6 40 18 - 119 83 109.71 6x2.8 19 1PC 1 H60B18TD19 35644971 21.99 SGD
Shipped after 2018-06-22
2-M8 40 18 - 119 83 109.71 8x3.3 28 1PC 1 H60B18TD28 35645023 25.99 SGD
Shipped after 2018-06-22
2-M8 40 19 - 126 83 115.74 10x3.3 32 1PC 1 H60B19TD32 35645206 27.99 SGD
Shipped after 2018-06-22
2-M6 40 20 - 132 83 121.78 6x2.8 22 1PC 1 H60B20TD22 35645312 27.99 SGD
In stock
2-M8 40 20 - 132 83 121.78 12x3.3 42 1PC 1 H60B20TD42 35645407 24.99 SGD
Shipped after 2018-06-22
2-M10 40 21 - 138 83 127.82 14x3.8 50 1PC 1 H60B21TD50 35645583 25.99 SGD
Shipped after 2018-06-22
2-M8 40 22 - 144 83 133.86 10x3.3 38 1PC 1 H60B22TD38 35645687 29.99 SGD
Shipped after 2018-06-22
2-M8 40 22 - 144 83 133.86 12x3.3 42 1PC 1 H60B22TD42 35645705 24.99 SGD
Shipped after 2018-06-22
2-M8 40 23 - 150 83 139.9 12x3.3 42 1PC 1 H60B23TD42 35645854 25.99 SGD
Shipped after 2018-06-22
2-M10 40 23 - 150 83 139.9 14x3.8 45 1PC 1 H60B23TD45 35645863 27.99 SGD
Shipped after 2018-06-22
2-M6 40 24 - 156 83 145.95 6x2.8 20 1PC 1 H60B24TD20 35645906 25.99 SGD
Shipped after 2018-06-22
2-M10 40 24 - 156 83 145.95 14x3.8 50 1PC 1 H60B24TD50 35646037 34.99 SGD
Shipped after 2018-06-22
2-M10 40 27 - 174 83 164.09 14x3.8 48 1PC 1 H60B27TD48 35646466 33.99 SGD
Shipped after 2018-06-22
2-M6 40 28 - 180 83 170.14 6x2.8 22 1PC 1 H60B28TD22 35646484 29.99 SGD
Shipped after 2018-06-22
2-M8 40 28 - 180 83 170.14 8x3.3 25 1PC 1 H60B28TD25 35646502 29.99 SGD
Shipped after 2018-06-22
2-M8 40 28 - 180 83 170.14 8x3.3 30 1PC 1 H60B28TD30 35646527 29.99 SGD
Shipped after 2018-06-22
2-M10 40 28 - 180 83 170.14 14x3.8 50 1PC 1 H60B28TD50 35646606 31.99 SGD
Shipped after 2018-06-22
2-M10 40 30 - 193 83 182.25 14x3.8 45 1PC 1 H60B30TD45 35646712 40.99 SGD
Shipped after 2018-06-22
2-M8 32 9 - 63 43 55.7 8x3.3 24 1PC 1 H60B9TD24 35646773 13.99 SGD
Shipped after 2018-06-22
2-M8 32 11 - 76 51 67.62 10x3.3 32 1PC 1 H60B11TD32 35644217 14.99 SGD
In stock
2-M6 32 12 - 83 51 73.6 6x2.8 19 1PC 1 H60B12TD19 35644226 14.99 SGD
Shipped after 2018-06-22
2-M6 32 12 - 83 51 73.6 6x2.8 20 1PC 1 H60B12TD20 35644235 15.99 SGD
Shipped after 2018-06-22
2-M6 32 12 - 83 51 73.6 6x2.8 22 1PC 1 H60B12TD22 35644244 18.99 SGD
Shipped after 2018-06-22
2-M8 32 12 - 83 51 73.6 8x3.3 28 1PC 1 H60B12TD28 35644271 18.99 SGD
Shipped after 2018-06-22
2-M8 32 12 - 83 51 73.6 8x3.3 30 1PC 1 H60B12TD30 35644287 18.99 SGD
Shipped after 2018-06-22
2-M8 32 12 - 83 51 73.6 10x3.3 32 1PC 1 H60B12TD32 35644296 14.99 SGD
Shipped after 2018-06-22
2-M6 32 13 - 89 57 79.6 6x2.8 20 1PC 1 H60B13TD20 35644323 15.99 SGD
Shipped after 2018-06-22
2-M8 32 13 - 89 57 79.6 12x3.3 40 1PC 1 H60B13TD40 35644411 15.99 SGD
In stock
2-M6 32 14 - 95 62 85.61 6x2.8 19 1PC 1 H60B14TD19 35644427 15.99 SGD
Shipped after 2018-06-22
2-M8 32 14 - 95 62 85.61 10x3.3 32 1PC 1 H60B14TD32 35644497 21.99 SGD
Shipped after 2018-06-22
2-M8 32 14 - 95 62 85.61 12x3.3 40 1PC 1 H60B14TD40 35644524 18.99 SGD
Shipped after 2018-06-22
2-M6 32 15 - 101 68 91.62 6x2.8 20 1PC 1 H60B15TD20 35644551 18.99 SGD
Shipped after 2018-06-22
2-M8 32 15 - 101 68 91.62 10x3.3 35 1PC 1 H60B15TD35 35644621 18.99 SGD
Shipped after 2018-06-22
2-M6 32 16 - 107 73 97.65 6x2.8 19 1PC 1 H60B16TD19 35644673 18.99 SGD
Shipped after 2018-06-22
2-M8 32 17 - 113 73 103.67 8x3.3 30 1PC 1 H60B17TD30 35644883 19.99 SGD
Shipped after 2018-06-22
2-M8 32 17 - 113 73 103.67 10x3.3 38 1PC 1 H60B17TD38 35644917 23.99 SGD
Shipped after 2018-06-22
2-M10 32 17 - 113 73 103.67 14x3.8 48 1PC 1 H60B17TD48 35644953 22.99 SGD
Shipped after 2018-06-22
2-M8 40 18 - 119 83 109.71 8x3.3 24 1PC 1 H60B18TD24 35645005 21.99 SGD
Shipped after 2018-06-22
2-M8 40 18 - 119 83 109.71 10x3.3 35 1PC 1 H60B18TD35 35645057 22.99 SGD
Shipped after 2018-06-22
2-M8 40 18 - 119 83 109.71 10x3.3 38 1PC 1 H60B18TD38 35645066 25.99 SGD
In stock
2-M8 40 18 - 119 83 109.71 12x3.3 40 1PC 1 H60B18TD40 35645075 25.99 SGD
In stock
2-M8 40 18 - 119 83 109.71 12x3.3 42 1PC 1 H60B18TD42 35645084 27.99 SGD
Shipped after 2018-06-22
2-M10 40 18 - 119 83 109.71 16x4.3 55 1PC 1 H60B18TD55 35645127 27.99 SGD
Shipped after 2018-06-22
2-M8 40 19 - 126 83 115.74 8x3.3 24 1PC 1 H60B19TD24 35645163 22.99 SGD
Shipped after 2018-06-22
2-M6 40 21 - 138 83 127.82 6x2.8 20 1PC 1 H60B21TD20 35645452 21.99 SGD
Shipped after 2018-06-22
2-M8 40 22 - 144 83 133.86 8x3.3 30 1PC 1 H60B22TD30 35645653 24.99 SGD
Shipped after 2018-06-22
2-M8 40 23 - 150 83 139.9 10x3.3 35 1PC 1 H60B23TD35 35645827 25.99 SGD
Shipped after 2018-06-22
2-M8 40 24 - 156 83 145.95 8x3.3 25 1PC 1 H60B24TD25 35645933 25.99 SGD
Shipped after 2018-06-22
2-M8 40 24 - 156 83 145.95 10x3.3 38 1PC 1 H60B24TD38 35645985 26.99 SGD
Shipped after 2018-06-22
2-M10 40 24 - 156 83 145.95 14x3.8 45 1PC 1 H60B24TD45 35646012 28.99 SGD
Shipped after 2018-06-22
2-M8 40 25 - 162 83 151.99 8x3.3 24 1PC 1 H60B25TD24 35646073 26.99 SGD
Shipped after 2018-06-22
2-M8 40 25 - 162 83 151.99 8x3.3 28 1PC 1 H60B25TD28 35646091 31.99 SGD
Shipped after 2018-06-22
2-M10 40 25 - 162 83 151.99 14x3.8 48 1PC 1 H60B25TD48 35646177 29.99 SGD
Shipped after 2018-06-22
2-M10 40 25 - 162 83 151.99 14x3.8 50 1PC 1 H60B25TD50 35646186 29.99 SGD
Shipped after 2018-06-22
2-M8 40 26 - 168 83 158.04 8x3.3 24 1PC 1 H60B26TD24 35646222 27.99 SGD
Shipped after 2018-06-22
2-M8 40 26 - 168 83 158.04 10x3.3 32 1PC 1 H60B26TD32 35646265 34.99 SGD
Shipped after 2018-06-22
2-M10 40 26 - 168 83 158.04 14x3.8 48 1PC 1 H60B26TD48 35646326 30.99 SGD
Shipped after 2018-06-22
2-M8 40 27 - 174 83 164.09 8x3.3 24 1PC 1 H60B27TD24 35646362 31.99 SGD
Shipped after 2018-06-22
2-M8 40 28 - 180 83 170.14 8x3.3 24 1PC 1 H60B28TD24 35646493 29.99 SGD
Shipped after 2018-06-22
2-M8 40 30 - 193 83 182.25 8x3.3 28 1PC 1 H60B30TD28 35646642 38.99 SGD
Shipped after 2018-06-22
2-M8 40 30 - 193 83 182.25 10x3.3 32 1PC 1 H60B30TD32 35646667 40.99 SGD
In stock
2-M10 40 30 - 193 83 182.25 14x3.8 48 1PC 1 H60B30TD48 35646721 33.99 SGD
Shipped after 2018-06-22
2-M6 32 9 - 63 43 55.7 6x2.8 19 1PC 1 H60B9TD19 35646746 13.99 SGD
Shipped after 2018-06-22
2-M8 40 19 - 126 83 115.74 8x3.3 30 1PC 1 H60B19TD30 35645197 22.99 SGD
Shipped after 2018-06-22
2-M8 40 19 - 126 83 115.74 10x3.3 38 1PC 1 H60B19TD38 35645224 23.99 SGD
Shipped after 2018-06-22
2-M6 40 20 - 132 83 121.78 6x2.8 20 1PC 1 H60B20TD20 35645303 23.99 SGD
Shipped after 2018-06-22
2-M8 40 21 - 138 83 127.82 8x3.3 25 1PC 1 H60B21TD25 35645486 21.99 SGD
Shipped after 2018-06-22
2-M10 40 21 - 138 83 127.82 14x3.8 48 1PC 1 H60B21TD48 35645574 25.99 SGD
Shipped after 2018-06-22
2-M8 40 22 - 144 83 133.86 8x3.3 28 1PC 1 H60B22TD28 35645644 24.99 SGD
Shipped after 2018-06-22
2-M10 40 23 - 150 83 139.9 14x3.8 50 1PC 1 H60B23TD50 35645881 27.99 SGD
Shipped after 2018-06-22
2-M8 40 24 - 156 83 145.95 10x3.3 32 1PC 1 H60B24TD32 35645967 31.99 SGD
Shipped after 2018-06-22
2-M8 40 25 - 162 83 151.99 10x3.3 35 1PC 1 H60B25TD35 35646125 34.99 SGD
In stock
2-M8 40 25 - 162 83 151.99 10x3.3 38 1PC 1 H60B25TD38 35646134 27.99 SGD
Shipped after 2018-06-22
2-M10 40 25 - 162 83 151.99 14x3.8 45 1PC 1 H60B25TD45 35646161 29.99 SGD
Shipped after 2018-06-22
2-M8 40 26 - 168 83 158.04 8x3.3 28 1PC 1 H60B26TD28 35646247 27.99 SGD
Shipped after 2018-06-22
2-M10 40 26 - 168 83 158.04 14x3.8 45 1PC 1 H60B26TD45 35646317 30.99 SGD
Shipped after 2018-06-22
2-M8 40 28 - 180 83 170.14 8x3.3 28 1PC 1 H60B28TD28 35646511 29.99 SGD
Shipped after 2018-06-22
2-M8 40 30 - 193 83 182.25 8x3.3 30 1PC 1 H60B30TD30 35646651 46.99 SGD
Shipped after 2018-06-22
2-M6 32 9 - 63 43 55.7 6x2.8 22 1PC 1 H60B9TD22 35646764 13.99 SGD
Shipped after 2018-06-22
2-M8 32 11 - 76 51 67.62 8x3.3 30 1PC 1 H60B11TD30 35644201 14.99 SGD
Shipped after 2018-06-22
2-M8 32 12 - 83 51 73.6 8x3.3 25 1PC 1 H60B12TD25 35644262 15.99 SGD
Shipped after 2018-06-22
2-M6 32 14 - 95 62 85.61 6x2.8 20 1PC 1 H60B14TD20 35644436 15.99 SGD
Shipped after 2018-06-22
2-M8 40 19 - 126 83 115.74 12x3.3 40 1PC 1 H60B19TD40 35645233 23.99 SGD
Shipped after 2018-06-22
2-M8 40 19 - 126 83 115.74 12x3.3 42 1PC 1 H60B19TD42 35645242 23.99 SGD
Shipped after 2018-06-22
2-M10 40 19 - 126 83 115.74 14x3.8 45 1PC 1 H60B19TD45 35645251 24.99 SGD
Shipped after 2018-06-22
2-M8 40 20 - 132 83 121.78 10x3.3 32 1PC 1 H60B20TD32 35645364 27.99 SGD
In stock
2-M10 40 20 - 132 83 121.78 14x3.8 50 1PC 1 H60B20TD50 35645434 29.99 SGD
Shipped after 2018-06-22
2-M6 40 21 - 138 83 127.82 6x2.8 22 1PC 1 H60B21TD22 35645461 21.99 SGD
Shipped after 2018-06-22
2-M8 40 21 - 138 83 127.82 8x3.3 28 1PC 1 H60B21TD28 35645495 21.99 SGD
Shipped after 2018-06-22
2-M8 40 21 - 138 83 127.82 10x3.3 32 1PC 1 H60B21TD32 35645513 22.99 SGD
Shipped after 2018-06-22
2-M8 40 21 - 138 83 127.82 12x3.3 40 1PC 1 H60B21TD40 35645547 28.99 SGD
Shipped after 2018-06-22
2-M10 40 21 - 138 83 127.82 14x3.8 45 1PC 1 H60B21TD45 35645565 25.99 SGD
Shipped after 2018-06-22
2-M8 40 22 - 144 83 133.86 8x3.3 25 1PC 1 H60B22TD25 35645635 28.99 SGD
Shipped after 2018-06-22
2-M8 40 22 - 144 83 133.86 10x3.3 35 1PC 1 H60B22TD35 35645671 24.99 SGD
Shipped after 2018-06-22
2-M10 40 22 - 144 83 133.86 14x3.8 45 1PC 1 H60B22TD45 35645714 26.99 SGD
Shipped after 2018-06-22
2-M8 40 23 - 150 83 139.9 12x3.3 40 1PC 1 H60B23TD40 35645845 25.99 SGD
Shipped after 2018-06-22
2-M6 40 25 - 162 83 151.99 6x2.8 20 1PC 1 H60B25TD20 35646055 26.99 SGD
Shipped after 2018-06-22
2-M8 40 25 - 162 83 151.99 12x3.3 42 1PC 1 H60B25TD42 35646152 27.99 SGD
Shipped after 2018-06-22
2-M10 40 25 - 162 83 151.99 16x4.3 55 1PC 1 H60B25TD55 35646195 30.99 SGD
Shipped after 2018-06-22
2-M8 40 26 - 168 83 158.04 8x3.3 30 1PC 1 H60B26TD30 35646256 27.99 SGD
Shipped after 2018-06-22
2-M8 40 26 - 168 83 158.04 12x3.3 42 1PC 1 H60B26TD42 35646301 28.99 SGD
Shipped after 2018-06-22
2-M8 40 27 - 174 83 164.09 10x3.3 38 1PC 1 H60B27TD38 35646423 32.99 SGD
Shipped after 2018-06-22
2-M8 40 27 - 174 83 164.09 12x3.3 40 1PC 1 H60B27TD40 35646432 32.99 SGD
Shipped after 2018-06-22
2-M8 40 28 - 180 83 170.14 12x3.3 42 1PC 1 H60B28TD42 35646572 30.99 SGD
Shipped after 2018-06-22
2-M10 40 28 - 180 83 170.14 14x3.8 48 1PC 1 H60B28TD48 35646597 31.99 SGD
Shipped after 2018-06-22
2-M6 32 10 - 70 49 61.65 6x2.8 19 1PC 1 H60B10TD19 35644077 13.99 SGD
Shipped after 2018-06-22
2-M6 32 11 - 76 51 67.62 6x2.8 22 1PC 1 H60B11TD22 35644165 15.99 SGD
Shipped after 2018-06-22
2-M8 32 11 - 76 51 67.62 8x3.3 25 1PC 1 H60B11TD25 35644183 15.99 SGD
Shipped after 2018-06-22
2-M8 32 11 - 76 51 67.62 8x3.3 28 1PC 1 H60B11TD28 35644192 14.99 SGD
Shipped after 2018-06-22
2-M8 32 12 - 83 51 73.6 10x3.3 35 1PC 1 H60B12TD35 35644305 14.99 SGD
Shipped after 2018-06-22
2-M6 32 13 - 89 57 79.6 6x2.8 19 1PC 1 H60B13TD19 35644314 15.99 SGD
Shipped after 2018-06-22
2-M6 32 13 - 89 57 79.6 6x2.8 22 1PC 1 H60B13TD22 35644332 15.99 SGD
Shipped after 2018-06-22
2-M8 32 14 - 95 62 85.61 8x3.3 30 1PC 1 H60B14TD30 35644481 15.99 SGD
Shipped after 2018-06-22
2-M8 32 16 - 107 73 97.65 8x3.3 25 1PC 1 H60B16TD25 35644716 18.99 SGD
Shipped after 2018-06-22
2-M8 32 16 - 107 73 97.65 10x3.3 35 1PC 1 H60B16TD35 35644752 18.99 SGD
Shipped after 2018-06-22
2-M8 32 16 - 107 73 97.65 12x3.3 40 1PC 1 H60B16TD40 35644777 21.99 SGD
Shipped after 2018-06-22
2-M10 32 16 - 107 73 97.65 14x3.8 45 1PC 1 H60B16TD45 35644795 20.99 SGD
Shipped after 2018-06-22
2-M6 32 17 - 113 73 103.67 6x2.8 19 1PC 1 H60B17TD19 35644822 18.99 SGD
Shipped after 2018-06-22
2-M8 32 17 - 113 73 103.67 12x3.3 40 1PC 1 H60B17TD40 35644926 20.99 SGD
Shipped after 2018-06-22
2-M8 40 18 - 119 83 109.71 10x3.3 32 1PC 1 H60B18TD32 35645041 26.99 SGD
Shipped after 2018-06-22
2-M10 40 18 - 119 83 109.71 14x3.8 48 1PC 1 H60B18TD48 35645102 24.99 SGD
Shipped after 2018-06-22
2-M6 40 20 - 132 83 121.78 6x2.8 19 1PC 1 H60B20TD19 35645294 23.99 SGD
Shipped after 2018-06-22
2-M8 40 20 - 132 83 121.78 8x3.3 24 1PC 1 H60B20TD24 35645321 23.99 SGD
Shipped after 2018-06-22
2-M8 40 20 - 132 83 121.78 8x3.3 25 1PC 1 H60B20TD25 35645337 23.99 SGD
Shipped after 2018-06-22
2-M8 40 20 - 132 83 121.78 10x3.3 35 1PC 1 H60B20TD35 35645373 24.99 SGD
Shipped after 2018-06-22
2-M8 40 21 - 138 83 127.82 10x3.3 38 1PC 1 H60B21TD38 35645531 23.99 SGD
Shipped after 2018-06-22
2-M6 40 22 - 144 83 133.86 6x2.8 20 1PC 1 H60B22TD20 35645601 24.99 SGD
Shipped after 2018-06-22
2-M6 40 22 - 144 83 133.86 6x2.8 22 1PC 1 H60B22TD22 35645617 24.99 SGD
Shipped after 2018-06-22
2-M10 40 22 - 144 83 133.86 14x3.8 50 1PC 1 H60B22TD50 35645732 26.99 SGD
Shipped after 2018-06-22
2-M10 40 22 - 144 83 133.86 16x4.3 55 1PC 1 H60B22TD55 35645741 28.99 SGD
Shipped after 2018-06-22
2-M6 40 23 - 150 83 139.9 6x2.8 20 1PC 1 H60B23TD20 35645757 24.99 SGD
Shipped after 2018-06-22
2-M8 40 23 - 150 83 139.9 10x3.3 32 1PC 1 H60B23TD32 35645811 30.99 SGD
Shipped after 2018-06-22
2-M8 40 23 - 150 83 139.9 10x3.3 38 1PC 1 H60B23TD38 35645836 25.99 SGD
Shipped after 2018-06-22
2-M10 40 23 - 150 83 139.9 14x3.8 48 1PC 1 H60B23TD48 35645872 27.99 SGD
Shipped after 2018-06-22
2-M10 40 23 - 150 83 139.9 16x4.3 55 1PC 1 H60B23TD55 35645897 29.99 SGD
Shipped after 2018-06-22
2-M10 40 24 - 156 83 145.95 14x3.8 48 1PC 1 H60B24TD48 35646021 28.99 SGD
Shipped after 2018-06-22
2-M10 40 24 - 156 83 145.95 16x4.3 55 1PC 1 H60B24TD55 35646046 29.99 SGD
Shipped after 2018-06-22
2-M6 40 25 - 162 83 151.99 6x2.8 22 1PC 1 H60B25TD22 35646064 26.99 SGD
Shipped after 2018-06-22
2-M8 40 25 - 162 83 151.99 8x3.3 25 1PC 1 H60B25TD25 35646082 26.99 SGD
Shipped after 2018-06-22
2-M8 40 25 - 162 83 151.99 8x3.3 30 1PC 1 H60B25TD30 35646107 26.99 SGD
Shipped after 2018-06-22
2-M8 40 25 - 162 83 151.99 12x3.3 40 1PC 1 H60B25TD40 35646143 27.99 SGD
Shipped after 2018-06-22
2-M6 40 26 - 168 83 158.04 6x2.8 22 1PC 1 H60B26TD22 35646213 26.99 SGD
Shipped after 2018-06-22
2-M8 40 27 - 174 83 164.09 8x3.3 25 1PC 1 H60B27TD25 35646371 31.99 SGD
Shipped after 2018-06-22
2-M8 40 27 - 174 83 164.09 8x3.3 30 1PC 1 H60B27TD30 35646396 31.99 SGD
Shipped after 2018-06-22
2-M10 40 27 - 174 83 164.09 14x3.8 50 1PC 1 H60B27TD50 35646475 33.99 SGD
Shipped after 2018-06-22
2-M6 32 9 - 63 43 55.7 6x2.8 20 1PC 1 H60B9TD20 35646755 13.99 SGD
Shipped after 2018-06-22
2-M10 40 19 - 126 83 115.74 14x3.8 50 1PC 1 H60B19TD50 35645276 24.99 SGD
Shipped after 2018-06-22
2-M10 40 19 - 126 83 115.74 16x4.3 55 1PC 1 H60B19TD55 35645285 24.99 SGD
Shipped after 2018-06-22
2-M8 40 20 - 132 83 121.78 10x3.3 38 1PC 1 H60B20TD38 35645382 27.99 SGD
In stock
2-M10 40 20 - 132 83 121.78 14x3.8 48 1PC 1 H60B20TD48 35645425 26.99 SGD
Shipped after 2018-06-22
2-M10 40 20 - 132 83 121.78 16x4.3 55 1PC 1 H60B20TD55 35645443 26.99 SGD
Shipped after 2018-06-22
2-M8 40 21 - 138 83 127.82 8x3.3 24 1PC 1 H60B21TD24 35645477 21.99 SGD
Shipped after 2018-06-22
2-M10 40 21 - 138 83 127.82 16x4.3 55 1PC 1 H60B21TD55 35645592 25.99 SGD
Shipped after 2018-06-22
2-M8 40 22 - 144 83 133.86 10x3.3 32 1PC 1 H60B22TD32 35645662 24.99 SGD
Shipped after 2018-06-22
2-M8 40 23 - 150 83 139.9 8x3.3 28 1PC 1 H60B23TD28 35645793 24.99 SGD
Shipped after 2018-06-22
2-M8 40 24 - 156 83 145.95 12x3.3 40 1PC 1 H60B24TD40 35645994 26.99 SGD
Shipped after 2018-06-22
2-M6 40 27 - 174 83 164.09 6x2.8 22 1PC 1 H60B27TD22 35646353 31.99 SGD
Shipped after 2018-06-22
2-M8 40 27 - 174 83 164.09 8x3.3 28 1PC 1 H60B27TD28 35646387 31.99 SGD
Shipped after 2018-06-22
2-M8 40 28 - 180 83 170.14 10x3.3 35 1PC 1 H60B28TD35 35646545 30.99 SGD
Shipped after 2018-06-22
2-M8 40 28 - 180 83 170.14 10x3.3 38 1PC 1 H60B28TD38 35646554 36.99 SGD
Shipped after 2018-06-22
2-M8 40 30 - 193 83 182.25 12x3.3 40 1PC 1 H60B30TD40 35646694 32.99 SGD
Shipped after 2018-06-22
2-M8 40 30 - 193 83 182.25 12x3.3 42 1PC 1 H60B30TD42 35646703 32.99 SGD
Shipped after 2018-06-22
2-M6 32 11 - 76 51 67.62 6x2.8 19 1PC 1 H60B11TD19 35644147 14.99 SGD
Shipped after 2018-06-22
2-M8 32 13 - 89 57 79.6 8x3.3 30 1PC 1 H60B13TD30 35644375 15.99 SGD
Shipped after 2018-06-22
2-M8 32 14 - 95 62 85.61 8x3.3 28 1PC 1 H60B14TD28 35644472 20.99 SGD
Shipped after 2018-06-22
2-M8 32 14 - 95 62 85.61 10x3.3 38 1PC 1 H60B14TD38 35644515 21.99 SGD
Shipped after 2018-06-22
2-M8 32 15 - 101 68 91.62 12x3.3 40 1PC 1 H60B15TD40 35644646 18.99 SGD
In stock
2-M6 32 16 - 107 73 97.65 6x2.8 22 1PC 1 H60B16TD22 35644691 18.99 SGD
Shipped after 2018-06-22
2-M8 32 16 - 107 73 97.65 8x3.3 30 1PC 1 H60B16TD30 35644734 18.99 SGD
Shipped after 2018-06-22
2-M8 32 16 - 107 73 97.65 10x3.3 32 1PC 1 H60B16TD32 35644743 21.99 SGD
Shipped after 2018-06-22
2-M6 32 17 - 113 73 103.67 6x2.8 22 1PC 1 H60B17TD22 35644847 21.99 SGD
Shipped after 2018-06-22
2-M8 32 17 - 113 73 103.67 12x3.3 42 1PC 1 H60B17TD42 35644935 20.99 SGD
Shipped after 2018-06-22
2-M10 32 17 - 113 73 103.67 14x3.8 45 1PC 1 H60B17TD45 35644944 25.99 SGD
Shipped after 2018-06-22
2-M10 32 17 - 113 73 103.67 14x3.8 50 1PC 1 H60B17TD50 35644962 25.99 SGD
Shipped after 2018-06-22
2-M8 40 18 - 119 83 109.71 8x3.3 30 1PC 1 H60B18TD30 35645032 25.99 SGD
In stock
2-M6 40 19 - 126 83 115.74 6x2.8 22 1PC 1 H60B19TD22 35645154 22.99 SGD
Shipped after 2018-06-22
2-M8 40 19 - 126 83 115.74 10x3.3 35 1PC 1 H60B19TD35 35645215 23.99 SGD
Shipped after 2018-06-22
2-M8 40 20 - 132 83 121.78 8x3.3 28 1PC 1 H60B20TD28 35645346 23.99 SGD
Shipped after 2018-06-22
2-M8 40 20 - 132 83 121.78 12x3.3 40 1PC 1 H60B20TD40 35645391 27.99 SGD
In stock
2-M8 40 21 - 138 83 127.82 8x3.3 30 1PC 1 H60B21TD30 35645504 22.99 SGD
Shipped after 2018-06-22
2-M8 40 21 - 138 83 127.82 10x3.3 35 1PC 1 H60B21TD35 35645522 22.99 SGD
Shipped after 2018-06-22
2-M8 40 22 - 144 83 133.86 8x3.3 24 1PC 1 H60B22TD24 35645626 24.99 SGD
Shipped after 2018-06-22
2-M8 40 22 - 144 83 133.86 12x3.3 40 1PC 1 H60B22TD40 35645696 29.99 SGD
In stock
2-M8 40 23 - 150 83 139.9 8x3.3 24 1PC 1 H60B23TD24 35645775 24.99 SGD
Shipped after 2018-06-22
2-M8 40 23 - 150 83 139.9 8x3.3 25 1PC 1 H60B23TD25 35645784 24.99 SGD
Shipped after 2018-06-22
2-M8 40 23 - 150 83 139.9 8x3.3 30 1PC 1 H60B23TD30 35645802 24.99 SGD
Shipped after 2018-06-22
2-M8 40 24 - 156 83 145.95 10x3.3 35 1PC 1 H60B24TD35 35645976 31.99 SGD
Shipped after 2018-06-22
2-M8 40 24 - 156 83 145.95 12x3.3 42 1PC 1 H60B24TD42 35646003 26.99 SGD
Shipped after 2018-06-22
2-M6 40 26 - 168 83 158.04 6x2.8 20 1PC 1 H60B26TD20 35646204 26.99 SGD
Shipped after 2018-06-22
2-M8 40 26 - 168 83 158.04 8x3.3 25 1PC 1 H60B26TD25 35646231 27.99 SGD
Shipped after 2018-06-22
2-M8 40 26 - 168 83 158.04 10x3.3 35 1PC 1 H60B26TD35 35646274 28.99 SGD
Shipped after 2018-06-22
2-M10 40 26 - 168 83 158.04 16x4.3 55 1PC 1 H60B26TD55 35646344 32.99 SGD
Shipped after 2018-06-22
2-M8 40 27 - 174 83 164.09 10x3.3 32 1PC 1 H60B27TD32 35646405 31.99 SGD
Shipped after 2018-06-22
2-M8 40 27 - 174 83 164.09 12x3.3 42 1PC 1 H60B27TD42 35646441 32.99 SGD
Shipped after 2018-06-22
2-M6 40 30 - 193 83 182.25 6x2.8 22 1PC 1 H60B30TD22 35646615 31.99 SGD
Shipped after 2018-06-22
2-M8 40 30 - 193 83 182.25 8x3.3 24 1PC 1 H60B30TD24 35646624 31.99 SGD
Shipped after 2018-06-22
2-M8 40 30 - 193 83 182.25 8x3.3 25 1PC 1 H60B30TD25 35646633 31.99 SGD
Shipped after 2018-06-22
2-M8 40 30 - 193 83 182.25 10x3.3 38 1PC 1 H60B30TD38 35646685 32.99 SGD
Shipped after 2018-06-22
2-M6 32 10 - 70 49 61.65 6x2.8 22 1PC 1 H60B10TD22 35644095 13.99 SGD
Shipped after 2018-06-22
2-M8 32 13 - 89 57 79.6 8x3.3 24 1PC 1 H60B13TD24 35644341 15.99 SGD
Shipped after 2018-06-22
2-M8 32 13 - 89 57 79.6 8x3.3 28 1PC 1 H60B13TD28 35644366 15.99 SGD
Shipped after 2018-06-22
2-M8 32 13 - 89 57 79.6 10x3.3 32 1PC 1 H60B13TD32 35644384 16.99 SGD
In stock
2-M8 32 13 - 89 57 79.6 10x3.3 35 1PC 1 H60B13TD35 35644393 20.99 SGD
Shipped after 2018-06-22
2-M8 32 13 - 89 57 79.6 10x3.3 38 1PC 1 H60B13TD38 35644402 17.99 SGD
Shipped after 2018-06-22
2-M8 32 14 - 95 62 85.61 8x3.3 24 1PC 1 H60B14TD24 35644454 15.99 SGD
Shipped after 2018-06-22
2-M6 32 15 - 101 68 91.62 6x2.8 19 1PC 1 H60B15TD19 35644542 18.99 SGD
Shipped after 2018-06-22
2-M8 32 15 - 101 68 91.62 8x3.3 25 1PC 1 H60B15TD25 35644585 19.99 SGD
Shipped after 2018-06-22
2-M8 32 15 - 101 68 91.62 8x3.3 30 1PC 1 H60B15TD30 35644603 19.99 SGD
Shipped after 2018-06-22
2-M8 32 15 - 101 68 91.62 12x3.3 42 1PC 1 H60B15TD42 35644655 22.99 SGD
Shipped after 2018-06-22
2-M8 32 16 - 107 73 97.65 12x3.3 42 1PC 1 H60B16TD42 35644786 21.99 SGD
Shipped after 2018-06-22
2-M10 32 16 - 107 73 97.65 14x3.8 48 1PC 1 H60B16TD48 35644804 23.99 SGD
Shipped after 2018-06-22
2-M6 32 17 - 113 73 103.67 6x2.8 20 1PC 1 H60B17TD20 35644831 18.99 SGD
Shipped after 2018-06-22
2-M8 32 17 - 113 73 103.67 8x3.3 24 1PC 1 H60B17TD24 35644856 19.99 SGD
Shipped after 2018-06-22
2-M8 32 17 - 113 73 103.67 8x3.3 28 1PC 1 H60B17TD28 35644874 19.99 SGD
Shipped after 2018-06-22
2-M8 32 17 - 113 73 103.67 10x3.3 32 1PC 1 H60B17TD32 35644892 23.99 SGD
Shipped after 2018-06-22
2-M6 40 18 - 119 83 109.71 6x2.8 20 1PC 1 H60B18TD20 35644987 21.99 SGD
Shipped after 2018-06-22
2-M6 40 18 - 119 83 109.71 6x2.8 22 1PC 1 H60B18TD22 35644996 21.99 SGD
Shipped after 2018-06-22
2-M8 40 18 - 119 83 109.71 8x3.3 25 1PC 1 H60B18TD25 35645014 25.99 SGD
In stock
2-M8 32 10 - 70 49 61.65 8x3.3 24 1PC 1 H60B10TD24 35644104 14.99 SGD
Shipped after 2018-06-22
2-M6 32 11 - 76 51 67.62 6x2.8 20 1PC 1 H60B11TD20 35644156 14.99 SGD
Shipped after 2018-06-22
2-M6 32 15 - 101 68 91.62 6x2.8 - 1PC 1 H60B15TD18 35644533 18.99 SGD
Shipped after 2018-06-22
2-M6 32 15 - 101 68 91.62 6x2.8 22 1PC 1 H60B15TD22 35644567 18.99 SGD
In stock
2-M8 32 15 - 101 68 91.62 8x3.3 28 1PC 1 H60B15TD28 35644594 19.99 SGD
Shipped after 2018-06-22
2-M10 32 15 - 101 68 91.62 14x3.8 45 1PC 1 H60B15TD45 35644664 20.99 SGD
Shipped after 2018-06-22
2-M6 32 16 - 107 73 97.65 6x2.8 20 1PC 1 H60B16TD20 35644682 18.99 SGD
Shipped after 2018-06-22
2-M8 32 16 - 107 73 97.65 10x3.3 38 1PC 1 H60B16TD38 35644761 18.99 SGD
Shipped after 2018-06-22
2-M8 32 17 - 113 73 103.67 8x3.3 25 1PC 1 H60B17TD25 35644865 19.99 SGD
Shipped after 2018-06-22
2-M10 40 18 - 119 83 109.71 14x3.8 45 1PC 1 H60B18TD45 35645093 24.99 SGD
Shipped after 2018-06-22
2-M10 40 18 - 119 83 109.71 14x3.8 50 1PC 1 H60B18TD50 35645111 25.99 SGD
Shipped after 2018-06-22
2-M6 40 19 - 126 83 115.74 6x2.8 19 1PC 1 H60B19TD19 35645136 22.99 SGD
Shipped after 2018-06-22
2-M6 40 19 - 126 83 115.74 6x2.8 20 1PC 1 H60B19TD20 35645145 22.99 SGD
Shipped after 2018-06-22
2-M8 40 19 - 126 83 115.74 8x3.3 25 1PC 1 H60B19TD25 35645172 27.99 SGD
Shipped after 2018-06-22
2-M8 32 14 10 95 62 85.61 8x3.3 25 1PC 1 H60B14TD25 35644463 16.99 SGD
In stock
2-M6 32 10 10 70 49 61.65 6x2.8 20 1PC 1 H60B10TD20 35644086 12.99 SGD
In stock
2-M8 32 15 10 101 68 91.62 10x3.3 32 1PC 1 H60B15TD32 35644612 18.99 SGD
In stock
2-M8 40 20 14 132 83 121.78 8x3.3 30 1PC 1 H60B20TD30 35645355 28.99 SGD
In stock
2-M8 40 30 14 193 83 182.25 10x3.3 35 1PC 1 H60B30TD35 35646676 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Used for drive shaft of gear motor
4
From Japan
On 2018-02-12 18:14:32
I bought this sprocket for the first time Wearing was no problem and it is durability.
This review is about item#35644874.
Used mounted on the elevator drive motor.
5
From Japan
On 2018-01-14 10:28:24
While the teeth are quenched, the price is low and the shaft hole machining accuracy is good.
This review is about item#35646667.
Parts of our own processing machine
5
From Japan
On 2017-11-17 18:05:56
This time we produced our own machine. Most parts were procured from Monotaro. Extremely satisfied.
This review is about item#35644217.
For machine driven
5
From Japan
On 2012-10-22 08:22:29
no problem. Although it is troublesome to process orders for keyways when it is a shop, it is easy to order keyways as well.
This review is about item#35644244.
Conveyor
5
From Japan
On 2011-12-07 16:54:53
Especially it was able to be used without problems. It is good that the price is cheap.
This review is about item#35645827.
Used as a machine part
5
From Japan
On 2011-08-30 17:10:31
I use it without problems even after exchanging things I bought at the tool shop without problems.
This review is about item#35644332.

Related Products