Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sprocket shaft hole finished goods (new JIS keyway) No.80

4.80 (5)
Roller Outer Diameter (mm)
15.88
Tap Position A (mm)
12
Inner Link Inner Width (mm)
15.88
Shaft Hole Diameter Tolerance
H7
Chain No.
80
Length L(mm)
40
Pitch (mm)
25.4
...see all>
Product Options
ADD TO CART
Pitch Circle Diameter P.C.D. (mm) Keyway Dimensions (Width x Depth)(mm) Shaft Hole Diameter d(mm) Set Screw Number of Gears Outer Diameter O.D. (mm) Boss Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Circle Diameter P.C.D. (mm) Keyway Dimensions (Width x Depth)(mm) Shaft Hole Diameter d(mm) Set Screw Number of Gears Outer Diameter O.D. (mm) Boss Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74.27 8x3.3 25 2-M8 9 85 58 1pc 1 H80B9TD25 35646782 23.99 SGD
Shipped after 2018-06-22
74.27 8x3.3 28 2-M8 9 85 58 1pc 1 H80B9TD28 35646791 25.99 SGD
Shipped after 2018-06-22
82.2 10x3.3 32 2-M8 10 93 52 1pc 1 H80B10TD32 35646861 25.99 SGD
Shipped after 2018-06-22
90.16 8x3.3 25 2-M8 11 102 60 1pc 1 H80B11TD25 35646877 25.99 SGD
Shipped after 2018-06-22
90.16 8x3.3 28 2-M8 11 102 60 1pc 1 H80B11TD28 35646886 25.99 SGD
Shipped after 2018-06-22
98.14 8x3.3 30 2-M8 12 110 67 1pc 1 H80B12TD30 35646956 24.99 SGD
Shipped after 2018-06-22
98.14 10x3.3 38 2-M8 12 110 67 1pc 1 H80B12TD38 35646983 23.99 SGD
Shipped after 2018-06-22
106.14 14x3.8 50 2-M10 13 118 77 1pc 1 H80B13TD50 35647123 25.99 SGD
Shipped after 2018-06-22
130.2 10x3.3 32 2-M8 16 143 93 1pc 1 H80B16TD32 35647412 30.99 SGD
Shipped after 2018-06-22
130.2 16x4.3 55 2-M10 16 143 93 1pc 1 H80B16TD55 35647482 38.99 SGD
Shipped after 2018-06-22
138.23 8x3.3 25 2-M8 17 151 93 1pc 1 H80B17TD25 35647507 34.99 SGD
Shipped after 2018-06-22
138.23 10x3.3 32 2-M8 17 151 93 1pc 1 H80B17TD32 35647534 34.99 SGD
Shipped after 2018-06-22
146.27 12x3.3 42 2-M8 18 159 93 1pc 1 H80B18TD42 35647701 36.99 SGD
Shipped after 2018-06-22
146.27 14x3.8 45 2-M10 18 159 93 1pc 1 H80B18TD45 35647717 40.99 SGD
Shipped after 2018-06-22
146.27 14x3.8 48 2-M10 18 159 93 1pc 1 H80B18TD48 35647726 40.99 SGD
Shipped after 2018-06-22
146.27 16x4.3 55 2-M10 18 159 93 1pc 1 H80B18TD55 35647744 41.99 SGD
Shipped after 2018-06-22
154.32 12x3.3 42 2-M8 19 167 93 1pc 1 H80B19TD42 35647832 41.99 SGD
Shipped after 2018-06-22
162.37 8x3.3 30 2-M8 20 176 93 1pc 1 H80B20TD30 35647911 40.99 SGD
Shipped after 2018-06-22
162.37 10x3.3 35 2-M8 20 176 93 1pc 1 H80B20TD35 35647936 40.99 SGD
Shipped after 2018-06-22
162.37 12x3.3 40 2-M8 20 176 93 1pc 1 H80B20TD40 35647954 40.99 SGD
Shipped after 2018-06-22
162.37 14x3.8 48 2-M10 20 176 93 1pc 1 H80B20TD48 35647981 42.99 SGD
Shipped after 2018-06-22
170.42 14x3.8 45 2-M10 21 184 93 1pc 1 H80B21TD45 35648103 45.99 SGD
Shipped after 2018-06-22
170.42 14x3.8 48 2-M10 21 184 93 1pc 1 H80B21TD48 35648112 45.99 SGD
Shipped after 2018-06-22
82.2 8x3.3 28 2-M8 10 93 52 1pc 1 H80B10TD28 35646843 25.99 SGD
Shipped after 2018-06-22
82.2 8x3.3 30 2-M8 10 93 52 1pc 1 H80B10TD30 35646852 25.99 SGD
Shipped after 2018-06-22
90.16 8x3.3 30 2-M8 11 102 60 1pc 1 H80B11TD30 35646895 25.99 SGD
Shipped after 2018-06-22
90.16 10x3.3 35 2-M8 11 102 60 1pc 1 H80B11TD35 35646913 25.99 SGD
Shipped after 2018-06-22
106.14 10x3.3 38 2-M8 13 118 77 1pc 1 H80B13TD38 35647071 24.99 SGD
Shipped after 2018-06-22
114.15 14x3.8 45 2-M10 14 127 77 1pc 1 H80B14TD45 35647211 28.99 SGD
Shipped after 2018-06-22
114.15 14x3.8 48 2-M10 14 127 77 1pc 1 H80B14TD48 35647227 29.99 SGD
Shipped after 2018-06-22
146.27 8x3.3 28 2-M8 18 159 93 1pc 1 H80B18TD28 35647647 35.99 SGD
Shipped after 2018-06-22
146.27 12x3.3 40 2-M8 18 159 93 1pc 1 H80B18TD40 35647692 35.99 SGD
Shipped after 2018-06-22
146.27 18x4.4 60 2-M10 18 159 93 1pc 1 H80B18TD60 35647753 40.99 SGD
Shipped after 2018-06-22
154.32 10x3.3 32 2-M8 19 167 93 1pc 1 H80B19TD32 35647796 38.99 SGD
Shipped after 2018-06-22
154.32 18x4.4 60 2-M10 19 167 93 1pc 1 H80B19TD60 35647884 41.99 SGD
Shipped after 2018-06-22
162.37 12x3.3 42 2-M8 20 176 93 1pc 1 H80B20TD42 35647963 40.99 SGD
Shipped after 2018-06-22
170.42 10x3.3 32 2-M8 21 184 93 1pc 1 H80B21TD32 35648051 41.99 SGD
Shipped after 2018-06-22
170.42 10x3.3 35 2-M8 21 184 93 1pc 1 H80B21TD35 35648067 41.99 SGD
Shipped after 2018-06-22
170.42 14x3.8 50 2-M10 21 184 93 1pc 1 H80B21TD50 35648121 45.99 SGD
In stock
90.16 10x3.3 32 2-M8 11 102 60 1pc 1 H80B11TD32 35646904 25.99 SGD
Shipped after 2018-06-22
106.14 8x3.3 25 2-M8 13 118 77 1pc 1 H80B13TD25 35647026 25.99 SGD
Shipped after 2018-06-22
106.14 8x3.3 30 2-M8 13 118 77 1pc 1 H80B13TD30 35647044 25.99 SGD
Shipped after 2018-06-22
106.14 14x3.8 48 2-M10 13 118 77 1pc 1 H80B13TD48 35647114 25.99 SGD
Shipped after 2018-06-22
114.15 8x3.3 28 2-M8 14 127 77 1pc 1 H80B14TD28 35647141 25.99 SGD
Shipped after 2018-06-22
114.15 10x3.3 35 2-M8 14 127 77 1pc 1 H80B14TD35 35647175 25.99 SGD
Shipped after 2018-06-22
122.17 8x3.3 25 2-M8 15 135 93 1pc 1 H80B15TD25 35647245 29.99 SGD
Shipped after 2018-06-22
122.17 8x3.3 30 2-M8 15 135 93 1pc 1 H80B15TD30 35647263 29.99 SGD
Shipped after 2018-06-22
122.17 18x4.4 60 2-M10 15 135 93 1pc 1 H80B15TD60 35647367 36.99 SGD
In stock
130.2 10x3.3 38 2-M8 16 143 93 1pc 1 H80B16TD38 35647437 28.99 SGD
Shipped after 2018-06-22
130.2 14x3.8 45 2-M10 16 143 93 1pc 1 H80B16TD45 35647464 34.99 SGD
Shipped after 2018-06-22
138.23 8x3.3 30 2-M8 17 151 93 1pc 1 H80B17TD30 35647525 34.99 SGD
Shipped after 2018-06-22
138.23 12x3.3 40 2-M8 17 151 93 1pc 1 H80B17TD40 35647561 34.99 SGD
Shipped after 2018-06-22
138.23 16x4.3 55 2-M10 17 151 93 1pc 1 H80B17TD55 35647613 41.99 SGD
Shipped after 2018-06-22
146.27 10x3.3 35 2-M8 18 159 93 1pc 1 H80B18TD35 35647674 35.99 SGD
Shipped after 2018-06-22
154.32 8x3.3 30 2-M8 19 167 93 1pc 1 H80B19TD30 35647787 38.99 SGD
Shipped after 2018-06-22
162.37 10x3.3 38 2-M8 20 176 93 1pc 1 H80B20TD38 35647945 43.99 SGD
In stock
162.37 14x3.8 45 2-M10 20 176 93 1pc 1 H80B20TD45 35647972 42.99 SGD
Shipped after 2018-06-22
162.37 18x4.4 60 2-M10 20 176 93 1pc 1 H80B20TD60 35648015 47.99 SGD
Shipped after 2018-06-22
170.42 12x3.3 42 2-M8 21 184 93 1pc 1 H80B21TD42 35648094 41.99 SGD
Shipped after 2018-06-22
170.42 16x4.3 55 2-M10 21 184 93 1pc 1 H80B21TD55 35648137 48.99 SGD
Shipped after 2018-06-22
90.16 10x3.3 38 2-M8 11 102 60 1pc 1 H80B11TD38 35646922 25.99 SGD
Shipped after 2018-06-22
98.14 8x3.3 25 2-M8 12 110 67 1pc 1 H80B12TD25 35646931 24.99 SGD
Shipped after 2018-06-22
98.14 10x3.3 35 2-M8 12 110 67 1pc 1 H80B12TD35 35646974 25.99 SGD
Shipped after 2018-06-22
98.14 12x3.3 40 2-M8 12 110 67 1pc 1 H80B12TD40 35646992 25.99 SGD
Shipped after 2018-06-22
98.14 14x3.8 45 2-M10 12 110 67 1pc 1 H80B12TD45 35647017 23.99 SGD
Shipped after 2018-06-22
106.14 8x3.3 28 2-M8 13 118 77 1pc 1 H80B13TD28 35647035 25.99 SGD
Shipped after 2018-06-22
106.14 10x3.3 35 2-M8 13 118 77 1pc 1 H80B13TD35 35647062 26.99 SGD
Shipped after 2018-06-22
114.15 8x3.3 30 2-M8 14 127 77 1pc 1 H80B14TD30 35647157 25.99 SGD
Shipped after 2018-06-22
122.17 10x3.3 32 2-M8 15 135 93 1pc 1 H80B15TD32 35647272 29.99 SGD
Shipped after 2018-06-22
122.17 12x3.3 40 2-M8 15 135 93 1pc 1 H80B15TD40 35647306 32.99 SGD
Shipped after 2018-06-22
130.2 8x3.3 24 2-M8 16 143 93 1pc 1 H80B16TD24 35647376 29.99 SGD
Shipped after 2018-06-22
130.2 8x3.3 25 2-M8 16 143 93 1pc 1 H80B16TD25 35647385 31.99 SGD
Shipped after 2018-06-22
130.2 10x3.3 35 2-M8 16 143 93 1pc 1 H80B16TD35 35647421 31.99 SGD
Shipped after 2018-06-22
138.23 12x3.3 42 2-M8 17 151 93 1pc 1 H80B17TD42 35647577 38.99 SGD
Shipped after 2018-06-22
146.27 8x3.3 30 2-M8 18 159 93 1pc 1 H80B18TD30 35647656 35.99 SGD
Shipped after 2018-06-22
146.27 10x3.3 32 2-M8 18 159 93 1pc 1 H80B18TD32 35647665 36.99 SGD
Shipped after 2018-06-22
154.32 8x3.3 25 2-M8 19 167 93 1pc 1 H80B19TD25 35647762 38.99 SGD
Shipped after 2018-06-22
154.32 12x3.3 40 2-M8 19 167 93 1pc 1 H80B19TD40 35647823 38.99 SGD
Shipped after 2018-06-22
154.32 14x3.8 48 2-M10 19 167 93 1pc 1 H80B19TD48 35647857 41.99 SGD
Shipped after 2018-06-22
162.37 8x3.3 28 2-M8 20 176 93 1pc 1 H80B20TD28 35647902 40.99 SGD
Shipped after 2018-06-22
162.37 14x3.8 50 2-M10 20 176 93 1pc 1 H80B20TD50 35647997 42.99 SGD
Shipped after 2018-06-22
170.42 12x3.3 40 2-M8 21 184 93 1pc 1 H80B21TD40 35648085 40.99 SGD
Shipped after 2018-06-22
106.14 14x3.8 45 2-M10 13 118 77 1pc 1 H80B13TD45 35647105 27.99 SGD
Shipped after 2018-06-22
114.15 8x3.3 25 2-M8 14 127 77 1pc 1 H80B14TD25 35647132 25.99 SGD
Shipped after 2018-06-22
114.15 10x3.3 32 2-M8 14 127 77 1pc 1 H80B14TD32 35647166 25.99 SGD
Shipped after 2018-06-22
114.15 12x3.3 40 2-M8 14 127 77 1pc 1 H80B14TD40 35647193 25.99 SGD
Shipped after 2018-06-22
114.15 12x3.3 42 2-M8 14 127 77 1pc 1 H80B14TD42 35647202 29.99 SGD
Shipped after 2018-06-22
122.17 14x3.8 45 2-M10 15 135 93 1pc 1 H80B15TD45 35647324 29.99 SGD
Shipped after 2018-06-22
130.2 8x3.3 28 2-M8 16 143 93 1pc 1 H80B16TD28 35647394 31.99 SGD
Shipped after 2018-06-22
130.2 8x3.3 30 2-M8 16 143 93 1pc 1 H80B16TD30 35647403 31.99 SGD
Shipped after 2018-06-22
138.23 10x3.3 35 2-M8 17 151 93 1pc 1 H80B17TD35 35647543 34.99 SGD
Shipped after 2018-06-22
138.23 10x3.3 38 2-M8 17 151 93 1pc 1 H80B17TD38 35647552 34.99 SGD
Shipped after 2018-06-22
138.23 18x4.4 60 2-M10 17 151 93 1pc 1 H80B17TD60 35647622 41.99 SGD
Shipped after 2018-06-22
154.32 8x3.3 28 2-M8 19 167 93 1pc 1 H80B19TD28 35647771 38.99 SGD
Shipped after 2018-06-22
154.32 10x3.3 35 2-M8 19 167 93 1pc 1 H80B19TD35 35647805 38.99 SGD
Shipped after 2018-06-22
154.32 10x3.3 38 2-M8 19 167 93 1pc 1 H80B19TD38 35647814 37.99 SGD
Shipped after 2018-06-22
162.37 10x3.3 32 2-M8 20 176 93 1pc 1 H80B20TD32 35647927 40.99 SGD
Shipped after 2018-06-22
170.42 8x3.3 30 2-M8 21 184 93 1pc 1 H80B21TD30 35648042 40.99 SGD
Shipped after 2018-06-22
98.14 8x3.3 28 2-M8 12 110 67 1pc 1 H80B12TD28 35646947 24.99 SGD
Shipped after 2018-06-22
98.14 10x3.3 32 2-M8 12 110 67 1pc 1 H80B12TD32 35646965 24.99 SGD
Shipped after 2018-06-22
122.17 12x3.3 42 2-M8 15 135 93 1pc 1 H80B15TD42 35647315 32.99 SGD
Shipped after 2018-06-22
122.17 14x3.8 50 2-M10 15 135 93 1pc 1 H80B15TD50 35647342 32.99 SGD
Shipped after 2018-06-22
130.2 12x3.3 40 2-M8 16 143 93 1pc 1 H80B16TD40 35647446 30.99 SGD
Shipped after 2018-06-22
130.2 14x3.8 50 2-M10 16 143 93 1pc 1 H80B16TD50 35647473 34.99 SGD
Shipped after 2018-06-22
138.23 8x3.3 28 2-M8 17 151 93 1pc 1 H80B17TD28 35647516 34.99 SGD
Shipped after 2018-06-22
138.23 14x3.8 45 2-M10 17 151 93 1pc 1 H80B17TD45 35647586 38.99 SGD
Shipped after 2018-06-22
138.23 14x3.8 48 2-M10 17 151 93 1pc 1 H80B17TD48 35647595 38.99 SGD
Shipped after 2018-06-22
146.27 8x3.3 25 2-M8 18 159 93 1pc 1 H80B18TD25 35647631 35.99 SGD
Shipped after 2018-06-22
146.27 10x3.3 38 2-M8 18 159 93 1pc 1 H80B18TD38 35647683 35.99 SGD
Shipped after 2018-06-22
146.27 14x3.8 50 2-M10 18 159 93 1pc 1 H80B18TD50 35647735 40.99 SGD
Shipped after 2018-06-22
162.37 16x4.3 55 2-M10 20 176 93 1pc 1 H80B20TD55 35648006 48.99 SGD
Shipped after 2018-06-22
98.14 12x3.3 42 2-M8 12 110 67 1pc 1 H80B12TD42 35647001 24.99 SGD
Shipped after 2018-06-22
106.14 12x3.3 42 2-M8 13 118 77 1pc 1 H80B13TD42 35647096 27.99 SGD
Shipped after 2018-06-22
122.17 10x3.3 35 2-M8 15 135 93 1pc 1 H80B15TD35 35647281 29.99 SGD
Shipped after 2018-06-22
130.2 12x3.3 42 2-M8 16 143 93 1pc 1 H80B16TD42 35647455 34.99 SGD
Shipped after 2018-06-22
130.2 18x4.4 60 2-M10 16 143 93 1pc 1 H80B16TD60 35647491 38.99 SGD
Shipped after 2018-06-22
138.23 14x3.8 50 2-M10 17 151 93 1pc 1 H80B17TD50 35647604 38.99 SGD
Shipped after 2018-06-22
154.32 16x4.3 55 2-M10 19 167 93 1pc 1 H80B19TD55 35647875 41.99 SGD
Shipped after 2018-06-22
162.37 8x3.3 25 2-M8 20 176 93 1pc 1 H80B20TD25 35647893 40.99 SGD
Shipped after 2018-06-22
170.42 8x3.3 25 2-M8 21 184 93 1pc 1 H80B21TD25 35648024 41.99 SGD
Shipped after 2018-06-22
170.42 8x3.3 28 2-M8 21 184 93 1pc 1 H80B21TD28 35648033 41.99 SGD
Shipped after 2018-06-22
170.42 10x3.3 38 2-M8 21 184 93 1pc 1 H80B21TD38 35648076 40.99 SGD
Shipped after 2018-06-22
74.27 8x3.3 30 2-M8 9 85 58 1pc 1 H80B9TD30 35646807 21.99 SGD
In stock
74.27 10x3.3 32 2-M8 9 85 58 1pc 1 H80B9TD32 35646816 25.99 SGD
Shipped after 2018-06-22
74.27 10x3.3 35 2-M8 9 85 58 1pc 1 H80B9TD35 35646825 25.99 SGD
Shipped after 2018-06-22
82.2 8x3.3 25 2-M8 10 93 52 1pc 1 H80B10TD25 35646834 25.99 SGD
Shipped after 2018-06-22
106.14 10x3.3 32 2-M8 13 118 77 1pc 1 H80B13TD32 35647053 24.99 SGD
Shipped after 2018-06-22
106.14 12x3.3 40 2-M8 13 118 77 1pc 1 H80B13TD40 35647087 26.99 SGD
Shipped after 2018-06-22
114.15 10x3.3 38 2-M8 14 127 77 1pc 1 H80B14TD38 35647184 25.99 SGD
Shipped after 2018-06-22
114.15 14x3.8 50 2-M10 14 127 77 1pc 1 H80B14TD50 35647236 29.99 SGD
Shipped after 2018-06-22
122.17 8x3.3 28 2-M8 15 135 93 1pc 1 H80B15TD28 35647254 29.99 SGD
Shipped after 2018-06-22
122.17 10x3.3 38 2-M8 15 135 93 1pc 1 H80B15TD38 35647297 29.99 SGD
Shipped after 2018-06-22
122.17 14x3.8 48 2-M10 15 135 93 1pc 1 H80B15TD48 35647333 32.99 SGD
Shipped after 2018-06-22
154.32 14x3.8 45 2-M10 19 167 93 1pc 1 H80B19TD45 35647841 40.99 SGD
Shipped after 2018-06-22
154.32 14x3.8 50 2-M10 19 167 93 1pc 1 H80B19TD50 35647866 41.99 SGD
Shipped after 2018-06-22
170.42 18x4.4 60 2-M10 21 184 93 1pc 1 H80B21TD60 35648146 47.99 SGD
Shipped after 2018-06-28
122.17 16x4.3 55 2-M10 15 135 93 1pc 1 H80B15TD55 35647351 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Replacement of sprocket of shutter opening and closing machine
5
From Japan
On 2018-05-05 20:52:02
I am using it for replacing from number 60. This time, I purchased for inventory.
This review is about item#35646816.
Used mounted on the elevator drive motor.
5
From Japan
On 2017-12-10 19:19:05
There is no problem in the machining accuracy of the shaft, so the teeth are quenched, so we use it with confidence.
This review is about item#35647193.
Machine maintenance
4
From Japan
On 2016-05-24 13:39:03
Accuracy There is no problem at all. I think that it may be possible to have some options without a set screw.
This review is about item#35646861.
Transport device
5
From Japan
On 2014-11-21 16:56:06
Considering the price I think it is a very good thing.
This review is about item#35647403.
For driving and following of electric motor
5
From Japan
On 2012-04-01 18:51:36
Although I am using several pieces, the accuracy of shaft hole drilling also has no problem with cutting edge hardening treatment and with 120 ° set bolt. I will keep using it at this price. I also want line # 100 number.
This review is about item#35646816.

Related Products