Buy more than* S$200* and get FREE SHIPPING

Steering Wheel Lock

3.00 (2)
Weight (g)
1980
Overall Length (mm)
Up to 690
Dimension (mm)
255 to a maximum of 340 fixed between hooks / minimum
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
1PC 1 SVR-211 35648627 57.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
When parking in coin parking
4
From Japan
On 2015-01-14 16:39:13
I do not know because the robustness of the lock is amateur. I use it as long as it becomes a deterrent from the side. The set of keys is easy. During operation, it is necessary to fix with a thing like a packing as it can be picked up by vibration if it is placed in the body rear tray.
This review is about item#35648627.
Track handle lock
2
From Japan
On 2013-03-05 12:51:12
I bought it for Toyota's 2t truck, but when I set it to put the stick out to the right obliquely above the picture like the picture of the product introduction, when turning the handle to the left, I turn to the bottom without touching the windshield and stop at the seat So I think it would be better to have a longer stick. Even though I compare it with other products, I think that the stick is short as well. It may be exactly good for ordinary passenger cars, but I do not know because I have not tried it.
This review is about item#35648627.

Related Products