Buy more than* S$200* and get FREE SHIPPING

Tire Storage Rack

5.00 (1)
Catch-Phrase
it is slide adjustment system and Maximum of 8 these tires can be stored
Tire Size
12 to 17 inches
Lower Height (mm)
660, 760, 860 (3 level adjustment)
Withstand Load (kg)
120
Depth (mm)
360
Height (mm)
1210
Width (mm)
570-1005 (Adjustable width)
Material
Steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KY-315 35648837 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire storage
5
From Japan
On 2012-03-31 13:44:37
Before purchasing, I searched for the same item on the homepage, but I bought two sets, the cheapest monotaro. Over one year, I always use tires in full condition indoor 1 set · outdoor 1 set but there is no problem. I was uneasy at the time of the big earthquake but it is strong without collapse.
This review is about item#35648837.

Related Products