Buy more than* S$200* and get FREE SHIPPING

Rearview Wide Mirror, High Precision Chrome Surface Mirror

5.00 (1)
Mirror Shape
Plane mirror
Possible Attachment Dimensions (mm)
55-88 (standard mirror size) vertical width
Mirror Dimensions (mm)
240x65
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BW-742 35648855 10.85 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-04-22 00:58:13
Easy-to-use.
This review is about item#35648855.

Related Products