Buy more than* S$200* and get FREE SHIPPING

Motorcycle Helmet RX-7RR5

4.80 (5)
Hat body
PB-SNC (Periferari-belted-Sutra Kuchu Lal Net Composite)
...see all>
Product Options
ADD TO CART
Dimension (cm) Standard Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (cm) Standard Size Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 to 58 M2010 JIS MFJ certified Snell M Glass White   1PC 1 RX7RR5GWHM 35649914 -
Discontinued
[x]
59 to 60 M2010 · JIS · MFJ certified Snell L Platinum Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5GYL 35649957 -
Discontinued
[x]
59 to 60 M2010 · JIS · MFJ certified Snell L Glass White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5GWHL 35649923 -
Discontinued
[x]
59 to 60 M2010 · JIS · MFJ certified Snell L Glass Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5BKL 35649896 -
Discontinued
[x]
57 to 58 M2010 · JIS · MFJ certified Snell M Glass Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5BKM 35649887 -
Discontinued
[x]
59 to 60 M2010 · JIS · MFJ certified Snell L White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5WHL 35649835 -
Discontinued
[x]
57 to 58 M2010 · JIS · MFJ certified Snell M White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5WHM 35649826 -
Discontinued
[x]
61 to 62 M2010 · JIS · MFJ certified Snell XL Platinum Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5GYXL 35649966 -
Discontinued
[x]
61 to 62 M2010 · JIS · MFJ certified Snell XL Glass White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5GWHXL 35649932 -
Discontinued
[x]
61 to 62 M2010 · JIS · MFJ certified Snell XL White *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5WHXL 35649844 -
Discontinued
[x]
57 to 58 M2010 · JIS · MFJ certified Snell M Platinum Gray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5GYM 35649941 -
Discontinued
[x]
59 to 60 M2010 · JIS · MFJ certified Snell L Alumina Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5SIL 35649862 -
Discontinued
[x]
57 to 58 M2010 · JIS · MFJ certified Snell M Alumina Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5SIM 35649853 -
Discontinued
[x]
61 to 62 M2010 · JIS · MFJ certified Snell XL Alumina Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5SIXL 35649871 -
Discontinued
[x]
61 to 62 M2010 · JIS · MFJ certified Snell XL Glass Black *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RX7RR5BKXL 35649905 -
Discontinued
[x]
55 to 56 M2010 · JIS · MFJ certified Snell S VioletBlack   1PC 1 1216011 75883333 -
Discontinued
[x]
59 to 60 M2010 · JIS · MFJ certified Snell L VioletBlack *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1216013 75883351 -
Discontinued
[x]
61 to 62 M2010 · JIS · MFJ certified Snell XL VioletBlack *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1216014 75883367 -
Discontinued
[x]
53 to 54 M2010 · JIS · MFJ certified Snell XS VioletBlack *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1216010 75883324 -
Discontinued
[x]
57 to 58 M2010 · JIS · MFJ certified Snell M VioletBlack *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1216012 75883342 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Touring
5
From Japan
On 2014-10-07 22:00:54
I purchased a high-grade helmet for the first time, but it became easy to drive very lightly. Although I used it in the midsummer, there was no feeling that the inspiration inflow from the duct feels comfortable.
This review is about item#35649835.
Mini bike race, touring, commuting
5
From Japan
On 2014-08-07 20:09:38
It is more compact and more fit than other manufacturer's helmet so it felt very light. I used RR4, but I think that the wind noise sounded very quiet when becoming RR5. Although I had a fall in the race and severe accidents, my head has never been injured thanks to Array helmet. I also understand that there are many users at Moto GP and F1.
This review is about item#35649826.
bike
5
From Japan
On 2014-05-23 20:11:15
I want a little more space at the ear
This review is about item#35649896.
For motorcycle ride
5
From Japan
On 2013-07-06 20:18:16
6 year old Alai: I felt tight on my cheeks even though I was used to the profile, so I got used to it soon. Also, the wind noise was very quiet and the fatigue was different. If the next RX - 7 comes out it will purchase without hesitation.
This review is about item#35649853.
Road run
4
From Japan
On 2013-06-25 11:23:08
The fit is tight, the glasses are a bit tight but the sense of security is exceptional! It is!